Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

465 Results Found that Include 651 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Utility Knife Holsters,Nylon,Black
Metal-Pro Marker,Creamsicle
  • SUPER MET-AL MARKER
  • Metal-Pro Marker, Creamsicle Metal-Pro Marker,Creamsicle
  • Item # 3TFR5
  • Mfr. Model # 04042
  • Metal-Pro Marker, Color Creamsicle, Tip Size Medium Bullet, Temp. Range -50 to 150 Degrees F, Standards OSHA,...More

Replacement Tip Set,Pliers
  • SUPERIOR TOOL
  • Replacement Tip Set, Pliers Replacement Tip Set,Pliers
  • Item # 29JA15
  • Mfr. Model # 06013
  • Replacement Tips, Length 1 In., Material of Construction Vinyl, Application For Plastic and Metal Nuts 1 1/4...More

Tubing Cutter, Enclosed Feed Cutting Action, 1/8" to&#
Tubing Cutter, Enclosed Feed Cutting Action, 1/4" to&#
Mag Bit Holder,C-Ring,SS,2-1/8 In L
Tubing Cutter, Screw-Feed Cutting Action, 3/8" to 1-1&
Drain Stick
  • SUPERIOR TOOL
  • Drain Stick Drain Stick
  • Item # 1LNY2
  • Mfr. Model # 3819
  • Drain Stick, Overall Length 24 In, Nylon, Flexible With An Angled Head For Tight Bends in Pipes, Inserting In...More

Tubing Cutter, Racheting Cutting Action, 1/8" to 5
Flaring Tool,3/16-5/8 In,7 In L,45 Deg
Tubing Bender,3/8 In OD,14 In L
1/4 , 3/8 , 3/16 , 5/16  Service W
Three Square File,American,6 In. L
  • WARRENSVILLE
  • Three Square File, American, 6 In. L Three Square File
  • Item # 5XKH1
  • Mfr. Model # 18046
  • Three Square File, American Pattern, Profile Shape Triangular, Cut Type Bastard/Double, Length 6 In.,...More

Wrench,P.O. Plug
  • SUPERIOR TOOL
  • Wrench, P.O. Plug Wrench,P.O. Plug
  • Item # 1LNY9
  • Mfr. Model # 3930
  • Wrench, P.O. Plug, Construction Zinc, Features Prevents Rotation During Installation/Removal. Zinc...More

1/4-5/16" Ratcheting Refrigeration Wrench, Double Box
Reamer,Inner/Outer
Closet Flange, Super Ring,Metal
  • SUPERIOR TOOL
  • Closet Flange, Super Ring, Metal Closet Flange, Super Ring,Metal
  • Item # 1TKC3
  • Mfr. Model # 21015
  • Super Ring Closet Flange, Features Slotted for 1/4 In. and 5/16 In. Closet Bolts;Function Screw Hole Tabs...More

Stainless Drag Fork,4 Tines,9 In
  • SANI-LAV
  • Stainless Drag Fork, 4 Tines, 9 In Stainless Drag Fork,4 Tines,9 In
  • Item # 4XKY9
  • Mfr. Model # 2075
  • Stainless Steel Drag Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 9 In, Width of...More

Clinometer Compass,5 in. L x 3 in. H
  • STEREN
  • Clinometer Compass, 5 in. L x 3 in. H Clinometer Compass,5 in. L x 3 in. H
  • Item # 45JL16
  • Mfr. Model # 203-661
  • Clinometer Compass, Tool, Accuracy 0.5 Degrees, Base Length (In.) 5, Overall Height (In.) 3, Lens Diameter...More

Cutting Wheel,PK10
  • GRAINGER APPROVED
  • Cutting Wheel, PK10 Cutting Wheel,PK10
  • Item # 24TR16
  • Mfr. Model # S75015
  • Cutting Wheel,PK10, For Use With Grainger Item Number 6X858, 5GAR3, 3KE43, 3KE44, 5GAR2, For Use With Mfr....More

Drum Tap Wrench,3/4 To 1 3/4 In,Iron
Univ Faucet Wrench,3/4 to 1-1/2 In,Alum
  • SUPERIOR TOOL
  • Univ Faucet Wrench, 3/4 to 1-1/2 In, Alum Univ Faucet Wrench,3/4 to 1-1/2 In,Alum
  • Item # 45W754
  • Mfr. Model # 03825
  • Universal Faucet Wrench, Capacity (In.) 3/4 to 1-1/8, Overall Length (In.) 1-1/8, Construction Aluminum,...More

UV Marker,Medium,Clear,-50 to 150F
  • SUPER MET-AL MARKER
  • UV Marker, Medium, Clear, -50 to 150F UV Marker,Medium,Clear,-50 to 150F
  • Item # 16X099
  • Mfr. Model # 04500
  • UV Marker, Permanent, Tip Size Medium, Clear, Temp. Range -50 Degrees to 150 Degrees F, NSF Certified No, Tip...More

Adjustable Wrench,1 To 3 In,Zinc
  • SUPERIOR TOOL
  • Adjustable Wrench, 1 To 3 In, Zinc Adjustable Wrench,1 To 3 In,Zinc
  • Item # 2GWK4
  • Mfr. Model # 3840
  • Adjustable Wrench, Capacity 1 To 3 In, Overall Length 10 1/2 In, Construction Zinc, Features Non-Slip Rubber...More

Tub Drain Tool Remover,1-1/2 In,Steel
  • SUPERIOR TOOL
  • Tub Drain Tool Remover, 1-1/2 In, Steel Tub Drain Tool Remover,1-1/2 In,Steel
  • Item # 45W755
  • Mfr. Model # 05255
  • Tub Drain Tool Remover, Capacity (In.) 1-1/2, Hex Size (In.) 1-3/4, Overall Length (In.) 1-1/2, Construction...More

Tube Bender,3/16,1/4,5/16,3/8 OD,8 1/4 L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More