Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

802 Results Found that Include 1,097 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Retractable 5-5/8" Safety Utility Knife, 1 EA
  • STANLEY
  • Retractable 5-5/8" Safety Utility Knife, 1 EA Retractable 5-5/8" Safety Utility Knife, 1 EA
  • Item # 45JW96
  • Mfr. Model # 10-189P
  • Safety Utility Knife, Retractable, Blade Type Utility, Blade Change Screw, Overall Length 5-5/8 In., Blade...More

Magnetic Pickup,5-1/2in L x 7/16in W
  • GENERAL
  • Magnetic Pickup, 5-1/2in L x 7/16in W Magnetic Pickup,5-1/2in L x 7/16in W
  • Item # 39EP56
  • Mfr. Model # 386
  • Magnetic Pickup, Type Pocket Magnetic Retriever, Length 5-1/2 In., Width 7/16 In., Diameter 7/16 In., Pull...More

Gray/Black/Yellow,Steel Twin Blade Knife,6-7/8" Overall
Inspection Mirror,9-5/8 in. L
  • GENERAL
  • Inspection Mirror, 9-5/8 in. L Inspection Mirror,9-5/8 in. L
  • Item # 39EP62
  • Mfr. Model # 560
  • Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 3-1/4, Square, Glass, Handle Type Vinyl Grip, Shaft...More

Tool Box, Plastic, Steel, 19-1/4" Overall Width x
Sawhorse,Plastic,1000 Capacity (Lb.),PK2
  • STANLEY
  • Sawhorse, Plastic, 1000 Capacity (Lb.), PK2 Sawhorse,Plastic,1000 Capacity (Lb.),PK2
  • Item # 45JX49
  • Mfr. Model # 060864R
  • Sawhorse, Length (In.) 27-1/2, Width (In.) 14-15/16, Max. Height (In.) 31-1/2, Min. Height (In.) 31-1/2,...More

Three-Point Scriber, Straight Point Type, 6-5/8 Overall Len
Ratcheting Wrench Set, Combination, SAE, Number of Pieces:&
  • WESTWARD
  • Ratcheting Wrench Set, Combination, SAE, Number of Pieces: 13 Ratcheting Wrench Set, Combination, SAE, Number of Pieces: 13
  • Item # 40JD45
  • Mfr. Model # 40JD45
  • Ratcheting Wrench Set, Wrench Style Combination, Reversing Yes, SAE, Number of Pieces 13, Number of Points...More

Steel Folding Utility Knife,7-1/4" Overall Length,Number of
  • DEWALT
  • Steel Folding Utility Knife, 7-1/4" Overall Length, Number of Blades:3 Steel Folding Utility Knife,7-1/4" Overall Length,Number of Blades:3
  • Item # 45JW93
  • Mfr. Model # DWHT10261
  • Folding Utility Knife, Application Cutting, Overall Length 7-1/4 In., Overall Width 3-1/2 In., Overall...More

2-7/16" Steel 2-Point Utility Blade, 50 PK
  • STANLEY
  • 2-7/16" Steel 2-Point Utility Blade, 50 PK Utility Blade
  • Item # 45JW99
  • Mfr. Model # 11-937L
  • Utility Blade Type 2-Point, Utility Blade, Number of Segments 0, Length 2-7/16 In., Width 3-13/16 In.,...More

Ball End Hex Key,Tip Size 4mm,PK4
  • WESTWARD
  • Ball End Hex Key, Tip Size 4mm, PK4 Ball End Hex Key,Tip Size 4mm,PK4
  • Item # 40WZ12
  • Mfr. Model # 40WZ12
  • Ball End Hex Key, Shape T, Metric, Tip Size 4mm, Arm Length 4-1/4 In., Handle Length 4-1/4 In., Blade...More

  • FISKARS
  • Scissors Scissors
  • Multiple product options available

    Multiple product options available

Drain Cleaner,1/4 in. x 25 ft. Cable
  • RIDGID
  • Drain Cleaner, 1/4 in. x 25 ft. Cable Drain Cleaner,1/4 in. x 25 ft. Cable
  • Item # 38HY65
  • Mfr. Model # 43148
  • Drain Cleaning, Drum Material Polyethylene, Chuck Type AUTOFEED(R) Trigger, Includes 1/4 In. x 25 ft. Cable...More

Replacement Cutting Wheel,Steel
  • RIDGID
  • Replacement Cutting Wheel, Steel Replacement Cutting Wheel,Steel
  • Item # 38HY50
  • Mfr. Model # E1740
  • Replacement Cutting Wheel, For Use With Grainger Item Number 4A513, 1ATH7, 1ATH6, 1ATH8, 1XDY1, 1XDY2, 1XDY3,...More

Hacksaw Blade,12 in.,24 TPI,Bi-Metal
  • WESTWARD
  • Hacksaw Blade, 12 in., 24 TPI, Bi-Metal Hacksaw Blade,12 in.,24 TPI,Bi-Metal
  • Item # 38EY27
  • Mfr. Model # 38EY27
  • Hacksaw Blade, Milling Teeth, Bi-Metal, Length (In.) 12, Width (In.) 1/2, Thickness (In.) 0.022, 24 Teeth per...More

Scratch Awl,6-7/8OAL,3-3/4L x 3/8D Shank
Lock and Key Set
  • WESTWARD
  • Lock and Key Set Lock and Key Set
  • Item # 41GX22
  • Mfr. Model # GGS_51233
  • Lock and Key Set, For Use With Grainger Item Number 32H867, 32H868, 32H869, 32H870, 32H871, 32H881, 32H882,...More

All Purpose Pliers with Crimper,8-3/8" Overall Length,10&#x
  • STANLEY
  • Cut Snip Cut Snip
  • Multiple product options available

    Multiple product options available

Shears, Carpet and Heavy Fabric, Ergonomic, Right Hand, Sta
Clinometer Compass,5 in. L x 3 in. H
  • STEREN
  • Clinometer Compass, 5 in. L x 3 in. H Clinometer Compass,5 in. L x 3 in. H
  • Item # 45JL16
  • Mfr. Model # 203-661
  • Clinometer Compass, Tool, Accuracy 0.5 Degrees, Base Length (In.) 5, Overall Height (In.) 3, Lens Diameter...More

Bar Clamp,8 Max. Jaw Opening (In.),726 lb. Nominal
Double Face Sledge Hammer, 2-1/2 lb. Head Weight, 1-1&
Steel 20" Hex Pipe Wrench, 2" Jaw Capacity
Digital Torpedo Level,Digital,10 in. L
  • JOHNSON LEVEL & TOOL
  • Digital Torpedo Level, Digital, 10 in. L Digital Torpedo Level,Digital,10 in. L
  • Item # 39CF79
  • Mfr. Model # 1457-1000
  • Digital Torpedo Level, Digital, Range (Ft.) 1, Accuracy +/-0.1 Degrees , Power Source AAA Battery, Yes, Angle...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More