Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

7 Results Found that Include 70 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Three Square File,American,6 In. L
  • WARRENSVILLE
  • Three Square File, American, 6 In. L Three Square File
  • Item # 5XKH1
  • Mfr. Model # 18046
  • Three Square File, American Pattern, Profile Shape Triangular, Cut Type Bastard/Double, Length 6 In.,...More

Mill File,American,14 In. L,5/16 In. W
  • WARRENSVILLE
  • Mill File, American, 14 In. L, 5/16 In. W Mill File
  • Item # 5NAD5
  • Mfr. Model # 15062
  • Mill File, American Pattern, Profile Shape Rectangular, Cut Type Smooth/Single, Length 14 In., Natural, Width...More

Plastic Ruler,Flexible,15 In L
  • POINTE INTERNATIONAL
  • Plastic Ruler, Flexible, 15 In L Plastic Ruler,Flexible,15 In L
  • Item # 1ZRB3
  • Mfr. Model # 05032
  • Plastic Ruler, Flexible, Length 15 In, Width 1 In, Graduations 1/8ths In, 1 cm, Thickness 1/8 In, Markings...More

Machinists Scraper,Specialty,3-1/4 In. L
  • WARRENSVILLE
  • Machinists Scraper, Specialty, 3-1/4 In. L Machinist's Scraper
  • Item # 5NAF8
  • Mfr. Model # 17909
  • Machinists Scraper, Specialty Pattern, Profile Shape Triangular, Length 3-1/4 In., Natural, Width 1/4 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More