Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

126 Results Found that Include 190 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Expansion Tool Kit,12V,7-1/2 in. L
  • MILWAUKEE
  • Expansion Tool Kit, 12V, 7-1/2 in. L Expansion Tool Kit
  • Item # 38EY29
  • Mfr. Model # 2432-22XC
  • Expansion Tool Kit, 12V, Flare Type ProPEX(r), Capacity Tubing O.D. (In.) 3/8 - 1, Expansion of PEX-A ProPEX...More

Spool/Reel Rack,Starter Unit,121-1/2X39
  • AMPCO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for...More

Blind Hole Bearing Puller,Nonrvrsbl
  • WESTWARD
  • Blind Hole Bearing Puller, Nonrvrsbl Blind Hole Bearing Puller,Nonrvrsbl
  • Item # 23KX50
  • Mfr. Model # 23KX50
  • Blind Hole Bearing Puller, Nonreversible, Number of Pieces 15DistractionFor Use On Used on Jobs Where Seals...More

Impact Socket Set,86 pcs.
  • PROTO
  • Impact Socket Set, 86 pcs. Impact Socket Set
  • Item # 45EK97
  • Mfr. Model # J7274
  • Impact Socket Set, Impact Rated, SAE or Metric SAE and Metric, Drive Size 3/8 In., 1/2 In., Drive Type...More

General Hand Tool Kit, Number of Pieces:  51, App
Ratcheting 3/4" Micrometer Torque Wrench, 100 to 600&#
  • CDI TORQUE PRODUCTS
  • Ratcheting 3/4" Micrometer Torque Wrench, 100 to 600 ft.-lb. Micrometer Torque Wrench
  • Item # 4YVY4
  • Mfr. Model # 6004MFRPH
  • Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Ratcheting, Calibration Certificate Yes, Primary...More

Ratcheting Crimper,8AWG - 250MCM,26In L
  • THOMAS & BETTS
  • Ratcheting Crimper, 8AWG - 250MCM, 26In L Mechanical Crimping Tool
  • Item # 3LT12
  • Mfr. Model # TBM5-S
  • Ratcheting Crimper, Capacity 8 AWG to 250 MCM Copper, 10 to 4/0 AWG Aluminum, Overall Length 26 In., For Use...More

SAE Tradesman Tool Set, Number of Pieces: 37, Primary&
Locator,Magnetic
  • CST/BERGER
  • Locator, Magnetic Locator,Magnetic
  • Item # 3XA25
  • Mfr. Model # 19-550
  • Magnetic Locator, LCD Readout, Adjustable Sensitivity And Volume Controls, Waterproof Sensor Tube,...More

3-1/2" Ductile Iron Combination Vise, 4-1/2" Thro
  • WILTON
  • 3-1/2" Ductile Iron Combination Vise, 4-1/2" Throat Depth Combination Vise
  • Item # 1ATH3
  • Mfr. Model # C-0
  • Combination Vise, Heavy Duty, Jaw Width 3-1/2 In., Max. Opening 5 In., Throat Depth 4-1/2 In., Pipe Capacity...More

Cable Cutter,12" Overall Length,Shear Cut Cutting Action,Primary
Marked Fish Tape,1/4Inx400ft,Fiberglass
  • JAMESON
  • Marked Fish Tape, 1/4Inx400ft, Fiberglass Fish Tape, Marked
  • Item # 6GCP8
  • Mfr. Model # 6-14-400M
  • Marked Fish Tape, Tape Material Fiberglass, Length 400 ft., Round Tape Profile, Tape Size 1/4 In., Winder...More

Brown Machinists Top Chest, 26-1/8" Width x 12-1/
Bench Yoke Vise, 1/8 to 6" Pipe Capacity, 19"
Ratcheting Wrench Set, Combination, Antislip, Spline, Metric, Nu
  • PROTO
  • Ratcheting Wrench Set, Combination, Antislip, Spline, Metric, Number of Pieces: 22 Ratcheting Wrench Set
  • Item # 1WNC3
  • Mfr. Model # JSCVM-22S
  • Ratcheting Wrench Set, Wrench Style Combination, Antislip, Spline, Reversing Yes, Metric, Number of Pieces...More

Caged Jaw Puller,30 t,3 Jaw
  • POSI LOCK
  • Caged Jaw Puller, 30 t, 3 Jaw Caged Jaw Puller
  • Item # 5LD38
  • Mfr. Model # 113
  • Caged Jaw Puller, Jaw Reach 12 In., Jaw Spread 18 In., Capacity 30 tons, Number of Jaws 3, Jaw Style...More

6" Ductile Iron Tradesman's Vise, 3-3/4" Throat&#
  • WESTWARD
  • 6" Ductile Iron Tradesman's Vise, 3-3/4" Throat Depth Tradesman's Vise
  • Item # 3FDJ3
  • Mfr. Model # 3FDJ3
  • Tradesman's Vise, Jaw Width 6 In., Max. Opening 6 In., Throat Depth 3-3/4 In., Pipe Capacity 1/4 to 3-1/2...More

Torque Multiplier,1/2x3/4,1000 ft.-lb.
  • WESTWARD
  • Torque Multiplier, 1/2x3/4,1000 ft.-lb. Torque Multiplier
  • Item # 5WFP2
  • Mfr. Model # 5WFP2
  • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Max. Rated Input 300...More

Tan Jobsite Chest, Width: 60", Depth: 24", H
  • KNAACK
  • Tan Jobsite Chest, Width: 60", Depth: 24", Height: 23, Storage Capacity: 20 cu. ft. Jobsite Chest
  • Item # 13R530
  • Mfr. Model # 2060
  • Jobsite Chest, Width 60 In., Depth 24 In., Height 23, Storage Capacity 20 cu. ft., Tan, Lid Type Hinged,...More

C-Clamp Press
3-1/8" Combination Wrench, SAE, Black Oxide, Number of
Panel Punch,25 Pin Connector
Tubing Rolling Machine,Steel
  • HECK INDUSTRIES
  • Tubing Rolling Machine, Steel Tubing Rolling Machine,Steel
  • Item # 30NX72
  • Mfr. Model # WFTR5
  • Tubing Rolling Machine, Manual, Capacity 1 In., 1-1/2 In. and 2 In. O.D. Tubing, Steel, Wheel Type Steel,...More

  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More