Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

153 Results Found that Include 226 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
6-1/2" Ductile Alloy Tradesman's Vise, 4" Throat&
  • WILTON
  • 6-1/2" Ductile Alloy Tradesman's Vise, 4" Throat Depth Tradesman's Vise
  • Item # 4LT64
  • Mfr. Model # 1765
  • Tradesman's Vise, Duty Rating Heavy Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No,...More

  • Category : Bench Vises
Ratcheting Wrench Set, Combination, Antislip, Spline, SAE, Numbe
  • PROTO
  • Ratcheting Wrench Set, Combination, Antislip, Spline, SAE, Number of Pieces: 20 Ratcheting Wrench Set
  • Item # 1WNC1
  • Mfr. Model # JSCV-20S
  • Ratcheting Wrench Set, Wrench Style Combination, Antislip, Spline, Reversing Yes, SAE, Number of Pieces 20,...More

  • Category : Ratcheting Wrench Sets
Cable Pulling Rope,1/2 In Dia,300 ft
Red Rolling Cabinet, Light Duty, Width: 41-1/64",
  • TM

    Grainger Choice

  • WESTWARD
  • Red Rolling Cabinet, Light Duty, Width: 41-1/64", Depth: 18-1/16", Height: 33-13/16" Rolling Cabinet
  • Item # 32H884
  • Mfr. Model # 32H884
  • Rolling Cabinet, Light Duty Series, Width 41-1/64 In., Depth 18-1/16 In., Height 33-13/16 In., Number of...More

  • Category : Rolling and Combination Tool Cabinets
4" Ductile Iron Machinist's Vise, 3-1/2" Throat&#
  • WILTON
  • 4" Ductile Iron Machinist's Vise, 3-1/2" Throat Depth Machinist's Vise
  • Item # 1Z804
  • Mfr. Model # 400S
  • Machinist's Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat Yes, High Visibility No, Reversible...More

  • Category : Bench Vises
Insulated Tool Set, Number of Pieces: 22
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Tool Set, Number of Pieces: 22 Insulated Tool Set
  • Item # 5UFT7
  • Mfr. Model # 5UFT7
  • Insulated Tool Set, Number of Pieces 22, Pliers Included Angled Diagonal Cutters 8 In., Bent Nose Pliers 8...More

  • Category : Insulated Tool Sets
Standard Puller Set
Hydraulic Punch Driver Set,10 ga. SS
  • GREENLEE
  • Hydraulic Punch Driver Set, 10 ga. SS Hydraulic Punch Driver Set
  • Item # 1XGB7
  • Mfr. Model # 744
  • Hydraulic Punch Driver Set, Number of Pieces 9, Capacity 10 ga. Stainless Steel, Conduit and Pipe Size 1/2...More

  • Category : Punch Driver Sets
Roller V-Head Pipe Stand, 36" Pipe Capacity, 36-1/2&qu
  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

  • Category : Socket Sets
Crowfoot Sockt Set,Opn End,1/2" Dr,15 Pc
Punch,Knockout,Round,4 1/2 In
Insulated Socket Wrench Set, Number of Pieces: 10, 3&#
  • KNIPEX
  • Insulated Socket Wrench Set, Number of Pieces: 10, 3/8" Drive Size Insulated Socket Set
  • Item # 2DZC2
  • Mfr. Model # 98 99 11 S3
  • Insulated Socket Wrench Set, Number of Pieces 10, Drive Size 3/8 In., Sockets Included (7) 3/8 In. Dr 12 pt....More

  • Category : Insulated Tool Sets
PVC Heater/Bender,20 Amps,120V
  • GREENLEE
  • PVC Heater/Bender, 20 Amps, 120V PVC Heater/Bender,20 Amps,120V
  • Item # 5C637
  • Mfr. Model # 849
  • PVC Heater/Bender, Pipe Capacity (In.) 1/2 To 2, Schedule All, 120, 20 Amps, 3000 Watts, 60 Cycle, Cord...More

  • Category : PVC Heater/Benders
Standard, Metric Combination Wrench Set, Number of Pieces:&
Portable Chain Vise, 1/8 to 6" Pipe Capacity, 35&
5" Ductile Iron Machinist's Vise, 2-7/8" Throat&#
  • TM

    Grainger Choice

  • WESTWARD
  • 5" Ductile Iron Machinist's Vise, 2-7/8" Throat Depth Machinist's Vise
  • Item # 24Z093
  • Mfr. Model # 24Z093
  • Machinist's Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible...More

  • Category : Bench Vises
Blue Jobsite Piano Box, Width: 60", Depth: 30&quo
  • TM

    Grainger Choice

  • WESTWARD
  • Blue Jobsite Piano Box, Width: 60", Depth: 30", Height: 39-1/2", Storage Capacity: 30.4 cu. ft. Jobsite Piano Box
  • Item # 24Y943
  • Mfr. Model # 24Y943
  • Jobsite Piano Box, Width 60 In., Depth 30 In., Height 39-1/2 In., Storage Capacity 30.4 cu. ft., Blue, Lid...More

  • Category : Jobsite Boxes
Push Puller,30 Tons,Reach 10in.
  • TM

    Grainger Choice

  • WESTWARD
  • Push Puller, 30 Tons, Reach 10in. Push Puller,30 Tons,Reach 10in.
  • Item # 29FX44
  • Mfr. Model # 29FX44
  • Push Puller, 30 Tons, Spread (In.) 7-1/4 to17, Screw Size 1-1/2 In.-12 x 17-1/4 In., 10 In. Reach, Pulling of...More

  • Category : Push-Pullers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Underbed Truck Box Underbed Truck Box
  • Multiple product options available

    Multiple product options available

  • Category : Truck Boxes
Red Top Chest, 54-9/16" Width x 17-5/8" 
  • TM

    Grainger Choice

  • WESTWARD
  • Red Top Chest, 54-9/16" Width x 17-5/8" Depth x 19-3/16" Height, Number of Drawers: 10 Westward Top Chest Toolbox
  • Item # 32H871
  • Mfr. Model # 32H871
  • Top Chest, Width 54-9/16 In., Depth 17-5/8 In., Height 19-3/16 In., Number of Drawers 10, Red, Drawer...More

  • Category : Tool Chests and Side Cabinets
Torque Multiplier,750 ft-lb,1/2x3/4In Dr
  • PROTO
  • Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr Torque Multiplier
  • Item # 4JW76
  • Mfr. Model # J6202ACERT
  • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Max. Rated Input 227...More

  • Category : Torque Multipliers
Soil Pipe Cutter, Ratcheting Cutting Action, No Hub 1-1
Fixed 3/4" Micrometer Torque Wrench, 80 to 400 ft
  • CDI TORQUE PRODUCTS
  • Fixed 3/4" Micrometer Torque Wrench, 80 to 400 ft.-lb. Micrometer Torque Wrench
  • Item # 38A835
  • Mfr. Model # 4004MFRMH
  • Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Fixed, Calibration Certificate Yes, Primary Scale...More

  • Category : Micrometer Torque Wrenches
White Rectangle Liquid Transfer Tank, 37 gal. Capacity, 14&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More