Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

1,122 Results Found that Include 1,977 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
11 ,Alloy steel C-Clamp,2-5/8" Throat Depth
  • IRWIN VISE-GRIP
  • 11 , Alloy steel C-Clamp, 2-5/8" Throat Depth 11 ,Alloy steel C-Clamp,2-5/8" Throat Depth
  • Item # 6C663
  • Mfr. Model # 11SP
  • C-Clamp, 11 In. C-Clamp with Swivel Pads, Capacity 3-3/8 In., Throat Depth 2-5/8 In., Screw Mechanism Easy...More

Stainless Steel 30 ft. SAE Magnetic Tip Tape Measure
  • KOMELON
  • Stainless Steel 30 ft. SAE Magnetic Tip Tape Measure Magnetic Tip Tape Measure
  • Item # 9RVX7
  • Mfr. Model # 7130
  • Magnetic Tip Tape Measure, SAE, Blade Length 30 ft., Blade Width 1 In., Blade Material Stainless Steel, Case...More

Stainless Steel 30 ft. SAE Tape Measure
  • KOMELON
  • Stainless Steel 30 ft. SAE Tape Measure Tape Measure
  • Item # 9A762
  • Mfr. Model # SS130
  • Tape Measure, SAE, Blade Length 30 ft., Blade Width 1 In., Blade Material Stainless Steel, Case Type Closed,...More

Cast Iron 8" Straight Pipe Wrench, 1" Jaw Capacit
  • RIDGID
  • Cast Iron 8" Straight Pipe Wrench, 1" Jaw Capacity Straight Pipe Wrench
  • Item # 4A497
  • Mfr. Model # 31005
  • Straight Pipe Wrench, Jaw Capacity 1 In., Overall Length 8 In., Handle Material Cast Iron, Jaw Type Serrated,...More

Pipe Clamp,  Capacity (In.),  Spreading Range &#x
Double Face Sledge Hammer, 4 lb. Head Weight, 1-3/4&qu
Oval Diagonal Cutters,8" Overall Length,1-1/8" Jaw Wid
Quick Release Hand Ratchet,3/8" Dr,8" L
  • STANLEY
  • Quick Release Hand Ratchet, 3/8" Dr, 8" L Hand Ratchet
  • Item # 38WF36
  • Mfr. Model # 89-818
  • Quick Release Hand Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

Black Oxide Hex Key Set, Alloy Steel, SAE, T-Shaped, N
  • EKLIND
  • Black Oxide Hex Key Set, Alloy Steel, SAE, T-Shaped, Number of Pieces: 8 Hex Key Set
  • Item # 6X306
  • Mfr. Model # 33198
  • Hex Key Set, Measurement Type SAE, Handle Type T-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish...More

Combination Square,12 In,Die-Cast
Scissors, Multipurpose, Straight, Ambidextrous, Stainless Steel, Leng
  • ABILITY ONE
  • Scissors, Multipurpose, Straight, Ambidextrous, Stainless Steel, Length of Cut: 4-5/8" Scissors
  • Item # 29JL73
  • Mfr. Model # 5110-00-161-6912
  • Primary Application Multipurpose, Scissors, Ambidextrous, Handle Style Straight, Overall Length 9 In., Length...More

Adj. Wrench Set,Jaw Cap. 1, 1-1/8 in.
2-1/4" Carbon Steel Double Edge Carpet Knife Blade,&#x
  • STANLEY
  • 2-1/4" Carbon Steel Double Edge Carpet Knife Blade, 100 PK Carpet Knife Blade
  • Item # 5C952
  • Mfr. Model # 11-530
  • Utility Blade Type Double Edge, Carpet Knife Blade, Length 2-1/4 In., Width 2-3/5 In., Thickness 0.017 In.,...More

Hi Vis Maintenance Tool Pouch,9 Pocket
Bit Set,32-Piece,Tamperproof
  • KLEIN TOOLS
  • Bit Set, 32-Piece, Tamperproof Bit Set,32-Piece,Tamperproof
  • Item # 3MJA9
  • Mfr. Model # 32525
  • Bit Set, Steel, Number of Pieces 32, Includes TORX(r): T7, T8, T10, T15, T20, T25, T27, T30 and T40; Fraction...More

  • PROTO
  • 1/2" Drive Metric Socket 1/2" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Metric, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel, Drive Type Square, Output Type Hex and Features TorquePlus,...More

Hacksaw Blade,12In,24TPI,Bi-Metal,PK10
2-13/16" Round Point Safety Blade, 100 PK
  • STANLEY
  • 2-13/16" Round Point Safety Blade, 100 PK Safety Blade
  • Item # 5R711
  • Mfr. Model # 11-988
  • Utility Blade Type Round Point, Safety Blade, Length 2-13/16 In., Width 3-3/4 In., Thickness 0.024 In., Mount...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More