Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

1,284 Results Found that Include 2,284 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Chalk Line Reel,100 ft.,8 oz.,Aluminum
  • IRWIN STRAIT-LINE
  • Chalk Line Reel, 100 ft., 8 oz., Aluminum Chalk Line Reel,100 ft.,8 oz.,Aluminum
  • Item # 45TY58
  • Mfr. Model # 1932877
  • Chalk Line Reel, Large Capacity, Line Length (Ft.) 100, Line Material Hi-Tensile, Fill Weight (Oz.) 8, 6,1...More

Inspection Mirror,12-1/4 to 33 In L,LED
  • GENERAL
  • Inspection Mirror, 12-1/4 to 33 In L, LED Inspection Mirror,12-1/4 to 33 In L,LED
  • Item # 6TFG5
  • Mfr. Model # 80560
  • Inspection Mirror, Telescoping, Lighted, Number of Pieces 1, Mirror Size (In.) 2 x 3, Rectanglular, Glass,...More

Cast Iron 6" Straight Pipe Wrench, 3/4" Jaw
  • RIDGID
  • Cast Iron 6" Straight Pipe Wrench, 3/4" Jaw Capacity Straight Pipe Wrench
  • Item # 1XDY9
  • Mfr. Model # 31000
  • Straight Pipe Wrench, Jaw Capacity 3/4 In., Overall Length 6 In., Handle Material Cast Iron, Jaw Type...More

Black Oxide Hex Key Set, Alloy Steel, SAE/Metric, L-Sh
  • EKLIND
  • Black Oxide Hex Key Set, Alloy Steel, SAE/Metric, L-Shaped, Number of Pieces: 22 Combination Long Hex-L Key Set
  • Item # 5LM66
  • Mfr. Model # 10222
  • Hex Key Set, Measurement Type SAE/Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel,...More

Self-Retracting 6" Safety Utility Knife, 1 EA
  • OLFA
  • Self-Retracting 6" Safety Utility Knife, 1 EA Safety Utility Knife
  • Item # 2FTY3
  • Mfr. Model # SK-8
  • Automatic Utility Knife, Self-Retracting Safety, Overall Length 6 In, Overall Width 7/8 In, Overall Thickness...More

Pick-Up Tool,Mag,7-1/2 to 33-3/4 In,5 lb
  • ULLMAN
  • Pick-Up Tool, Mag, 7-1/2 to 33-3/4 In, 5 lb Pick-Up Tool,Mag,7-1/2 to 33-3/4 In,5 lb
  • Item # 16W182
  • Mfr. Model # HT-2
  • Magnetic Pick-Up Tool, Telescoping, Length 7-1/2 In., Diameter 1/2 In., Extended Length 33-3/4 In., Lifting...More

  • PROTO
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", SAE, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel and Drive Type Square; Varies by Number of Points, Socket Depth...More

Stainless Steel 25 ft. SAE Magnetic Tip Tape Measure
  • KOMELON
  • Stainless Steel 25 ft. SAE Magnetic Tip Tape Measure Magnetic Tip Tape Measure
  • Item # 8MGG8
  • Mfr. Model # 7125
  • Magnetic Tip Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Stainless Steel, Case...More

Chrome Ratcheting Adjustable Wrench, 8", Alloy Steel, Cushi
Stainless Steel Folding Utility Knife,6-3/4" Overall Length
Bi-Metal Folding Utility Knife,5-3/4" Overall Length,Number
Brick Layer Hammer,16 oz.,Hickory Handle
  • WESTWARD
  • Brick Layer Hammer, 16 oz., Hickory Handle Brick Layer Hammer,16 oz.,Hickory Handle
  • Item # 13P535
  • Mfr. Model # 13P535
  • Brick Layer Hammer, Head Weight 16 oz., Head Length 7 In., Blade (1) Length 3-1/2 In., Blade (1) Width 1-1/8...More

Latch Clamp,360 Holding Capacity (Lb.),1.19 Overall Height&
Quick Release Hand Ratchet,3/8" Dr,8" L
  • WESTWARD
  • Quick Release Hand Ratchet, 3/8" Dr, 8" L Quick Release Ratchet
  • Item # 5TZE4
  • Mfr. Model # 5TZE4
  • Quick Release Hand Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

Precision Offset Screwdriver Set,5 pcs.
  • GENERAL
  • Precision Offset Screwdriver Set, 5 pcs. Precision Offset Screwdriver Set,5 pcs.
  • Item # 3ZH33
  • Mfr. Model # 8075
  • Precision Offset Screwdriver Set, Number of Pieces 5, Handle Material Steel, Tip Style Group...More

  • WESTWARD
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

Rubber Hammer Solid Mallet,20 oz. Head Weight,Hickory Handle
Pick Set,2 PC
Hack Saw,Adj,10 or 12 In.,24 TPI
  • LENOX
  • Hack Saw, Adj, 10 or 12 In., 24 TPI Hack Saw,Adj,10 or 12 In.,24 TPI
  • Item # 24C976
  • Mfr. Model # 1512
  • Hack Saw, Adjustable, Length 4-3/4 In., Blade Length 10 or 12 In., Blade Width 1/2 In., 24 Teeth per Inch,...More

Hand Drilling Hammer,Fiberglass,2 Lb
Magnetic Tool Holder,20 lb per In,13x1x1
Spring Steel/High Speed Steel Folding Locking Utility Knife
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More