Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

18 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Synthetic Tool Bag, General Purpose, Number of Pockets:
  • TM

    Grainger Choice

  • WESTWARD
  • Synthetic Tool Bag, General Purpose, Number of Pockets: 22, Black, Blue Synthetic Tool Bag, General Purpose, Number of Pockets: 22, Black, Blue
  • Item # 5MZJ5
  • Mfr. Model # 5MZJ5
  • Tool Bag, General Purpose, Synthetic, Number of Pockets 22, Overall Width 17 In., Overall Depth 8-1/2 In.,...More

  • Category : Tool Bags and Totes
Synthetic Tool Bag, General Purpose, Number of Pockets:
  • TM

    Grainger Choice

  • WESTWARD
  • Synthetic Tool Bag, General Purpose, Number of Pockets: 22, Black, Yellow Tool Bag
  • Item # 5MZJ7
  • Mfr. Model # 5MZJ7
  • Tool Bag, General Purpose, Synthetic, Number of Pockets 22, Overall Width 17 In., Overall Depth 8-1/2 In.,...More

  • Category : Tool Bags and Totes
Linemans Plier, 9-1/2" Overall Length, Handle Type:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Linemans Plier, 9-1/2" Overall Length, Handle Type: Dipped Linemans Pliers
  • Item # 10Z810
  • Mfr. Model # 10Z810
  • Linemans Plier, Overall Length 9-1/2 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering),...More

  • Category : Linemans Pliers
Needle Nose Pliers, 7-19/32" Overall Length, 1-1/8&quo
  • TM

    Grainger Choice

  • WESTWARD
  • Needle Nose Pliers, 7-19/32" Overall Length, 1-1/8" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 10Z826
  • Mfr. Model # 10Z826
  • Needle Nose Pliers, Overall Length 7-19/32 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-11/32...More

  • Category : Long Nose and Needle Nose Pliers
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Tool Multi-Tool
  • Multiple product options available

    Multiple product options available

  • Category : Multi-Tools
Indexable Pry Bar Set,3 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Indexable Pry Bar Set, 3 Pc Indexable Pry Bar Set,3 Pc
  • Item # 4FPW4
  • Mfr. Model # 4FPW4
  • Indexable Pry Bar Set, Number of Pieces 3, Overall Length 9 In., 13 In., 15-3/4 In., Overall Width 3 In.,...More

  • Category : Pry Bar Sets
Long Nose Pliers, 7-19/32" Overall Length, 1-1/8"
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Pliers, 7-19/32" Overall Length, 1-1/8" Max. Jaw Opening, Serrated Gripping Surface Long Nose Pliers
  • Item # 10Z825
  • Mfr. Model # 10Z825
  • Long Nose Pliers, Overall Length 7-19/32 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-11/32 In.,...More

  • Category : Long Nose and Needle Nose Pliers
Pry Bar Head Set,1/2 In Dr,3 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Pry Bar Head Set, 1/2 In Dr, 3 Pc Pry Bar Head Set,1/2 In Dr,3 Pc
  • Item # 4FPV9
  • Mfr. Model # 4FPV9
  • Pry Bar Head Set, Number of Pieces 3, Overall Length 2-1/2 In., Overall Width 9/32, 7/16, 19/32 In., Material...More

  • Category : Pry Bar Sets
Grout Saw Blade,2x3/4 In,2 Pc,For 13A588
  • TM

    Grainger Choice

  • WESTWARD
  • Grout Saw Blade, 2x3/4 In, 2 Pc, For 13A588 Grout Saw Blade,2x3/4 In,2 Pc,For 13A588
  • Item # 13A584
  • Mfr. Model # 13A584
  • Grout Saw Blade, Size 2 x 3/4 In., Color Silver, Construction Carbide Steel, Characteristics Use 2 Blades For...More

  • Category : Tiling Miscellaneous Tool Accessories
Flexible Rule,6 In,5R Graduations
  • TM

    Grainger Choice

  • WESTWARD
  • Flexible Rule, 6 In, 5R Graduations Flexible Rule,6 In,5R Graduations
  • Item # 2YNF9
  • Mfr. Model # 2YNF9
  • Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 32nds, 64ths,...More

  • Category : Rules and Straight Edges
1-11/16" Combination Wrench, SAE, Satin, Number of Poi
  • TM

    Grainger Choice

  • WESTWARD
  • 1-11/16" Combination Wrench, SAE, Satin, Number of Points: 12 Combination Wrench
  • Item # 1EYF8
  • Mfr. Model # 1EYF8
  • Combination Wrench Item, SAE, Size 1-11/16 In., 12, Finish Satin, Standard Tool (Accessory Needed for...More

  • Category : Combination Wrenches
Fiberglass 100 ft. Long Tape Measure
  • TM

    Grainger Choice

  • WESTWARD
  • Fiberglass 100 ft. Long Tape Measure Long Tape Measure
  • Item # 1MKT4
  • Mfr. Model # 1MKT4
  • Long Tape Measure, Blade Length 100 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case Type Open,...More

  • Category : Tape Measures
  • TM

    Grainger Choice

  • WESTWARD
  • Pry Bar Head Pry Bar Head
  • Multiple product options available

    Multiple product options available

  • Category : Nail Pullers, Wrecking and Pry Bars
Screwdriver,Slotted,1/4x4 In,Round
  • TM

    Grainger Choice

  • WESTWARD
  • Screwdriver, Slotted, 1/4x4 In, Round Screwdriver
  • Item # 5MW73
  • Mfr. Model # 5MW73
  • Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size...More

  • Category : Screwdrivers
File,Single Groove,14 In
  • TM

    Grainger Choice

  • WESTWARD
  • File, Single Groove, 14 In Hand File
  • Item # 10Z688
  • Mfr. Model # 10Z688
  • Hand File, American Pattern, Profile Shape Rectangular, Cut Type SPL, Length 14 In., Natural, 16/17 Teeth per...More

  • Category : Hand Files and Rasps
Sponge Float,8x4x1/2 In,Molded Rubber
  • TM

    Grainger Choice

  • WESTWARD
  • Sponge Float, 8x4x1/2 In, Molded Rubber Sponge Float,8x4x1/2 In,Molded Rubber
  • Item # 13A579
  • Mfr. Model # 13A579
  • Sponge Float, Length (In.) 8, Width (In.) 4, Thickness (In.) 1/2, Molded Sponge Rubber Material, Plastic...More

  • Category : Tile Floats
Power Crown Staple,7/16,3/8 Leg,PK5000
  • TM

    Grainger Choice

  • WESTWARD
  • Power Crown Staple, 7/16,3/8 Leg, PK5000 Power Crown Staple,7/16,3/8 Leg,PK5000
  • Item # 31D037
  • Mfr. Model # 31D037
  • Power Crown Staples, Light Duty, Crown Width (In.) 7/16, Leg Length (In.) 3/8, Fits Wire Dia. (In.) 0.026 x...More

  • Category : Staples and Brad Nails
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More