Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

145 Results Found that Include 182 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Folding Knife,Fine Blade Edge 1-1/2" Blade Length,Locking&#
Folding Knife,Fine Blade Edge 2" Blade Length,Locking Blade
Axe,w/Handsaw,2-45/64 x 15-5/8 in,26 oz
  • GERBER
  • Axe, w/Handsaw, 2-45/64 x 15-5/8 in, 26 oz Axe,w/Handsaw,2-45/64 x 15-5/8 in,26 oz
  • Item # 23NK63
  • Mfr. Model # 22-41420
  • Axe, Combination Axe, Cutting Edge 2-45/64 in., Head Material Forged Steel, Head Weight 26 oz., Overall...More

Tomahawk,Downrange,Bevel,19-1/4 in,30 oz
  • GERBER
  • Tomahawk, Downrange, Bevel, 19-1/4 in, 30 oz Tomahawk,Downrange,Bevel,19-1/4 in,30 oz
  • Item # 23NK25
  • Mfr. Model # 30-000715
  • Tomahawk, Downrange, Cutting Edge Beveled, Head Material 420HC Steel, Black, Head Weight 30 oz., Overall...More

Machete,22-1/2In,Full Tang
  • GERBER
  • Machete, 22-1/2In, Full Tang Machete,22-1/2In,Full Tang
  • Item # 31EP23
  • Mfr. Model # 31-002076
  • Machete,Full Tang,Cutting Edge 15-1/2 In.,Head Material 1050 Steel,Head Weight 20.8 lb.,Overall Length 22-1/2...More

Folding Knife,Powerframe F/E,Clip
  • GERBER
  • Folding Knife, Powerframe F/E, Clip Folding Knife,Powerframe F/E,Clip
  • Item # 4RDR4
  • Mfr. Model # 22-41965
  • Folding Knife, Powerframe F/E, Number of Blades 1, Blade Edge Fine, Blade Type Clip Point, Blade Length 3 In,...More

Folding Pocket Knife,Fine Blade Edge 2-1/8" Blade Leng
Folding Pocket Knife,Fine Blade Edge 2-5/8" Blade Leng
Folding Knife,Fine Blade Edge 3-39/64" Blade Length,Locking
Folding Knife,Fine Blade Edge 2-3/8" Blade Length,Locking&#
Multi-Tool,5 Tools,2-3/4 In,Orange/Black
  • GERBER
  • Multi-Tool, 5 Tools, 2-3/4 In, Orange/Black Multi-Tool,5 Tools,2-3/4 In,Orange/Black
  • Item # 21A145
  • Mfr. Model # 31-001440
  • Multi-Tool, Groundbreaker(TM) Electricians Tool, Number of Tools 5, Number of Functions 20, Closed Length...More

Folding Pocket Knife,Fine Blade Edge 3-3/4" Blade Leng
Folding Pocket Knife,Serrated Blade Edge 3" Blade Length,Lo
Fixed Blade Knife,Partially Serrated Blade Edge 4-13/16"&#x
  • GERBER
  • Fixed Blade Knife, Partially Serrated Blade Edge 4-13/16" Blade Length Fixed Blade Knife,Partially Serrated Blade Edge 4-13/16" Blade Length
  • Item # 6VEU9
  • Mfr. Model # 31-000751
  • Fixed Blade Knife, Bear Grylls Ultimate, Blade Edge Partially Serrated, Blade Type Drop Point, Blade Length...More

Folding Pocket Knife,Serrated Blade Edge 3-3/4" Blade
Pocket Knife,Folding, 5.75 In
  • GERBER
  • Pocket Knife, Folding, 5.75 In Pocket Knife,Folding, 5.75 In
  • Item # 8FFA7
  • Mfr. Model # 22-01614
  • Pocket Knife, Folding, Number of Blades 1, Blade Type Fine Edge, Blade Length 2.3 In., Length Open 5.75 In.,...More

Folding Knife,Fine/Serrated Blade Edge 3-1/2" Blade Le
Folding Knife,Partially Serrated Blade Edge 3-39/64" Blade&
Stainless Steel Emergency Rescue Hook,8-1/8" Overall Length
Folding Pocket Knife,Serrated Blade Edge 2-1/4" Blade
Folding Knife,Fine,Drop Point,3 In. L
  • GERBER
  • Folding Knife, Fine, Drop Point, 3 In. L Folding Knife,Fine,Drop Point,3 In. L
  • Item # 6VEV8
  • Mfr. Model # 31-000306
  • Folding Knife, Winchester Shaped, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length...More

Scissor Multi-Tool, Black Handle Color, Butterfly Opening Openin
Folding Knife,Partially Serrated Blade Edge 3-5/16" Blade&#
Machete,Bush,22 in.,High Carbon Steel
  • GERBER
  • Machete, Bush, 22 in., High Carbon Steel Machete,Bush,22 in.,High Carbon Steel
  • Item # 38VG22
  • Mfr. Model # 31-002848
  • Machete, Bush, Cutting Edge 22 In., Head Material High Carbon Steel, Head Weight 18.7 oz., Overall Length 24...More

Remix Clip Folder S/E
  • GERBER
  • Remix Clip Folder S/E Remix Clip Folder S/E
  • Item # 4RDR5
  • Mfr. Model # 22-41969
  • Folding Knife, Remix Clip S/E, Number of Blades 1, Blade Edge Serrated, Blade Type Clip Point, Blade Length...More

Folding Pocket Knife,Fine Blade Edge 3-1/2" Blade Leng
Folding Pocket Knife,Fine Blade Edge 2-1/2" Blade Leng
Multi-Tool,10 Tools,2-3/4 In,Black
  • GERBER
  • Multi-Tool, 10 Tools, 2-3/4 In, Black Multi-Tool,10 Tools,2-3/4 In,Black
  • Item # 21A150
  • Mfr. Model # 31-001134
  • Multi-Tool, DIME(TM) Micro Tool, Number of Tools 10, Number of Functions 10, Closed Length 2-3/4 In.,...More

Folding Knife,Tanto,Serrated,7-7/8In,Blk
  • GERBER
  • Folding Knife, Tanto, Serrated, 7-7/8In, Blk Folding Knife,Tanto,Serrated,7-7/8In,Blk
  • Item # 21A156
  • Mfr. Model # 31-001098
  • Folding Knife, Remix Tactical(TM), Number of Blades 1, Blade Edge Partially Serrated, Blade Type Tanto, Blade...More

Maintenance Kit,14 Tools
  • GERBER
  • Maintenance Kit, 14 Tools Maintenance Kit,14 Tools
  • Item # 19LZ18
  • Mfr. Model # 7570
  • Maintenance Kit, Multi-Tool, Number of Tools 14, Number of Functions 14, Fine Edge Knife Blade Type, Features...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More