Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hand Tools

173 Results Found that Include 175 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Satin Steel Rule 1mm/.5mm
  • MITUTOYO
  • Satin Steel Rule 1mm/.5mm Satin Steel Rule 1mm/.5mm
  • Item # 16X226
  • Mfr. Model # 182-131
  • Steel Rule, Construction Hardened And Tempered Stainless Steel, Graduation Type Metric, Graduations 1mm,...More

Center Punch Set W/Pouch,3 and 4 In,5 Pc
Rule,Pocket,150 Mm
  • MITUTOYO
  • Rule, Pocket, 150 Mm Rule,Pocket,150 Mm
  • Item # 6C300
  • Mfr. Model # 950-300
  • Pocket Rule, Length 150 Millimeters, Graduations 64ths and 1 Millimeter, Width x Thickness 0.470 x 0.021...More

Auto Center Punch,1 Pc,6 In,Adjustable
Steel Rule,Rigid,12 In,32/64/0.5/1mm
Battery SR44
Steel Rule,Rigid,12 In,32/64/10/100ths
Steel Rule,Rigid,6In,32/64ths/0.5/1mm
Rigid Rule,SS,150 x 19mm,1mm,0.5mm
Mpk-5,Sv-402,Paper 5 Pcs.
Rule,Steel,18 In
  • MITUTOYO
  • Rule, Steel, 18 In Rule,Steel,18 In
  • Item # 6C303
  • Mfr. Model # 182-241
  • Rigid Steel Rule, Length 18 Inches, Graduations 8ths, 16ths, Quick Reading 32nds and 64ths, Width x Thickness...More

Rigid Rule,Steel,24 In. L
  • MITUTOYO
  • Rigid Rule, Steel, 24 In. L Rigid Rule,Steel,24 In. L
  • Item # 6C304
  • Mfr. Model # 182-161
  • Rigid Rule, Construction Tempered Stainless Steel, Graduation Type 4R, Graduations 8ths, 16ths, 32nds, 64ths,...More

Steel Rule,Rigid,6 In,32/64/10/100ths
Pocket Scriber, Retractable, Straight Point Type, 5-3/4 Ove
Steel Rule,Flex,6 In,16/32/64ths/0.5/1mm
  • MITUTOYO
  • Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mm Steel Rule,Flex,6 In,16/32/64ths/0.5/1mm
  • Item # 4LA68
  • Mfr. Model # 182-302
  • Flexible Steel Rule, Inch/Millimeter, Graduations 16ths/32nds/64ths/1mm/0.5mm, Length 6 In/150 Millimeter,...More

Steel Rule,Flexible,6In,32/64ths/0.5/1mm
Steel Rule,Rigid,6x3/4 In,8/16/32/64ths
Steel Rule,Rigid,6In,50/100ths/0.5/1mm
Rule,Flex Steel,12 In
  • MITUTOYO
  • Rule, Flex Steel, 12 In Rule,Flex Steel,12 In
  • Item # 6C290
  • Mfr. Model # 182-221
  • Flex Steel Rule, Graduations 8ths, 16ths, Quick Reading 32nds and 64ths, Length 12 Inches, Width x Thickness...More

Steel Rule,Flexible,6 In,32/64/10/100ths
Combination Square Set,4 pcs.,4R,Steel
Flexible Rule,SS,150 x 12.7mm
  • MITUTOYO
  • Flexible Rule, SS, 150 x 12.7mm Flexible Rule,SS,150 x 12.7mm
  • Item # 4CGV1
  • Mfr. Model # 182-207
  • Flexible Rule, Construction Stainless Steel, Graduation Type -, Graduations 10ths, 100ths, 1mm, 1/2mm, Satin...More

Steel Rule,Flexible,12 In,32/64/0.5/1mm
Pocket Rule,Stl,Inch,32nds,64ths,6 In L
Rule,Steel,6 In,3r
  • MITUTOYO
  • Rule, Steel, 6 In, 3r Rule,Steel,6 In,3r
  • Item # 4LA65
  • Mfr. Model # 182-204
  • Flexible Steel Rule, 3R Graduations, Graduations 32nds/64ths/10ths/50ths, Length 6 In, Blade Width 1/2 In,...More

Steel Rule,Flexible,12In,32/64/10/100ths
Surface Tester,Color,14200 Micron
  • MITUTOYO
  • Surface Tester, Color, 14200 Micron Surface Tester,Color,14200 Micron
  • Item # 5RCG9
  • Mfr. Model # 178-561-02A
  • Surface Tester, Features Color Graphic Display, Measuring Range Detector Measuring Range 14200 micronin,...More

Scriber, Bent Point Type, 8-7/8 Overall Length (In.&#x
Combination Blade,18 in.,Gray Enamel
Steel Rule,Flexible,12 In,32/64/0.5/1mm
  • MITUTOYO
  • Steel Rule, Flexible, 12 In, 32/64/0.5/1mm Steel Rule,Flexible,12 In,32/64/0.5/1mm
  • Item # 4LA69
  • Mfr. Model # 182-305
  • Flexible Steel Rule, Inch/Millimeter, Graduations 16ths/32nds/64ths/1mm/0.5mm, Length 12 In/300 Millimeter,...More

Combination Blade,4R,Gray Enamel
Combination Square Set,3 pcs.,4R,Steel
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More