Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

439 Results Found that Include 784 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Narrow Staples,HD,27/64x3/8,PK1000
  • STANLEY
  • Narrow Staples, HD, 27/64x3/8, PK1000 Narrow Staples,HD,27/64x3/8,PK1000
  • Item # 1XHT6
  • Mfr. Model # TRA706T
  • Narrow Crown Staples, Type Heavy Duty, Crown Width (In.) 27/64, Leg Length (In.) 3/8, Fits Wire Dia. (In.) -,...More

Narrow Staples,7/16x1/2 In,PK1000
  • STANLEY
  • Narrow Staples, 7/16x1/2 In, PK1000 Narrow Staples,7/16x1/2 In,PK1000
  • Item # 1XHT7
  • Mfr. Model # TRA708T
  • Narrow Crown Staples, Type Heavy-Duty, Crown Width (In.) 27/64, Leg Length (In.) 1/2, Galvanized Steel,...More

Razor Scraper,Utility,1-1/2 In. W,Steel
  • STANLEY
  • Razor Scraper, Utility, 1-1/2 In. W, Steel Razor Scraper,Utility,1-1/2 In. W,Steel
  • Item # 6R029
  • Mfr. Model # 28-500
  • Scrapers, Razor Scraper, Blade Type Utility, Blade Width 1-1/2 In., Blade Material Carbon Steel, Handle...More

Carpenter Pencil,#2,Flat,Yellow
Replacement Razor Blades,PK10
Narrow Staples,27/64x5/16,PK1000
  • STANLEY
  • Narrow Staples, 27/64x5/16, PK1000 Narrow Staples,27/64x5/16,PK1000
  • Item # 1XHT5
  • Mfr. Model # TRA705T
  • Narrow Crown Staples, Type Heavy Duty, Crown Width (In.) 27/64, Leg Length (In.) 5/16, Fits Wire Dia. (In.)...More

Stainless Steel Folding Pocket Utility Knife,4-1/4" Overall
Mini Razor Scraper,Yellow
  • STANLEY
  • Mini Razor Scraper, Yellow Mini Razor Scraper,Yellow
  • Item # 3Q094
  • Mfr. Model # 28-100
  • High Visibility Mini Scraper, Blade Type Standard Single Edge Razor Blade, Blade Width 1-1/2 In., Blade...More

Blade Disposal Container,7-1/4 Overall Height (In.),5-3
Narrow Staples,SS,7/16x3/8,PK1000
  • STANLEY
  • Narrow Staples, SS, 7/16x3/8, PK1000 Narrow Staples,SS,7/16x3/8,PK1000
  • Item # 1XHT9
  • Mfr. Model # TRA706SST
  • Narrow Crown Staples, Type Heavy-Duty, Crown Width (In.) 27/64, Leg Length (In.) 3/8- Gauge, Stainless Steel,...More

Retractable 5-5/8" Safety Utility Knife, 1 EA
  • STANLEY
  • Retractable 5-5/8" Safety Utility Knife, 1 EA Retractable 5-5/8" Safety Utility Knife, 1 EA
  • Item # 45JW96
  • Mfr. Model # 10-189P
  • Safety Utility Knife, Retractable, Blade Type Utility, Blade Change Screw, Overall Length 5-5/8 In., Blade...More

Hacksaw Blade
  • STANLEY
  • Hacksaw Blade Hacksaw Blade
  • Item # 5R878
  • Mfr. Model # 15-824A
  • High Speed Hacksaw Blade, Length 12 In, 24 Teeth per Inch, Carbon Steel Material, Cutting Capacity/Material...More

Narrow Staples,27/64x1/4 In,PK1000
  • STANLEY
  • Narrow Staples, 27/64x1/4 In, PK1000 Narrow Staples,27/64x1/4 In,PK1000
  • Item # 1XHT4
  • Mfr. Model # TRA704T
  • Narrow Crown Staples, Type Heavy Duty, Crown Width (In.) 27/64, Leg Length (In.) 1/4, Silver, For Use With...More

Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Angled Diagonal Cutters,10" Overall Length,1-3/16" Jaw
Quick Square,Buffed,7In
  • STANLEY
  • Quick Square, Buffed, 7In Quick Square,Buffed,7In
  • Item # 38WF34
  • Mfr. Model # 46-067
  • Quick Square, Aluminum, Buffed Finish, Body Size 10-1/4 In., Tongue Size 6-3/4 In., Size 7 In., Graduations...More

Steel 25 ft. SAE Engineers Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Engineers Tape Measure Steel 25 ft. SAE Engineers Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Engineers Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Steel Folding Utility Knife,6-1/2" Overall Length,Number of
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More