Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

59 Results Found that Include 171 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Self-Retracting 6" Safety Utility Knife, 1 EA
  • IRWIN
  • Self-Retracting 6" Safety Utility Knife, 1 EA Self-Retracting 6" Safety Utility Knife, 1 EA
  • Item # 2WA17
  • Mfr. Model # 2088600
  • Safety Utility Knife, Self Retracting, Overall Length 6 In., Knife Material Cast Aluminum, Hi-Vis Red, Blade...More

Bi-Metal Folding Utility Knife,5-3/4" Overall Length,Number
1-1/2", Resin Spring Clamp, 1-1/2 Max. Jaw Openin
Bar Clamp/Spreader,6 Capacity (In.),9-1/8 to 14-5/
Drywall Saw,6 1/2In,9P
Coping Saw,Flat Bar,6 1/2 In,17 TPI
Wood Chisel,3/4 x 4-1/2 In,Blue
  • IRWIN
  • Wood Chisel, 3/4 x 4-1/2 In, Blue Wood Chisel,3/4 x 4-1/2 In,Blue
  • Item # 23Z262
  • Mfr. Model # M44434N
  • Wood Chisel, Number of Pieces 1, Blade Width (In.) 3/4, Overall Length (In.) 4-1/2, Blade Material 100 CRV,...More

Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number
Carpenter Saw,15 In,9 TPI,Wood
  • IRWIN
  • Carpenter Saw, 15 In, 9 TPI, Wood Carpenter Saw,15 In,9 TPI,Wood
  • Item # 2VU78
  • Mfr. Model # 2011102
  • Carpenter Saw, Coarse, Length 18-1/2 In., Blade Length 15 In., 9 Teeth per Inch, Handle Design Hardwood...More

Coping Saw Blade,Coarse,17 TPI,PK3
Carpenter Saw,Coarse,20 In,Cushion,9 TPI
  • IRWIN
  • Carpenter Saw, Coarse, 20 In, Cushion, 9 TPI Carpenter Saw,Coarse,20 In,Cushion,9 TPI
  • Item # 2VU79
  • Mfr. Model # 2011204
  • Carpenter Saw, Easy Start Coarse, Length 24 In., Blade Length 20 In., 9 Teeth per Inch, Handle Design...More

Coping Saw Blade,Fine,21 TPI,6.5 L,PK3
Carpenter Saw,Coarse,20 In,Hardwood,9TPI
Saw Pull,Double Edge,14 In
11-3/4" Metal Cutting Snip, Straight, 24 Mild/26
Pipe Clamp,0 to 600 Nominal Clamping Pressure
  • IRWIN
  • Pipe Clamp, 0 to 600 Nominal Clamping Pressure Pipe Clamp,0 to 600 Nominal Clamping Pressure
  • Item # 23Z285
  • Mfr. Model # 224134
  • Pipe Clamp, Crank H-Style, Quick Release, Load Capacity (Lb.) 600, Nominal Rail Size (In.) 1-1/2, Nominal...More

Wood Chisel,1/2 x 4-1/2 In,Blue
  • IRWIN
  • Wood Chisel, 1/2 x 4-1/2 In, Blue Wood Chisel,1/2 x 4-1/2 In,Blue
  • Item # 23Z261
  • Mfr. Model # M44412N
  • Wood Chisel, Number of Pieces 1, Blade Width (In.) 1/2, Overall Length (In.) 4-1/2, Blade Material 100 CRV,...More

Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number
  • IRWIN
  • Bi-Metal Folding Utility Knife, 6-1/8" Overall Length, Number of Blades:2 Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number of Blades:2
  • Item # 21XZ34
  • Mfr. Model # 1858319
  • Folding Utility Knife, Application Cutting, Overall Length 6-1/8 In., Overall Width 1-5/32 In., 1 Position,...More

Wood Chisel,1/4 x 3-1/2 In,Blue
  • IRWIN
  • Wood Chisel, 1/4 x 3-1/2 In, Blue Wood Chisel,1/4 x 3-1/2 In,Blue
  • Item # 23Z260
  • Mfr. Model # M44414N
  • Wood Chisel, Number of Pieces 1, Blade Width (In.) 1/4, Overall Length (In.) 3-1/2, Blade Material 100 CRV,...More

2-1/4" High Carbon Tool Steel Carpet Knife Blade,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More