Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hand Tools

19 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • FISKARS
  • Scissors Scissors
  • Multiple product options available

    Multiple product options available

Shears, Carpet and Heavy Fabric, Ergonomic, Right Hand, Sta
Axe Sharpener
  • FISKARS
  • Axe Sharpener Axe Sharpener
  • Item # 5GUY5
  • Mfr. Model # 78616984J
  • Sharpener, Overall Length 9 In, Handle Fiber-comp, Features Safety Guard Protects Hands While Sharpening.

Finger Knife,4 In
  • FISKARS
  • Finger Knife, 4 In Finger Knife,4 In
  • Item # 2UKD2
  • Mfr. Model # 163050-1001
  • Finger Knife, Overall Length 4 In, Plastic Handle, Steel Locking Ring and Jaws, Plastic Blade Cap, Handle...More

Axe,Splitting,Forged Steel,36 in.
  • FISKARS
  • Axe, Splitting, Forged Steel, 36 in. Axe,Splitting,Forged Steel,36 in.
  • Item # 35ZD84
  • Mfr. Model # 375841-1001
  • Axe, Splitting, Cutting Edge 3-1/4 In., Head Material Forged Steel, Head Weight 5 lb., Overall Length 36 In.,...More

Brush Axe, 9 In.
  • FISKARS
  • Brush Axe, 9 In. Brush Axe, 9 In.
  • Item # 16X040
  • Mfr. Model # 78606935J
  • Brush Axe, Cutting Edge Hardened Forged Steel Blade, Head Material Drop Forged Steel, With Non Stick Coating,...More

Scissors, Fabrics and Upholstery, Straight, Ambidextrous, Stainless&#
Machete Axe,18 in.,Curved
  • FISKARS
  • Machete Axe, 18 in., Curved Machete Axe,18 in.,Curved
  • Item # 45HE12
  • Mfr. Model # 385101
  • Machete Axe, Clearing Tool, Cutting Edge 18 In., Head Material Steel, Head Weight 1.5 lb., Overall Length 29...More

Hatchet,9 in.,Hooked
  • FISKARS
  • Hatchet, 9 in., Hooked Hatchet,9 in.,Hooked
  • Item # 45HE10
  • Mfr. Model # 385081
  • Hatchet, Clearing Tool, Cutting Edge 9 In., Head Material Steel, Head Weight 1.1 lb., Overall Length 18 In.,...More

Shears, Cooking, Ergonomic, Right Hand, Stainless Steel, Length&
Thread Clip Snip, Fabric and Thread, Small Grip, Ambidextro
Machete,15 in.,Curved
  • FISKARS
  • Machete, 15 in., Curved Machete,15 in.,Curved
  • Item # 45HE11
  • Mfr. Model # 385091
  • Machete, Clearing Tool, Cutting Edge 15 In., Head Material Steel, Head Weight 1.4 lb., Overall Length 26 In.,...More

Axe,Chopping,Forged Steel,28 in.
  • FISKARS
  • Axe, Chopping, Forged Steel, 28 in. Axe,Chopping,Forged Steel,28 in.
  • Item # 35ZD83
  • Mfr. Model # 375581-1001
  • Axe, Chopping, Cutting Edge 3-1/2 In., Head Material Forged Steel, Head Weight 3 lb., Overall Length 28 In.,...More

Knife Sheath,11x3x1
Shears, Carpet and Heavy Fabric, Ergonomic, Right Hand, Sta
Shears, Cooking, Ergonomic, Right Hand, Stainless Steel, Length&
Shears, Carpet and Heavy Fabric, Ergonomic, Right Hand, Sta
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More