Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hand Tools

25 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flexible Rule w/Clip,Steel,6 In/150mm
  • BROWN & SHARPE
  • Flexible Rule w/Clip, Steel, 6 In/150mm Flexible Rule w/Clip,Steel,6 In/150mm
  • Item # 5RCL7
  • Mfr. Model # 599-323-622
  • Flexible Rule w/Clip, Construction Tempered Steel, Graduation Type Inch/Metric, Graduations 64ths, 1mm,...More

Ruler,Steel,6 In.
  • BROWN & SHARPE
  • Ruler, Steel, 6 In. Ruler,Steel,6 In.
  • Item # 49U631
  • Mfr. Model # 599-323-603
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 10ths, 50ths, 32nds, 64ths, Chrome Finish,...More

Ruler,Steel,6 in.
  • BROWN & SHARPE
  • Ruler, Steel, 6 in. Ruler,Steel,6 in.
  • Item # 49U627
  • Mfr. Model # 599-314-604
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 8ths, 16ths, 32nds, 64ths, Steel Finish,...More

Auto Center Punch,6 In L, Dia 0.250 In
Hook Rule,Steel,6 in.
  • BROWN & SHARPE
  • Hook Rule, Steel, 6 in. Hook Rule,Steel,6 in.
  • Item # 49U632
  • Mfr. Model # 599-323-604
  • Hook Rule, Construction Steel, Graduation Type Inch, Graduations 8ths, 16ths, 32nds, 64ths, Chrome Finish,...More

Combination Square Set,12 In,4 Pc
  • BROWN & SHARPE
  • Combination Square Set, 12 In, 4 Pc Combination Square Set,12 In,4 Pc
  • Item # 5RCJ6
  • Mfr. Model # 599-438-1204-1
  • Combination Square Set, Number of Pieces 4, Head Type Square Head (Hardened), Center Head (Not Hardened),...More

Sine Bar,Base 5 In L,1 In H,1 In W
  • BROWN & SHARPE
  • Sine Bar, Base 5 In L, 1 In H, 1 In W Sine Bar,Base 5 In L,1 In H,1 In W
  • Item # 38N910
  • Mfr. Model # 598-291-500
  • Sine Bar, Accuracy Between Center .0003 In And Top Parallel To Bottom .002 In, Base Length 5 In In., Overall...More

Ruler,Steel,12 in.
  • BROWN & SHARPE
  • Ruler, Steel, 12 in. Ruler,Steel,12 in.
  • Item # 49U630
  • Mfr. Model # 599-323-1229
  • Ruler, Construction Steel, Graduation Type Inch/Metric, Graduations 1/32 In., 1/64 In., 1mm, 0.5mm, Steel...More

Flexible Rule,SS,Inch,6 in. L
  • BROWN & SHARPE
  • Flexible Rule, SS, Inch, 6 in. L Flexible Rule,SS,Inch,6 in. L
  • Item # 32UT54
  • Mfr. Model # 599-323-629
  • Flexible Rule, Construction Tempered Stainless Steel, Graduation Type Inch, Graduations 32nds, 64ths, 1mm,...More

Sine Bar Set, 18 Risers,1/2-15 Deg
  • BROWN & SHARPE
  • Sine Bar Set, 18 Risers, 1/2-15 Deg Sine Bar Set, 18 Risers,1/2-15 Deg
  • Item # 38N911
  • Mfr. Model # 598-291-600
  • Sine Bar Set, Accuracy Between Center .0003 In And Top Parallel To Bottom .002 In, Base Length 5 In In.,...More

Scribber, Carbide Point Type, 5.12 Overall Length (In.)
Rectractable Scriber, Retractable, Straight Point Type, 5-1/2&#x
Replacement Point,For Carbide Scriber
Auto Center Punch,6 In L,Dia .250 In
Ruler,Steel,6 in.
  • BROWN & SHARPE
  • Ruler, Steel, 6 in. Ruler,Steel,6 in.
  • Item # 49U633
  • Mfr. Model # 599-323-616
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 50ths, 100ths, 32nds, 64ths, Chrome Finish,...More

Scribber, Steel Point Type, 6 Overall Length (In.),&#x
Ruler,Steel,6 in.
  • BROWN & SHARPE
  • Ruler, Steel, 6 in. Ruler,Steel,6 in.
  • Item # 49U629
  • Mfr. Model # 599-314-616
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 50ths, 100ths, 32nds, 64ths, Stainless Steel...More

Scribber, Steel Point Type, 2.875 Overall Length (In.)
Scribber, Steel Point Type, 6.25" Overall Length (In.&
Rule,Steel,6 in.
  • BROWN & SHARPE
  • Rule, Steel, 6 in. Rule,Steel,6 in.
  • Item # 49U628
  • Mfr. Model # 599-314-605
  • Rule, Construction Steel, Graduation Type Inch, Graduations 10ths, 100ths, 32nds, 64ths, Stainless Steel...More

Flexible Rule,SS,Metric,6 in. L
  • BROWN & SHARPE
  • Flexible Rule, SS, Metric, 6 in. L Flexible Rule,SS,Metric,6 in. L
  • Item # 32UT53
  • Mfr. Model # 599-323-627
  • Flexible Rule, Construction Tempered Stainless Steel, Graduation Type Metric, Graduations 1mm, 0.5mm, 1/100...More

Center Punch Set,Not Tether Capable
  • BROWN & SHARPE
  • Center Punch Set, Not Tether Capable Center Punch Set,Not Tether Capable
  • Item # 38N908
  • Mfr. Model # 599-765-1
  • Center Punch Set, Standard Tool(Accessory Needed for Tethering), Number of Pieces 5, Sizes Included (5)...More

Pin Punch, Length 8 In,Diameter .250 In
Small Scriber
  • BROWN & SHARPE
  • Small Scriber Small Scriber
  • Item # 32UT57
  • Mfr. Model # 599-779-23
  • Small Scriber, Includes Scriber, Material Handle Aluminum, Tempered Steel, Overall Length 2- 39/125 In.

Center Punch,4inL,1/2in dia,Adjustable
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More