Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hand Tools

43 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipe Cleaning Brush,4 In 1
  • SUPERIOR TOOL
  • Pipe Cleaning Brush, 4 In 1 Pipe Cleaning Brush,4 In 1
  • Item # 1LNX4
  • Mfr. Model # 99643
  • Pipe Cleaning Brush, 4 In 1, Construction Steel And Resin, Features Steel and Resin Construction, Function...More

Drain Stick
  • SUPERIOR TOOL
  • Drain Stick Drain Stick
  • Item # 1LNY2
  • Mfr. Model # 3819
  • Drain Stick, Overall Length 24 In, Nylon, Flexible With An Angled Head For Tight Bends in Pipes, Inserting In...More

Plumbing Pliers,Soft Jaw,1/8 To 4 5/8 In
  • SUPERIOR TOOL
  • Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In Plumbing Pliers,Soft Jaw,1/8 To 4 5/8 In
  • Item # 3EUH2
  • Mfr. Model # 6012
  • Plumbing Pliers, Soft Jaw, Capacity 1/8 To 4 5/8 In, Overall Length 9 1/8 In, Construction Hardened Steel And...More

Wrench,P.O. Plug
  • SUPERIOR TOOL
  • Wrench, P.O. Plug Wrench,P.O. Plug
  • Item # 1LNY9
  • Mfr. Model # 3930
  • Wrench, P.O. Plug, Construction Zinc, Features Prevents Rotation During Installation/Removal. Zinc...More

Univ Faucet Wrench,3/4 to 1-1/2 In,Alum
  • SUPERIOR TOOL
  • Univ Faucet Wrench, 3/4 to 1-1/2 In, Alum Univ Faucet Wrench,3/4 to 1-1/2 In,Alum
  • Item # 45W754
  • Mfr. Model # 03825
  • Universal Faucet Wrench, Capacity (In.) 3/4 to 1-1/8, Overall Length (In.) 1-1/8, Construction Aluminum,...More

Tub Drain Tool Remover,1-1/2 In,Steel
  • SUPERIOR TOOL
  • Tub Drain Tool Remover, 1-1/2 In, Steel Tub Drain Tool Remover,1-1/2 In,Steel
  • Item # 45W755
  • Mfr. Model # 05255
  • Tub Drain Tool Remover, Capacity (In.) 1-1/2, Hex Size (In.) 1-3/4, Overall Length (In.) 1-1/2, Construction...More

Pipe Cutter,1/2 In,Zinc
  • SUPERIOR TOOL
  • Pipe Cutter, 1/2 In, Zinc Pipe Cutter,1/2 In,Zinc
  • Item # 45W759
  • Mfr. Model # 35012
  • Pipe Cutter, Capacity (In.) 1/2, Overall Length (In.) 1-7/8, Construction Zinc, Features Easy to Use, Just...More

Adjustable Wrench,1 To 3 In,Zinc
  • SUPERIOR TOOL
  • Adjustable Wrench, 1 To 3 In, Zinc Adjustable Wrench,1 To 3 In,Zinc
  • Item # 2GWK4
  • Mfr. Model # 3840
  • Adjustable Wrench, Capacity 1 To 3 In, Overall Length 10 1/2 In, Construction Zinc, Features Non-Slip Rubber...More

Basket Strainer Wrench,Universal
Drain Wrench,Zinc and Rubber
  • SUPERIOR TOOL
  • Drain Wrench, Zinc and Rubber Drain Wrench,Zinc and Rubber
  • Item # 45W758
  • Mfr. Model # 03710
  • Drain Wrench, Overall Length (In.) 13, Construction Zinc and Rubber, Features Rubber No Slip Cushion Grip,...More

Mini Hacksaw Replacement Blades,PK10
Faucet Reseater Kit
  • SUPERIOR TOOL
  • Faucet Reseater Kit Faucet Reseater Kit
  • Item # 1LNY6
  • Mfr. Model # 3795
  • Faucet Reseater Kit, Steel, Long Stem To Repair Faucet Leaks And Hard To Reach Areas Such As Recessed Shower...More

Pipe Cutter,3/4 In,Zinc
  • SUPERIOR TOOL
  • Pipe Cutter, 3/4 In, Zinc Pipe Cutter,3/4 In,Zinc
  • Item # 45W760
  • Mfr. Model # 35034
  • Pipe Cutter, Capacity (In.) 3/4, Overall Length (In.) 2-1/4, Construction Zinc, Features Easy to Use, Just...More

Water/Gas Shutoff Wrench,Steel
  • SUPERIOR TOOL
  • Water/Gas Shutoff Wrench, Steel Water/Gas Shutoff Wrench,Steel
  • Item # 2GWK3
  • Mfr. Model # 2750
  • Water/Gas Shutoff Wrench, Overall Length 12-15 In, Construction Steel, Features Turns Off Gas And Water At...More

Water Heater Element Wrench,1 1/2 In
Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • SUPERIOR TOOL
  • Drain Wrench, Pipe 1 1/4 And 1 1/2 In Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • Item # 1LNX6
  • Mfr. Model # 3845
  • Sink Drain Wrench, Universal, Capacity For Pipe Sizes 1 1/4, 1 1/2, and 2 In In, Construction Steel, Features...More

Riser Removal Tool,1/2 & 3/4 In,Steel
Faucet Seat Wrench,6 Step
Mini Hacksaw,10 In Length,Carbon
Tight Spot Wrench,Capacity 1 1/4 In
Handle Puller,Faucet
Socket Set 5 Piece,Tub Shower Valve
  • SUPERIOR TOOL
  • Socket Set 5 Piece, Tub Shower Valve Socket Set 5 Piece,Tub Shower Valve
  • Item # 1LNX5
  • Mfr. Model # 3755
  • Socket Set 5 Piece, Tub Shower Valve, Capacity For Valve Sizes 21/32, 27/32, 29/32, 31/32, 1 1/32, 1 3/32, 1...More

Tub Drain Wrench
  • SUPERIOR TOOL
  • Tub Drain Wrench Tub Drain Wrench
  • Item # 1LNY7
  • Mfr. Model # 6020
  • Tub Drain Wrench, Construction Zinc, Features Both Ends of the Tool Can Be Used with 3/8 or 1/2 In Ratchet....More

Tight Spot Wrench,Capacity 1 1/2 In
Water Shut Off Wrench
Plumbers Level,9 In L,Polymer And Metal
Compression Sleeve Puller,Pipe 1/2 In
  • SUPERIOR TOOL
  • Compression Sleeve Puller, Pipe 1/2 In Compression Sleeve Puller,Pipe 1/2 In
  • Item # 1LNX7
  • Mfr. Model # 3943
  • Compression Sleeve Puller, Works with Coarse, Fine Thread, Cutting Action -, Capacity (In.) For Pipe Size...More

Plumbers Multi Tool,SS and Alum
  • SUPERIOR TOOL
  • Plumbers Multi Tool, SS and Alum Plumbers Multi Tool,SS and Alum
  • Item # 45W757
  • Mfr. Model # 37519
  • Plumbers Multi Tool, Construction Stainess Steel and Aluminum, Features Quick Change Blade that Accomodates...More

Drain Key
  • SUPERIOR TOOL
  • Drain Key Drain Key
  • Item # 1TKC2
  • Mfr. Model # 4500
  • Drain Key, Bathtub Drains, Capacity 1 1/4 or 1 1/2 In, Overall Length 3 3/4 In, Construction Brass and Zinc,...More

Wrench,9-3/8in.L,Manual,Cast Metal
  • SUPERIOR TOOL
  • Wrench, 9-3/8in.L, Manual, Cast Metal Wrench,9-3/8in.L,Manual,Cast Metal
  • Item # 39AN50
  • Mfr. Model # 03842
  • Wrench, Manual, Tube Capacity (In.) 1-3/4, Hose Capacity (In.) 1-3/4, PVC Pipe Capacity (In.) 1-3/4, Hex Size...More

MeterLok(TM),1/2 To 3/4 In,Polymer,PK2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More