Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

216 Results Found that Include 257 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Protractor Angle Finder,4 In,Magnetic
Rule,Pocket Clip,6 In
Digital Angle Finder,Magnetic,2 Button
  • JOHNSON
  • Digital Angle Finder, Magnetic, 2 Button Digital Angle Finder,Magnetic,2 Button
  • Item # 21XK29
  • Mfr. Model # 1886-0100
  • Digital Angle Finder, Measurement Range 0 Degrees to 180 Degrees , Accuracy 0.1 Degrees , Size 2 In., Number...More

Rafter Angle Square,7 In,Aluminum
Pencil,Carpenter,Pk12
Framing Square,24 x2 in,1/8 to 1/16 Grad
  • JOHNSON
  • Framing Square, 24 x2 in, 1/8 to 1/16 Grad Framing Square,24 x2 in,1/8 to 1/16 Grad
  • Item # 21XK17
  • Mfr. Model # CS9
  • Framing Square, Material Steel, Finish Anti-Rust Coating, Body Size 24 x 2 in., Tongue Size 16 x 1-1/2 in.,...More

Laser Plumb Bob,2-Dot,100 Ft.
  • JOHNSON
  • Laser Plumb Bob, 2-Dot, 100 Ft. Laser Plumb Bob,2-Dot,100 Ft.
  • Item # 4WMA6
  • Mfr. Model # 40-6670
  • Laser Plumb Bob, 2-Dot, Self-Leveling, Range (Ft.) 100, Accuracy +/-1/8 In. @ 50 ft., Projects Simultaneously...More

Aluminum Straight Edge,48 In,Graduated
Aluminum Straight Edge,72 In,Graduated
Carpenters Square,Steel,16 x 24 In
Line/Surface Level
Framing Square,12x1-1/2 in,1/8,1/16 Grad
  • JOHNSON
  • Framing Square, 12x1-1/2 in, 1/8,1/16 Grad Framing Square,12x1-1/2 in,1/8,1/16 Grad
  • Item # 21XK18
  • Mfr. Model # CS10
  • Framing Square, Material Steel, Finish Powder Coated, Body Size 12 x 1-1/2 in., Tongue Size 8 x 1 in., Size 8...More

Drywall T Square,Fixed,47 7/8 In,Alum
Rafter Angle Square,12 In,Aluminum
Combination Square,12 In,Zinc Steel Head
  • JOHNSON
  • Combination Square, 12 In, Zinc Steel Head Combination Square,12 In,Zinc Steel Head
  • Item # 6ZTN9
  • Mfr. Model # 400EM
  • Combination Square, Number of Pieces 1, Head Type CNC Machined, Blade Length (In.) 12, Graduation Type...More

Square,Rafter
Combination Square,16 In,Zinc
Digital Level,0 to 180 deg,6-1/2 in L
  • JOHNSON
  • Digital Level, 0 to 180 deg, 6-1/2 in L Digital Level,0 to 180 deg,6-1/2 in L
  • Item # 21XK41
  • Mfr. Model # 1455-0000
  • Digital Level, Range (Ft.) 0 to 180 Degrees , Accuracy 0.1 Degrees @ 0 Degrees and 90 Degrees , All Other...More

Digital Angle Finder,12 in,Aluminum
  • JOHNSON
  • Digital Angle Finder, 12 in, Aluminum Digital Angle Finder,12 in,Aluminum
  • Item # 21XK39
  • Mfr. Model # 1750-1200
  • Digital Angle Locator, Accuracy 0.15 Degrees , Base Length (In.) 12, Overall Height (In.) 2, Number of Level...More

Steel Carpenter's Square,8 x 12 In
Combination Square,12 In,Zinc Head
Sliding T Bevel
Combination Square,6 In,Zinc
Square,Combination
Straight Edge,Alum,96 In,Painted Marking
Rule,Pocket Clip,Metric,6 In
Digital Level, Waterproof, 24 In.
  • JOHNSON
  • Digital Level, Waterproof, 24 In. Digital Level, Waterproof, 24 In.
  • Item # 29WK17
  • Mfr. Model # 1880-2400
  • Digital Level, Waterproof, Range (Ft.) 4 Degrees x 90 Degrees , Accuracy 0.05 Degrees @ 0 Degrees and 90...More

Square,Framing
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More