Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

65 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adhesive Nozzle,3 In. W
  • ROBERTS
  • Adhesive Nozzle, 3 In. W Adhesive Nozzle,3 In. W
  • Item # 1TGG6
  • Mfr. Model # 10-981-25
  • Adhesive Nozzle, 3 In. W, Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation, For Use With...More

Scraper Blade,8 In,PK10
  • ROBERTS
  • Scraper Blade, 8 In, PK10 Scraper Blade,8 In,PK10
  • Item # 12L721
  • Mfr. Model # 10-458
  • Scraper Blade, Overall Length 8 In. x 0.035 In. Thick, For Use With QEP 62909 , Includes 10 Blades, Package...More

Traction Non-Slip Rug Strip,25 Ft
  • ROBERTS
  • Traction Non-Slip Rug Strip, 25 Ft Traction Non-Slip Rug Strip,25 Ft
  • Item # 5HXD9
  • Mfr. Model # 50-580
  • Traction Nonslip Rug Strip, 2-1/2 In. x 25 ft., One Roll, One Side Attaches Permanently to Rug and Other Side...More

High Carbon Steel Carpet Knife,9-7/8" Overall Length,Number
Dbl Side Carpet Tape,15ft,Indoor/Outdoor
Floor/Wall Scraper Blade,4 In,PK10
Double-Sided Acrylic Tape,75 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 75 Ft Double-Sided Acrylic Tape,75 Ft
  • Item # 5HXE0
  • Mfr. Model # 50-550
  • Double-Sided Tape for Vinyl, 1 7/8 In x 75 Ft, Non-Toxic, Acrylic Adhesive Construction, One Roll, For...More

Carpet Seam Tape,15ft,Pressure Sensitive
Floor and Wall Scraper,4W x 19 L
  • ROBERTS
  • Floor and Wall Scraper, 4W x 19 L Floor and Wall Scraper,4W x 19 L
  • Item # 5HXD0
  • Mfr. Model # 10-294
  • Floor and Wall Scraper, Size 4 W x 1 D x 19 In H, Steel, Flex Grip Anti-Fatigue Vinyl Handle, 3 Blade Clamp...More

Carpet Heat Bond Iron,3 in Bond,110V
  • ROBERTS
  • Carpet Heat Bond Iron, 3 in Bond, 110V Carpet Heat Bond Iron,3 in Bond,110V
  • Item # 43Z128
  • Mfr. Model # 10-482G
  • Carpet Heat Bond Iron, Size 3 in., Construction Streamlined, Low Profile, Characteristics 110V, Melts 3 in....More

Longneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • ROBERTS
  • Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp Longneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • Item # 1TGF8
  • Mfr. Model # 10-56
  • Longneck Jamb Saw, 120V, 60 Hz, 7.5 Amp Motor, 8000 No Load RPM, 6 3/16 In. Carbide Tooth Blade, Arbor Size...More

Hammer Tacker,Manual,Heavy Dty,Flat Crwn
  • ROBERTS
  • Hammer Tacker, Manual, Heavy Dty, Flat Crwn Hammer Tacker,Manual,Heavy Dty,Flat Crwn
  • Item # 43Z116
  • Mfr. Model # 10-112
  • Hammer Tacker, Manual, Heavy Duty, Staple Type Flat Crown, Nail Type No Nails, Crown Width 3/8 In. to 1/2...More

Saw,Jamb,6 in,110v
  • ROBERTS
  • Saw, Jamb, 6 in, 110v Saw,Jamb,6 in,110v
  • Item # 5LF52
  • Mfr. Model # 10-46
  • Undercut Jamb Saw, 110V, 60 Hz, 5.8 Amp Motor, 10000 No Load RPM, 20 Tooth, 6 In. Dia, Carbide Blade, Arbor...More

Jamb Saw Blade,6 3/16 In,Carbide Tip
Extendable Handle Floor Roller,7 1/2 In
Vinyl Tile Cutter,12 x 12 In Capacity
Carpet Puller,Aluminum,Serrated Clamps
Carpet Knee Kicker,19 to 23 in
  • ROBERTS
  • Carpet Knee Kicker, 19 to 23 in Carpet Knee Kicker,19 to 23 in
  • Item # 43Z126
  • Mfr. Model # 10-410
  • Carpet Knee Kicker, Size 19 to 23 in., Construction Steel Body, Heavy Aluminum Casting, Baked Epoxy Finish,...More

Premium Heat Bond Seam Tape,22 yd,Thick
Carpet Heat Bond Iron,120V
  • ROBERTS
  • Carpet Heat Bond Iron, 120V Carpet Heat Bond Iron,120V
  • Item # 5LF49
  • Mfr. Model # 10-282G-2
  • PTFE Carpet Heat Bond Iron, 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord...More

Cutter,Tile
Flooring Cutter,1/2 In Cap,9 In L
  • ROBERTS
  • Flooring Cutter, 1/2 In Cap, 9 In L Flooring Cutter,1/2 In Cap,9 In L
  • Item # 35T146
  • Mfr. Model # 10-60
  • Flooring Cutter, 1/2 In. Capacity, Size 9 In., Construction Wide Die Cast Aluminum Alloy Base With Heavy Duty...More

Linoleum Floor Roller,100 lbs.
  • ROBERTS
  • Linoleum Floor Roller, 100 lbs. Linoleum Floor Roller,100 lbs.
  • Item # 12L723
  • Mfr. Model # 10-952
  • Floor Roller, Heavy Duty, Capacity 100 lbs., Construction Steel, Steel Handle, Characteristics Detachable...More

Floor Tapping Block,20 In,Polypropylene
Carpet Tack Strip,1 In x4 ft,Wood,PK100
Matching/Seam Repair Carpet Stretcher
  • ROBERTS
  • Matching/Seam Repair Carpet Stretcher Matching/Seam Repair Carpet Stretcher
  • Item # 43Z117
  • Mfr. Model # 10-128
  • Pattern Matching/Seam Repair Carpet Stretcher, Construction Aluminum Frame, Dual Powerheads, Characteristics...More

Carpet Stretcher Kit,18 in,12 Pc
  • ROBERTS
  • Carpet Stretcher Kit, 18 in, 12 Pc Carpet Stretcher Kit,18 in,12 Pc
  • Item # 43Z124
  • Mfr. Model # 10-237V
  • Carpet Stretcher Kit, Size 18 in., Construction Aluminum, Characteristics Low Profile Head, 18 in. Tail...More

Carpet Installation Kit W/24 In Tool Box
  • ROBERTS
  • Carpet Installation Kit W/24 In Tool Box Carpet Installation Kit W/24 In Tool Box
  • Item # 1TGH6
  • Mfr. Model # 10-750
  • Carpet Installation Kit, Includes 24 In Metal Tool Box, Deluxe Knee Kicker, GT Conventional Carpet Trimmer,...More

Stair Tool
Vinyl Tile Cutter,18 in.
  • ROBERTS
  • Vinyl Tile Cutter, 18 in. Vinyl Tile Cutter,18 in.
  • Item # 12L722
  • Mfr. Model # 10-918
  • Vinyl Tile Cutter, Capacity Cuts 18 In. Straight or 12 In. Diagonally, Aluminum Base, Carbon Steel Blade,...More

Fixed Blade 6" Safety Utility Knife, 1 EA
  • ROBERTS
  • Fixed Blade 6" Safety Utility Knife, 1 EA Fixed Blade 6" Safety Utility Knife, 1 EA
  • Item # 43Z121
  • Mfr. Model # 10-215
  • Safety Utility Knife, Fixed Blade, Blade Type Razor, Blade Change Screw, Overall Length 6 In., Blade Material...More

Floor Scraper,6 In. W,Carbon Steel
  • ROBERTS
  • Floor Scraper, 6 In. W, Carbon Steel Floor Scraper,6 In. W,Carbon Steel
  • Item # 43Z118
  • Mfr. Model # 10-195
  • Scrapers, Floor Scraper, Blade Type Multi-Edge Arc, Blade Width 6 In., Blade Material Carbon Steel, Handle...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More