Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hand Tools

36 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Grout Sponge
Grout and Tile Brush,7 In,whte
End Cutting Nippers,9" Overall Length,1" Jaw Length,1-3
Adjustable Floor Scraper,8 In
Scrubbing Sponge,7 1/2x5 1/4x2 In,PK6
  • QEP
  • Scrubbing Sponge, 7 1/2x5 1/4x2 In, PK6 Scrubbing Sponge,7 1/2x5 1/4x2 In,PK6
  • Item # 5HXD6
  • Mfr. Model # 70005Q-6D
  • Grout Sponge, Pkg. 6, Length (In.) 7-1/2, Width (In.) 5-1/2, Thickness (In.) 2, Foam Material, - Handle,...More

Replacement Scraper Blade,7 In,For 2WFF1
Floor Scraper,12 In. W,Carbon Steel
  • QEP
  • Floor Scraper, 12 In. W, Carbon Steel Floor Scraper,12 In. W,Carbon Steel
  • Item # 43Z110
  • Mfr. Model # 62995Q
  • Scrapers, Floor Scraper, Blade Type Multi-Edge Arc, Blade Width 12 In., Blade Material Carbon Steel, Handle...More

Grout Removal Tool,9 In,Reversible Tips
Ceramic Floor Tile Installation Kit,6 pc
  • QEP
  • Ceramic Floor Tile Installation Kit, 6 pc Ceramic Floor Tile Installation Kit,6 pc
  • Item # 43Z112
  • Mfr. Model # 82500
  • Ceramic Floor Tile Installation Kit, Number of Pieces 6, Includes Molded Rubber Float, 1/4 x 3/8 x 1/4 In....More

Grout Sealer Bottle w/Roller,12 oz
Heavy Duty Floor Scraper,7 In
  • QEP
  • Heavy Duty Floor Scraper, 7 In Heavy Duty Floor Scraper,7 In
  • Item # 2WFF1
  • Mfr. Model # 75006Q
  • Floor Scraper, 7 In Heavy Duty, Welded Pipe Steel, 4 Ft w/Foot Peg Handle, For Roofing, Asphalt, Tile, Cement...More

Notched Floor Trowel,SS,11x4 1/2In
  • QEP
  • Notched Floor Trowel, SS, 11x4 1/2In Notched Floor Trowel,SS,11x4 1/2In
  • Item # 5HXD7
  • Mfr. Model # 49916Q
  • Floor Trowel, 2-sided, Length 11 In, Width 4 1/2 In, Stainless Steel Material, Notch Type Square, Notch Width...More

Notched Trowel,4-1/2 x 11 In,SS,V-Notch
Tile Cutter,1/2 In Cap,20 In,Gray/Black
  • QEP
  • Tile Cutter, 1/2 In Cap, 20 In, Gray/Black Tile Cutter,1/2 In Cap,20 In,Gray/Black
  • Item # 35T144
  • Mfr. Model # 10552BR
  • Tile Cutter, Number of Pieces 1, 1/2 In. Capacity, Size 20 In., Color Gray/Black, Construction Reinforced...More

Grouting Gloves,Heavy Duty,Latex,PR
Tile Cutter,1/2 In Cap,20 In,Yellow
  • QEP
  • Tile Cutter, 1/2 In Cap, 20 In, Yellow Tile Cutter,1/2 In Cap,20 In,Yellow
  • Item # 35T143
  • Mfr. Model # 10220Q
  • Tile Cutter, Number of Pieces 1, 1/2 In. Capacity, Size 20 In., Color Yellow, Construction Steel, Comfort...More

Cutter,Tile,12 In
Glass Tile Nipper,1/4 In Cap,Blue
  • QEP
  • Glass Tile Nipper, 1/4 In Cap, Blue Glass Tile Nipper,1/4 In Cap,Blue
  • Item # 35T138
  • Mfr. Model # 32010Q
  • Glass Tile Nipper, Number of Pieces 1, Capacity 1/4 In., Blue, Steel Body, Cushion Grip Handles, For Cutting...More

Grout Float,9-1/2 x 4 in,Rubber/Cushion
Notched Trowel,4-1/2 x 11 In,SS,Square
Tile Cutter,1/2 In Cap,14 In,Yellow
  • QEP
  • Tile Cutter, 1/2 In Cap, 14 In, Yellow Tile Cutter,1/2 In Cap,14 In,Yellow
  • Item # 35T142
  • Mfr. Model # 10214Q
  • Tile Cutter, Number of Pieces 1, 1/2 In. Capacity, Size 14 In., Color Yellow, Construction Steel, Comfort...More

Tile Cutter,1/2 In Cap,24 In,Gray/Black
  • QEP
  • Tile Cutter, 1/2 In Cap, 24 In, Gray/Black Tile Cutter,1/2 In Cap,24 In,Gray/Black
  • Item # 35T145
  • Mfr. Model # 10600BR
  • Tile Cutter, 1/2 In. Capacity, Size 24 In., Color Gray/Black, Construction Wide Die Cast Aluminum Alloy Base,...More

Professional Tile Pliers,8.5 In
  • QEP
  • Professional Tile Pliers, 8.5 In Professional Tile Pliers,8.5 In
  • Item # 1TGG7
  • Mfr. Model # 10094
  • Tile Plier, Professional, Size 8.5 In, Silver, Black & Yellow Handles, Chrome Plated Steel, For Scoring And...More

Margin Trowel,1/4 x 1/4 V Notch
Wheel,Replacement
  • QEP
  • Wheel, Replacement Wheel,Replacement
  • Item # 5LF68
  • Mfr. Model # 10010HD
  • Replacement Cutting Wheel, 1/2", Tungsten Carbide, For Use With 5LF77 Tile Cutter, 5LF66 Tile Plier and QEP...More

Grout Float,4 x 9-1/2 In,Gum/Wood,Green
  • QEP
  • Grout Float, 4 x 9-1/2 In, Gum/Wood, Green Grout Float,4 x 9-1/2 In,Gum/Wood,Green
  • Item # 35T136
  • Mfr. Model # 10064Q
  • Grout Float, Length (In.) 9-1/2, Width (In.) 4, Thickness (In.) 1/2, Gum Rubber Material, Wood Handle,...More

Grout Bag
Rubber Grout Float,12 x 4 In
  • QEP
  • Rubber Grout Float, 12 x 4 In Rubber Grout Float,12 x 4 In
  • Item # 5HXD5
  • Mfr. Model # 10063Q
  • Gum Rubber Grout Float, Length 12 In, Width 4 In, Thickness 3/4 In, Rubber Material, Wood Handle, Handle...More

Replacement Blade for 5LF90
Ceramic Tile File,7-3/4In L,Carbide Grit
Grout Float,12 x 3 in,Gum Rubber/Wood
Undercut Saw,18 In L,12 In Blade,10 TPI
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More