Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

223 Results Found that Include 240 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sliding Arm Bar Clamp,8 Max. Jaw Opening (In.),400
Sliding Arm Bar Clamp,12 Max. Jaw Opening (In.),1200&#
Clutch Style Bar Clamp,12 Max. Jaw Opening (In.),600&#
Sliding Arm Bar Clamp,12 Max. Jaw Opening (In.),2800&#
Portable Mini Vise,Stationary,3-5/8 In
  • BESSEY
  • Portable Mini Vise, Stationary, 3-5/8 In Portable Mini Vise,Stationary,3-5/8 In
  • Item # 5HXR2
  • Mfr. Model # S-10
  • Portable Mini Vise, Base Type Stationary, Jaw Width 3-5/8 In., Max. Opening 4 In., Throat Depth 1 In., Jaw...More

Clutch Style Bar Clamp,24 Max. Jaw Opening (In.),600&#
Clutch Style Bar Clamp,36 Max. Jaw Opening (In.),600&#
Sliding Arm Bar Clamp,24 Max. Jaw Opening (In.),1200&#
Sliding Arm Bar Clamp,8 Max. Jaw Opening (In.),880
Sliding Arm Bar Clamp,24 Max. Jaw Opening (In.),1880&#
Shear Multi-Tool, Red/Black Handle Color, Butterfly Opening
Carbon Steel Utility Blade, Stainless Steel Folding Blade D
Magnetic Stick,5-1/2 in. L,1/4 in. dia.
Clutch Style Bar Clamp,6 Max. Jaw Opening (In.),600&#x
3/4 to 3", Glass Filled Nylon Spring Clamp Set,&#
1-9/16" Horizontal Low Profile Auto-Adjust Toggle Clamp,700
(4) 4 x 2", Heavy Duty Resin Ratcheting Spri
Angle Clamp,90 Deg Corner,Zinc,3 In Cap
  • BESSEY
  • Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap Angle Clamp,90 Deg Corner,Zinc,3 In Cap
  • Item # 19C748
  • Mfr. Model # WS-1
  • Angle Clamp, 90 Deg Corner, Die-Cast Zinc Material, Throat Depth (In.) 1/2, Miter Capacity (In.) 3, Jaw...More

Rapid-Action Lever Bar Clamp,8 Max. Jaw Opening (In.),
2-3/8" Horizontal High Profile Auto-Adjust Toggle Clamp,700
Aviation Snip Set, 7-3/16", 18 Mild, 22 Stainless
Edge Clamp Three-Way
Pipe Clamp,440 lb. Nominal Clamping Pressure
  • BESSEY
  • Pipe Clamp, 440 lb. Nominal Clamping Pressure Pipe Clamp,440 lb. Nominal Clamping Pressure
  • Item # 32PJ65
  • Mfr. Model # PC34-DR
  • Pipe Clamp, Traditional, Throat Depth (In.) 2-1/2, Nominal Rail Size (In.) 3/4, Nominal Clamping Pressure 440...More

Rapid-Action Lever Bar Clamp,12 Max. Jaw Opening (In.)
Replacement Clamp Morpad,1 EA
  • BESSEY
  • Replacement Clamp Morpad, 1 EA Replacement Clamp Morpad,1 EA
  • Item # 19C757
  • Mfr. Model # 3100736
  • Replacement Clamp Morpad, Standard, Dimensions (In.) 1-1/2, Surface Tip (In.) Dia. 1-1/2, For Use With Mfg....More

5/8" Inline Auto-Adjust Toggle Clamp,700 Holding Capacity&#
Sliding Arm Bar Clamp,18 Max. Jaw Opening (In.),4880&#
Sliding Arm Bar Clamp,12 Max. Jaw Opening (In.),4880&#
Bar Clamp Set
  • BESSEY
  • Bar Clamp Set Bar Clamp Set
  • Item # 44ZL52
  • Mfr. Model # CLSX-SET
  • Bar Clamp Set, F-Style Sliding Arm, Pad Type Standard, Swivel Type Replaceable, Bar Material Cold Drawn, Heat...More

Bar Clamp,24 Max. Jaw Opening (In.),1320 lb. Nominal&#
Magnetic Wand,15-1/2 in. L,1 in. dia.
  • BESSEY
  • Magnetic Wand, 15-1/2 in. L, 1 in. dia. Magnetic Wand,15-1/2 in. L,1 in. dia.
  • Item # 44ZL56
  • Mfr. Model # MW-1
  • Magnetic Wand, Type Magnetic, Size 15-1/2 In., Length 15-1/2 In., Diameter 1 In., Extended Length 15-1/2 In.,...More

Bar Clamp/Spreader,18 Capacity (In.),6-1/2 to 25-1
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More