Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

117 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steel Rule,Flexible,12 In,5R Grad
  • STARRETT
  • Steel Rule, Flexible, 12 In, 5R Grad Steel Rule,Flexible,12 In,5R Grad
  • Item # 2ZUV1
  • Mfr. Model # C305R-12
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 10ths,...More

Automatic Center Punch,5/8 D x 5 L
  • STARRETT
  • Automatic Center Punch, 5/8 D x 5 L Automatic Center Punch,5/8 D x 5 L
  • Item # 2ZVF3
  • Mfr. Model # 818
  • Automatic Center Punch, Length 5 In, Body Dia 5/8 In, Number of Pieces 1, Aluminum Handle, High Carbon Steel...More

Steel Rule,Flexible,6 In,5R Grad
  • STARRETT
  • Steel Rule, Flexible, 6 In, 5R Grad Steel Rule,Flexible,6 In,5R Grad
  • Item # 2ZUU9
  • Mfr. Model # C305R-6
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 10ths,...More

Angle Meter,Magnetic Base,0-90 Deg
Steel Rule,Flexible,150mm,Type 30 Grad
Automatic Center Punch,9/16 D x 5 L
  • STARRETT
  • Automatic Center Punch, 9/16 D x 5 L Automatic Center Punch,9/16 D x 5 L
  • Item # 2ZVE9
  • Mfr. Model # 18A
  • Automatic Center Punch, Length 5 In., Diameter 9/16 In., Number of Pieces 1, Steel Handle, High Carbon Steel...More

Automatic Center Punch,HD,5 1/4 In L
  • STARRETT
  • Automatic Center Punch, HD, 5 1/4 In L Automatic Center Punch,HD,5 1/4 In L
  • Item # 2ZVF2
  • Mfr. Model # 18C
  • Automatic Center Punch, Heavy Duty, Length 5 1/4 In, Body Dia 11/16 In, Number of Pieces 1, Steel Handle,...More

Pocket Level,3 1/2 In,1 Vial
  • STARRETT
  • Pocket Level, 3 1/2 In, 1 Vial Pocket Level,3 1/2 In,1 Vial
  • Item # 2ZVL9
  • Mfr. Model # 135B
  • Pocket Level, Precision, Length 3 1/2 In, Width 3/8 In, Height 1/2 In, Accuracy 24-30 Minutes, Hexagonal Tool...More

Double Square,6 In,2 Pc
  • STARRETT
  • Double Square, 6 In, 2 Pc Double Square,6 In,2 Pc
  • Item # 5UAP7
  • Mfr. Model # 13C
  • Double Square, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations 8ths/16ths/Quick Reading...More

Machinists Level,8 In,2 Vials
  • STARRETT
  • Machinists Level, 8 In, 2 Vials Machinists Level,8 In,2 Vials
  • Item # 2ZVL4
  • Mfr. Model # 98-8
  • Machinists Level, Precision, Length 8 In, Width 1 1/2 In, Height 3 In, Accuracy 0.005 In per Ft/80-90...More

Combination Square Set,4 In,2 Pc
  • STARRETT
  • Combination Square Set, 4 In, 2 Pc Combination Square Set,4 In,2 Pc
  • Item # 2ZUP7
  • Mfr. Model # C11H-4-4R
  • Combination Square, Number of Pieces 2, Head Type Square, Blade Length 4 In, Graduation Type 4R, Graduations...More

Rule Depth Gage,6 In,32nds/64ths
Combination Set,12In,4Pc,Blk Smooth
  • STARRETT
  • Combination Set, 12In, 4Pc, Blk Smooth Combination Set,12In,4Pc,Blk Smooth
  • Item # 2ZUR3
  • Mfr. Model # C434-12-4R
  • Combination Square Set, Number of Pieces 4, Head Type Square, Center, Protractor, Blade Length 12 In,...More

Nonmagnetic, Cast Iron Machinists Level, 12" Length, Top&#x
Center Punch Set,Steel,5 pcs.
  • STARRETT
  • Center Punch Set, Steel, 5 pcs. Center Punch Set,Steel,5 pcs.
  • Item # 2ZVF5
  • Mfr. Model # S117PC
  • Center Punch Set, Length 3 to 5 In., Diameter 3/8 In., Number of Pieces 5, Steel, Adjustable No, Replaceable...More

Steel Rule,End Graduations,6 In,4R Grad
Steel Rule,Spring Tempered,6 In,4R Grad
Steel Rule,Spring Tempered,12 In,4R Grad
Steel Rule,Spring Tempered,18 In,4R Grad
Machinists Level,6 In,2 Vials
  • STARRETT
  • Machinists Level, 6 In, 2 Vials Machinists Level,6 In,2 Vials
  • Item # 2ZVL3
  • Mfr. Model # 98-6
  • Machinists Level, Precision, Length 6 In, Width 1 1/2 In, Height 3 In, Accuracy 0.005 In perFt/80-90 Seconds,...More

Machinists Level,12 In,2 Vials
  • STARRETT
  • Machinists Level, 12 In, 2 Vials Machinists Level,12 In,2 Vials
  • Item # 2ZVL5
  • Mfr. Model # 98-12
  • Machinists Level, Precision, Length 12 In, Width 2 In, Height 3 In, Accuracy 0.005 In per Ft/80-90 Seconds,...More

Bench Level,3 3/8 In,1 Vial
  • STARRETT
  • Bench Level, 3 3/8 In, 1 Vial Bench Level,3 3/8 In,1 Vial
  • Item # 2ZVL6
  • Mfr. Model # 130
  • Bench Level, Precision, Length 3 3/8 In, Width 3/4 In, Height 1 In, Accuracy 17-21 Minutes, Cast Iron w/Black...More

Automatic Center Punch,4 In L
  • STARRETT
  • Automatic Center Punch, 4 In L Automatic Center Punch,4 In L
  • Item # 2ZVE8
  • Mfr. Model # 18AA
  • Automatic Center Punch, Length 4 In, Body Dia 9/16 In, Number of Pieces 1, Steel Handle, High Carbon Steel...More

Steel Rule,Flexible,6 In,Type 34 Grad
  • STARRETT
  • Steel Rule, Flexible, 6 In, Type 34 Grad Steel Rule,Flexible,6 In,Type 34 Grad
  • Item # 2ZUW8
  • Mfr. Model # C334-150
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 34, Graduations 10ths,...More

Cross Test/Plumb Level,3 In,2 Vials
  • STARRETT
  • Cross Test/Plumb Level, 3 In, 2 Vials Cross Test/Plumb Level,3 In,2 Vials
  • Item # 2ZVL7
  • Mfr. Model # 134
  • Cross Test and Plumb Level, Precision, Length 3 In, Width 1/2 In, Height 1/2 In, Accuracy 24-30 Minutes, Cast...More

Alignment Clamp Set w/2ZUH4 Indicator
  • STARRETT
  • Alignment Clamp Set w/2ZUH4 Indicator Alignment Clamp Set w/2ZUH4 Indicator
  • Item # 4CEW1
  • Mfr. Model # S668DZ
  • Shaft Alignment Clamp Set, w/No. 2ZUH4 Indicator and Case, Band Material Steel, Frame Material Aluminum, Jaw...More

Combination Set,12In,4Pc,Blk Wrinkle
  • STARRETT
  • Combination Set, 12In, 4Pc, Blk Wrinkle Combination Set,12In,4Pc,Blk Wrinkle
  • Item # 2ZUR4
  • Mfr. Model # C435-12-4R
  • Combination Square Set, Number of Pieces 4, Head Type Square, Center, Protractor, Blade Length 12 In,...More

Machinists Level,4 In (100mm),1 Vial
  • STARRETT
  • Machinists Level, 4 In (100mm), 1 Vial Machinists Level,4 In (100mm),1 Vial
  • Item # 6NAZ2
  • Mfr. Model # 98-4
  • Machinists Level, Precision, Length (In.) 4 (100mm), Total Number of Vials 1, Number of Level Vials 1, Vial...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More