Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

83 Results Found that Include 83 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Telescoping Mirror,SS,2 x 3 In,37 In. L
  • MAG-MATE
  • Telescoping Mirror, SS, 2 x 3 In, 37 In. L Telescoping Mirror,SS,2 x 3 In,37 In. L
  • Item # 35T124
  • Mfr. Model # IMS234
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2 x 3, Rectangular, Stainless Steel,...More

Magnetic Pick-Up Tool,40 in.
  • MAG-MATE
  • Magnetic Pick-Up Tool, 40 in. Magnetic Pick-Up Tool,40 in.
  • Item # 31LV17
  • Mfr. Model # MX3000WAH
  • Magnetic Pick-Up Tool, Type Magnetic, Size 3-1/4 In., Length 40 In., Width 3-1/4 In., Diameter 3-1/4 In.,...More

Magnet, Mirror, Mechanical Finger Kit
  • MAG-MATE
  • Magnet, Mirror, Mechanical Finger Kit Magnet, Mirror, Mechanical Finger Kit
  • Item # 31LV23
  • Mfr. Model # MMK301
  • Magnet, Mirror, Mechanical Finger Kit, Type Magnetic, Telescoping, Mechanical, Size 2-1/2 In., Length 7 In.,...More

Telescopic Magnetic RetrievingTool,Steel
  • MAG-MATE
  • Telescopic Magnetic RetrievingTool, Steel Telescopic Magnetic RetrievingTool,Steel
  • Item # 36TU95
  • Mfr. Model # 240N
  • Telescopic Magnetic Retrieving Tool, Type Clip-On, Size 5/16 In., Length 5-1/2 In., Diameter 5/16 In.,...More

Read Rite Mirror,SS,2.5x2.5 In,28.5 L
  • MAG-MATE
  • Read Rite Mirror, SS, 2.5x2.5 In, 28.5 L Read Rite Mirror,SS,2.5x2.5 In,28.5 L
  • Item # 35T125
  • Mfr. Model # 390SS
  • Telescoping Read Rite Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2-1/2 x 2-1/2, Square Shape,...More

Magnetic Pickup,Telescop,6.5-32 In,5 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 6.5-32 In, 5 lb Magnetic Pickup,Telescop,6.5-32 In,5 lb
  • Item # 35T096
  • Mfr. Model # 923
  • Magnetic Pickup, Telescoping, Length (In.) 6-1/2, Extended Length (In.) 32, Magnet Type Rare Earth, Pull...More

Magnetic Pickup,Bendable,20 In,3 lb
  • MAG-MATE
  • Magnetic Pickup, Bendable, 20 In, 3 lb Magnetic Pickup,Bendable,20 In,3 lb
  • Item # 35T090
  • Mfr. Model # 900WF
  • Magnetic Pickup, Bendable, Length (In.) 20, Magnet Type Rare Earth, Pull Capacity (Lb.) 3, Handle Type...More

Magnetic Retriever,16 lb. Pull
Mechanical Fngr Rtrvr,Flxbl Jaw,23-1/2In
Magnetic Pickup,Telescop,23.5-50 In,14lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 23.5-50 In, 14lb Magnetic Pickup,Telescop,23.5-50 In,14lb
  • Item # 35T098
  • Mfr. Model # 926
  • Magnetic Pickup, Telescoping, Length (In.) 23-1/2, Extended Length (In.) 50, Magnet Type Rare Earth, Pull...More

Telescoping Mirror,Glass,2.25x3In,36.5 L
  • MAG-MATE
  • Telescoping Mirror, Glass, 2.25x3In, 36.5 L Telescoping Mirror,Glass,2.25x3In,36.5 L
  • Item # 35T107
  • Mfr. Model # 316
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2-1/4 x 3, Rectangular Shape, Glass...More

Telescoping Mirror,Glass,2 x2 In,28 In L
  • MAG-MATE
  • Telescoping Mirror, Glass, 2 x2 In, 28 In L Telescoping Mirror,Glass,2 x2 In,28 In L
  • Item # 35T113
  • Mfr. Model # 301G240
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2 x 2, Square Shape, Glass Material,...More

Magnetic Pick-Up Tool,7-1/2 in.
  • MAG-MATE
  • Magnetic Pick-Up Tool, 7-1/2 in. Magnetic Pick-Up Tool,7-1/2 in.
  • Item # 31LV22
  • Mfr. Model # MRT910L
  • Magnetic Pick-Up Tool, Type Magnetic, Lighted, Size 11/16 In., Length 7-1/2 In., Width 11/16 In., Diameter...More

Retrieve Tool,Flex,4 Jaw,13.5 L,1.5 Cap
  • MAG-MATE
  • Retrieve Tool, Flex, 4 Jaw, 13.5 L, 1.5 Cap Retrieve Tool,Flex,4 Jaw,13.5 L,1.5 Cap
  • Item # 35T084
  • Mfr. Model # 612
  • Retrieving Tool, Flexible, 4-Jaw, Length (In.) 13-1/2, Jaw Capacity (In.) 1-1/2, Handle Type Zinc Plated...More

Telescop Mirror,Glass,3-7/8 In,32-1/2 L
  • MAG-MATE
  • Telescop Mirror, Glass, 3-7/8 In, 32-1/2 L Telescop Mirror,Glass,3-7/8 In,32-1/2 L
  • Item # 35T109
  • Mfr. Model # 375
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 3-7/8, Round Shape, Glass Mirror, Nylon...More

Hose Clamp Pliers,Straight,9 In.
  • MAG-MATE
  • Hose Clamp Pliers, Straight, 9 In. Hose Clamp Pliers,Straight,9 In.
  • Item # 38N841
  • Mfr. Model # PLC200
  • Hose Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length (In.)...More

Telescoping Mirror,Glass,1-1/2 In,24 L
  • MAG-MATE
  • Telescoping Mirror, Glass, 1-1/2 In, 24 L Telescoping Mirror,Glass,1-1/2 In,24 L
  • Item # 35T117
  • Mfr. Model # 306TR
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-1/2, Round Shape, Glass Mirror, Nylon...More

Telescop Mirror,Glass,2.5x3.5 In,32.75 L
  • MAG-MATE
  • Telescop Mirror, Glass, 2.5x3.5 In, 32.75 L Telescop Mirror,Glass,2.5x3.5 In,32.75 L
  • Item # 35T123
  • Mfr. Model # 318
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2-1/2 x 3-1/2, Rectangular Shape, Glass...More

Telescoping Mirror,SS,2 x 3 In,38 In L
  • MAG-MATE
  • Telescoping Mirror, SS, 2 x 3 In, 38 In L Telescoping Mirror,SS,2 x 3 In,38 In L
  • Item # 35T112
  • Mfr. Model # 314S925
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2 x 3, Rectangular Shape, Stainless...More

Magnetic Tool Holder,12 in.
  • MAG-MATE
  • Magnetic Tool Holder, 12 in. Magnetic Tool Holder,12 in.
  • Item # 31LV14
  • Mfr. Model # TH1200
  • Magnetic Tool Holder, Industrial, Length 12 In., Width 2 In., Thickness 1.12 In., Height 2 In., Stainless...More

Telescop Mirror,Glass,2-1/4 In,36-1/2 L
  • MAG-MATE
  • Telescop Mirror, Glass, 2-1/4 In, 36-1/2 L Telescop Mirror,Glass,2-1/4 In,36-1/2 L
  • Item # 35T122
  • Mfr. Model # 309S1
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2-1/4, Round Shape, Glass Mirror, Zinc...More

Telescop Mirror,Glass,1-1/4 x2 In,36.5 L
  • MAG-MATE
  • Telescop Mirror, Glass, 1-1/4 x2 In, 36.5 L Telescop Mirror,Glass,1-1/4 x2 In,36.5 L
  • Item # 35T111
  • Mfr. Model # 315
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-1/4 x 2, Oblong Shape, Glass Mirror,...More

Mag Arm Clamp,Flex,13 In,20 lb,1-1/4 Cap
  • MAG-MATE
  • Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap Mag Arm Clamp,Flex,13 In,20 lb,1-1/4 Cap
  • Item # 35T085
  • Mfr. Model # 990FLXCLP
  • Magnetic Arm Clamp, Flexible, Length (In.) 13, Magnet Type Rare Earth, Pull Capacity (Lb.) 20, Jaw Capacity...More

Inspection Mirror,Telescoping,36 In.
  • MAG-MATE
  • Inspection Mirror, Telescoping, 36 In. Inspection Mirror,Telescoping,36 In.
  • Item # 49L984
  • Mfr. Model # IMS123
  • Inspection Mirror, Telescoping, Number of Pieces 1, Mirror Size (In.) 2-1/4, Round, Stainless Steel, Handle...More

Hose Clamp Pliers,Straight, 10 1/2 In.
  • MAG-MATE
  • Hose Clamp Pliers, Straight, 10 1/2 In. Hose Clamp Pliers,Straight, 10 1/2 In.
  • Item # 38N844
  • Mfr. Model # PLC230
  • Hose Clamp Pliers, Extra Long, Number of Pieces 1, Overall Length (In.) 10-1/2, Jaw Bend (Deg.) 0, Jaw Length...More

Hose Corbin Clamp Pliers,Straight,9 In.
  • MAG-MATE
  • Hose Corbin Clamp Pliers, Straight, 9 In. Hose Corbin Clamp Pliers,Straight,9 In.
  • Item # 38N842
  • Mfr. Model # PLC210
  • Hose Corbin Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length...More

Magnetic Pickup,Telescop,13-26 In,12 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 13-26 In, 12 lb Magnetic Pickup,Telescop,13-26 In,12 lb
  • Item # 35T102
  • Mfr. Model # 931
  • Magnetic Pickup, Telescoping, Length (In.) 13, Extended Length (In.) 26, Magnet Type Rare Earth, Pull...More

Flexible Mirror,Acrylic,1.88x2.5 In,25 L
  • MAG-MATE
  • Flexible Mirror, Acrylic, 1.88x2.5 In, 25 L Flexible Mirror,Acrylic,1.88x2.5 In,25 L
  • Item # 35T118
  • Mfr. Model # 321S-A
  • Flexible Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-7/8 x 2-1/2, Rectangular Shape, Acrylic...More

Magnetic Pickup,Telescop,16.5-29 In,20lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 16.5-29 In, 20lb Magnetic Pickup,Telescop,16.5-29 In,20lb
  • Item # 35T103
  • Mfr. Model # 990SM
  • Magnetic Pickup, Telescoping, Length (In.) 16-1/2, Extended Length (In.) 29, Magnet Type Rare Earth, Pull...More

Mag Pickup,w/Release,36 to 40-1/4 In,8lb
  • MAG-MATE
  • Mag Pickup, w/Release, 36 to 40-1/4 In, 8lb Mag Pickup,w/Release,36 to 40-1/4 In,8lb
  • Item # 35T088
  • Mfr. Model # MM3600EZ
  • Magnetic Pickup, w/Release, Length (In.) 36, Extended Length (In.) 40-1/4, Magnet Type Rare Earth, Pull...More

Telescop Roll Mirror,Glass,7 x14 In,74 L
  • MAG-MATE
  • Telescop Roll Mirror, Glass, 7 x14 In, 74 L Telescop Roll Mirror,Glass,7 x14 In,74 L
  • Item # 35T121
  • Mfr. Model # 3714SW
  • Telescoping Rolling Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 7 x 14, Rectangular Shape, Glass...More

Inspection Mirror,Fixed Shft,8-1/4In,PK2
  • MAG-MATE
  • Inspection Mirror, Fixed Shft, 8-1/4In, PK2 Inspection Mirror,Fixed Shft,8-1/4In,PK2
  • Item # 49L987
  • Mfr. Model # MMK200
  • Inspection Mirror, Fixed Shaft, Number of Pieces 2, Mirror Size (In.) 1-1/2, Round, Glass, Handle Type Nylon,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More