Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

183 Results Found that Include 232 Products 

Results per page: 16 | 32 | 48
  • JONARD
  • Compression Tool
  • Multiple product options available

Cable Stripper,3/16 to 1-1/8 In,5-1/4 In
  • JONARD
  • Cable Stripper, 3/16 to 1-1/8 In, 5-1/4 In
  • Item # 5TDA7
  • Mfr. Model # CST-1900
  • Cable Stripper, Insulated No, Overall Length 5-1/4 In., Capacity 3/16 to 1-1/8 In., Functions Strip Only,...More

Insulated Tool Set,11-Pieces
Insulated Screwdriver Set,7 Pc
  • JONARD
  • Insulated Screwdriver Set, 7 Pc
  • Item # 2TDP6
  • Mfr. Model # TK-70INS
  • Insulated Screwdriver Set, Tip Style Assorted, Number of Pieces 7, Handle Material Multicomponent, Includes...More

Magnetic Cable Retrieval Kit,3 Pc
  • JONARD
  • Magnetic Cable Retrieval Kit, 3 Pc
  • Item # 4AVJ4
  • Mfr. Model # MP-700
  • Magnetic Cable Retrieval Kit, 3 Pc, Material Plastic, Rare Earth Magnets, Case Material Plastic, Color Red,...More

  • JONARD
  • Adjustable Wrench
  • Multiple product options available

Pin Extractor,3 In,Contact Size 16-20
  • JONARD
  • Pin Extractor, 3 In, Contact Size 16-20
  • Item # 2RZV4
  • Mfr. Model # R-5926
  • Pin Extractor, Number of Pieces 1, Material Stainless Steel and Plastic, Length 3 In, Contact Type Back...More

Linesman B Side Cut Plier, 9 3/8 In
Nut Driver Set,Hollow,3 In L,7 Pc
  • JONARD
  • Nut Driver Set, Hollow, 3 In L, 7 Pc
  • Item # 4AVJ5
  • Mfr. Model # ND-631
  • 7-pc. Nut Driver Set, Shank Length (In.) 3, Overall Length (In.) 7, Handle Cushion Grip, Ergonomic, Blade...More

Coaxial Cable Cutter,Shear Cut,8 In
  • JONARD
  • Coaxial Cable Cutter, Shear Cut, 8 In
  • Item # 2RZR8
  • Mfr. Model # JIC-750
  • Coaxial Cable Cutter, Shear Cut, Overall Length 8 In., Handle Design Steel With Cushion Grip, Features...More

Connector Removal Tool Kit,3 Pc
  • JONARD
  • Connector Removal Tool Kit, 3 Pc
  • Item # 2RZV3
  • Mfr. Model # KR-260
  • Pin Extraction Removal Tool Kit, Number of Pieces 3, Material Stainless Steel, Contact Type Front Release,...More

Nut Driver,Round,Yellow,Hollow,5/16 In.
  • JONARD
  • Nut Driver, Round, Yellow, Hollow, 5/16 In.
  • Item # 23Z398
  • Mfr. Model # ND-630516
  • Nut Driver, Round Shank, Hex (In.) 5/16, Shank Length (In.) 3, Overall Length (In.) 7, Rubber Handle, Blade...More

Nut Driver,Round,Brown,Hollow,7/16 In.
  • JONARD
  • Nut Driver, Round, Brown, Hollow, 7/16 In.
  • Item # 23Z402
  • Mfr. Model # ND-630716
  • Nut Driver, Round Shank, Hex (In.) 7/16, Shank Length (In.) 3, Overall Length (In.) 7, Rubber Handle, Blade...More

  • JONARD
  • Screwdriver
  • Multiple product options available

Nut Driver,Round,Blue,Hollow,3/8 In.
  • JONARD
  • Nut Driver, Round, Blue, Hollow, 3/8 In.
  • Item # 23Z401
  • Mfr. Model # ND-63038
  • Nut Driver, Round Shank, Hex (In.) 3/8, Shank Length (In.) 3, Overall Length (In.) 7, Rubber Handle, Blade...More

BNC Connector Tool,12 In L
  • JONARD
  • BNC Connector Tool, 12 In L
  • Item # 4AVJ6
  • Mfr. Model # RBNC-12
  • BNC Connector Tool, Number of Pieces 1, Material Carbon Steel, Length 12 In., Contact Size 7/16 In, Used for...More

Alignment Kit,5 Pc,Non-conductive
  • JONARD
  • Alignment Kit, 5 Pc, Non-conductive
  • Item # 2TDL9
  • Mfr. Model # TK-AT5
  • Alignment Tool Kit, Number of Pieces 5, Material Wood and Plastic, Tip Shape Assorted, Length 7 In.,...More

Plier,Flush Cut,4-1/2 In,Turquoise
  • JONARD
  • Plier, Flush Cut, 4-1/2 In, Turquoise
  • Item # 10G945
  • Mfr. Model # JIC-453
  • Plier, Flush Cut, Nose Type Pointed, Overall Length (In.) 4-1/2, Jaw Bend (Deg.) 0, Jaw Length (In.) 5/8, Jaw...More

Nut Driver,Round,Red,Hollow,1/4 In.
  • JONARD
  • Nut Driver, Round, Red, Hollow, 1/4 In.
  • Item # 23Z397
  • Mfr. Model # ND-63014
  • Nut Driver, Round Shank, Hex (In.) 1/4, Shank Length (In.) 3, Overall Length (In.) 7, Rubber Handle, Blade...More

Fiber Optic Kevlar Cutter,6 In OAL
  • JONARD
  • Fiber Optic Kevlar Cutter, 6 In OAL
  • Item # 2TDK4
  • Mfr. Model # JIC-186
  • Fiber Optic Kevlar Cutter, Right or Left Handed, Overall Length (In.) 6, Length of Cut (In.) 1-3/4, Blade...More

Solid Joint Pliers,5-1/2In, 1-1/2In Jaw
  • JONARD
  • Solid Joint Pliers, 5-1/2In, 1-1/2In Jaw
  • Item # 2TDP3
  • Mfr. Model # JIC-3385
  • Solid Joint Pliers, Overall Length 5-1/2 In., Jaw Length 1/16 In., Jaw Width 1/2 In., Tip Width 1/16 In.,...More

Repl Bit,Phillips #2 x Slotted 9/32 in
  • JONARD
  • Repl Bit, Phillips #2 x Slotted 9/32 in
  • Item # 22KY24
  • Mfr. Model # SD-RB2
  • Replacement Bit, Double Ended, Point Size Phillips #2 x Slotted 9/32 in., Overall Length 2-5/16 in., Body...More

Dieless Crimper,6-3/4 In L,Manual
  • JONARD
  • Dieless Crimper, 6-3/4 In L, Manual
  • Item # 5TDA9
  • Mfr. Model # CT-200
  • Dieless Crimper, Capacity F, BNC, and RCA Connectors, Overall Length 6-3/4 In., For Use With F Connectors...More

Solid Joint Pliers,6-3/8In, 1-5/8In Jaw
  • JONARD
  • Solid Joint Pliers, 6-3/8In, 1-5/8In Jaw
  • Item # 2TDP2
  • Mfr. Model # JIC-3026
  • Solid Joint Pliers, Overall Length 6-3/8 In., Jaw Length 1/8 In., Jaw Width 3/4 In., Tip Width 1/8 In.,...More

Communications Tool Set,Telecomm Service
  • JONARD
  • Communications Tool Set, Telecomm Service
  • Item # 2RZV1
  • Mfr. Model # TK-400
  • Communications Tool Set, Application Telecomm Service, Number of Pieces 3, Includes KN-7 Ergonomic Cable...More

Cable Stripper Blade
  • JONARD
  • Cable Stripper Blade
  • Item # 5TDA8
  • Mfr. Model # CST-7915
  • Cable Stripper Blade, For Use With Grainger Item Number 5TDA7, Head Material Steel, For Use With Mfr. No....More

Diagonal Cutter,8 In L,1 In L,1/4 In W
  • JONARD
  • Diagonal Cutter, 8 In L, 1 In L, 1/4 In W
  • Item # 5TDD4
  • Mfr. Model # JIC-2488
  • Diagonal Cutter Angled, High Leverage, Number of Pieces 1, Angled Nose Type, Overall Length (In.) 8, Jaw Bend...More

Results per page: 16 | 32 | 48