Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hand Tools

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Beechwood Marking Gauge,6 In
  • BORA-CLAMPS
  • Beechwood Marking Gauge, 6 In Beechwood Marking Gauge,6 In
  • Item # 3KYJ3
  • Mfr. Model # 560019
  • Marking Gauge, Max Circle Dia 6 In, Beechwood, Radiused Bottom Edge, 0-150mm Markings,Thumbscrew, For Marking...More

Midi Clamp,12 in.
  • BORA-CLAMPS
  • Midi Clamp, 12 in. Midi Clamp,12 in.
  • Item # 6FCR8
  • Mfr. Model # 540612-S
  • Midi Clamp, Heavy Duty Plastic, Mat Finish, Body Size 14 In.L x 6 In.H x 1 In.D, Tongue Size 12 In., Size 12...More

Beechwood Mortise/Marking Gauge,6In
  • BORA-CLAMPS
  • Beechwood Mortise/Marking Gauge, 6In Beechwood Mortise/Marking Gauge,6In
  • Item # 3KYJ6
  • Mfr. Model # 560101
  • Marking Gauge, Max Circle Dia 6 In, Beechwood w/Brass Slide, Single Pin on One Side, Double Pin on Opposite...More

Adjustable Square,Alum Base,12in
  • BORA-CLAMPS
  • Adjustable Square, Alum Base, 12in Adjustable Square,Alum Base,12in
  • Item # 6FCR4
  • Mfr. Model # 530212
  • Adjustable Square, Extruded Aluminum Base and Etched Stainless Steel Ruler, Matte Finish, Body Size 13-1/2...More

Edge Clamp,1 EA
  • BORA-CLAMPS
  • Edge Clamp, 1 EA Edge Clamp,1 EA
  • Item # 9XV96
  • Mfr. Model # 541100
  • Edge Clamp, Dimensions (In.) 100x 2-1/2 x 2-3/4 In., Aluminum, For Clamping Wood or Using as a Tool Guide...More

General Hand Tool Kit, Number of Pieces:  3, Appl
Adjustable Square,Alm/Steel,8 in.
  • BORA-CLAMPS
  • Adjustable Square, Alm/Steel, 8 in. Adjustable Square,Alm/Steel,8 in.
  • Item # 6FCR3
  • Mfr. Model # 530208
  • Adjustable Square, Extruded Aluminum Base and Etched Stainless Steel Ruler, Matte Finish, Body Size 11-1/2...More

Adjustable Square,Polymer,8 in.
  • BORA-CLAMPS
  • Adjustable Square, Polymer, 8 in. Adjustable Square,Polymer,8 in.
  • Item # 6FCR2
  • Mfr. Model # 530008
  • Adjustable Square, Composite Polymer, Matte Finish, Body Size 8-29/32 In.L x 2-1/2 In.H x 1/2 In.D, Tongue...More

Midi Clamp,6 in.
  • BORA-CLAMPS
  • Midi Clamp, 6 in. Midi Clamp,6 in.
  • Item # 6FCR7
  • Mfr. Model # 540606-S
  • Midi Clamp, Heavy Duty Plastic, Mat Finish, Body Size 13-3/4 In.L x 6-3/8 In.H x 1-5/8 In.D, Tongue Size 6...More

Clamp Plate,for Mat Finish Clamp Edges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More