Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hand Tools

87 Results Found that Include 100 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Portable Wire Caddy,20.5x26x16,6 Spindle
  • GARDNER BENDER
  • Portable Wire Caddy, 20.5x26x16,6 Spindle Portable Wire Caddy,20.5x26x16,6 Spindle
  • Item # 15V948
  • Mfr. Model # WSP-115
  • Portable Wire Caddy, Height (In.) 20-1/2, Width (In.) 26, Depth (In.) 16, Number of Spindles 6, Material...More

Conduit Measuring Tape,1/4 In x 2750 ft
  • GARDNER BENDER
  • Conduit Measuring Tape, 1/4 In x 2750 ft Conduit Measuring Tape,1/4 In x 2750 ft
  • Item # 15V945
  • Mfr. Model # ST40
  • Conduit Measuring Tape, Length 2750 ft., Tape Size 1/4 In., Tape Profile 0.01 In., Tensile Strength 165 lb.,...More

Wire Spool Hand Caddy,4 Spindles,Steel
  • GARDNER BENDER
  • Wire Spool Hand Caddy, 4 Spindles, Steel Wire Spool Hand Caddy,4 Spindles,Steel
  • Item # 15V947
  • Mfr. Model # WSP-100E
  • Wire Spool Hand Caddy, Height (In.) 9-1/2, Width (In.) 13-1/2, Depth (In.) 22-1/2, Number of Spindles 4,...More

Wire Stripper,6" Overall Length,18 to 10 AWG Capacity,Solid
Foam Conduit Piston,2-1/2 In,Grey,PK5
Telescoping Reel Jack,24 x 16 x 22-54 In
Stud Punch,1-11/32 In,w/Spring Release
  • GARDNER BENDER
  • Stud Punch, 1-11/32 In, w/Spring Release Stud Punch,1-11/32 In,w/Spring Release
  • Item # 15V959
  • Mfr. Model # SP-7
  • Stud Punch, Hole Size (In.) 1-11/32, Studding Capacity 1/2 to 1 In. Pipe, Max. Capacity Mild Steel (Ga.) 20,...More

Foam Conduit Piston,3 In,Grey,PK5
Wire Spool Cart,43 x16 x22 In,4 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 43 x16 x22 In, 4 Spindles Wire Spool Cart,43 x16 x22 In,4 Spindles
  • Item # 15V949
  • Mfr. Model # WSP-140
  • Wire Spool Cart and Caddy, Height (In.) 43, Width (In.) 16, Depth (In.) 22, Number of Spindles 4, Material...More

Wire Spool Cart,43 x18-1/2x22,5 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 43 x18-1/2x22,5 Spindles Wire Spool Cart,43 x18-1/2x22,5 Spindles
  • Item # 15V950
  • Mfr. Model # WSP-144
  • Deluxe Wire Spool Cart and Caddy, Height (In.) 43, Width (In.) 18-1/2, Depth (In.) 22, Number of Spindles 5,...More

Cable Pulling Rope,1/2 In x 300 ft,Poly
  • GARDNER BENDER
  • Cable Pulling Rope, 1/2 In x 300 ft, Poly Cable Pulling Rope,1/2 In x 300 ft,Poly
  • Item # 15V967
  • Mfr. Model # RST-5030
  • Cable Pulling Rope, Double Braided, 1/2 In. x 300 ft., Max. Capacity 3500 lb., Material Polyester, Features...More

Conduit Bender Head,3/4 EMT,1/2 Rigid
  • GARDNER BENDER
  • Conduit Bender Head, 3/4 EMT, 1/2 Rigid Conduit Bender Head,3/4 EMT,1/2 Rigid
  • Item # 15V872
  • Mfr. Model # 961N
  • Conduit Bender Head, Handle Not Included, EMT Size (In.) 3/4, Rigid/IMC Size (In.) 1/2, Centerline Bend...More

  • GARDNER BENDER
  • Fish Tape Fish Tape
  • Multiple product options available

    Multiple product options available

Cable Stripper,6" Overall Length,14 to 12 AWG Capacity,Soli
Conduit Bender Head,1In.EMT,3/4 Rigid
  • GARDNER BENDER
  • Conduit Bender Head, 1In.EMT, 3/4 Rigid Conduit Bender Head,1In.EMT,3/4 Rigid
  • Item # 15V873
  • Mfr. Model # 962
  • Conduit Bender Head, Handle Not Included, EMT Size (In.) 1, Rigid/IMC Size (In.) 3/4, Centerline Bend Radius...More

Locknut Wrench,Steel,1 in.
Cable Puller,8000 lbs,1-1/2 HP,15-30Amps
  • GARDNER BENDER
  • Cable Puller, 8000 lbs, 1-1/2 HP, 15-30Amps Cable Puller,8000 lbs,1-1/2 HP,15-30Amps
  • Item # 15V963
  • Mfr. Model # CP8000
  • Cable Puller, Pulling Force (Lb.) 8000, 1-1/2 HP, Amps 15 to 30, Pulls 10 ft./min., Non-Reversing Capstan...More

Conduit Bender,2 EMT,1-1/2 PVC Rigid
  • GARDNER BENDER
  • Conduit Bender, 2 EMT, 1-1/2 PVC Rigid Conduit Bender,2 EMT,1-1/2 PVC Rigid
  • Item # 15V878
  • Mfr. Model # BW201
  • Mechanical Conduit Bender, Capacity 2 In. EMT, 1-1/2 In. PVC-Coated Rigid Conduit, Steel and Aluminum...More

Wire Dispenser,10 Spindles,w/4 Casters
  • GARDNER BENDER
  • Wire Dispenser, 10 Spindles, w/4 Casters Wire Dispenser,10 Spindles,w/4 Casters
  • Item # 15V946
  • Mfr. Model # WCM-10
  • Portable Wire Dispenser, Height (In.) 59-1/4, Width (In.) 31-3/8, Depth (In.) 36-3/8, Number of Spindles 10,...More

Hydraulic Pipe Bender,1-1/4 to 4,w/P408S
  • GARDNER BENDER
  • Hydraulic Pipe Bender, 1-1/4 to 4, w/P408S Hydraulic Pipe Bender,1-1/4 to 4,w/P408S
  • Item # 15V903
  • Mfr. Model # B343SP408S
  • Hydraulic Pipe Bender, Number of Shoes 9, Size Range (In.) 1-1/4 to 4, Bend Radius (In.) 7-1/4 to 20, Max....More

Conduit Bender,1/2 - 1.5 Rigid Steel/IMC
  • GARDNER BENDER
  • Conduit Bender, 1/2 - 1.5 Rigid Steel/IMC Conduit Bender,1/2 - 1.5 Rigid Steel/IMC
  • Item # 15V876
  • Mfr. Model # BW15
  • Mechanical Conduit Bender, Capacity 1/2 to 1-1/2 In. Rigid Steel And IMC Conduit, Steel and Aluminum...More

Locknut Wrench,Steel,3/4 in.
Conduit Bender,1/2 to 2 EMT,1/2 -1.5 PVC
  • GARDNER BENDER
  • Conduit Bender, 1/2 to 2 EMT, 1/2 -1.5 PVC Conduit Bender,1/2 to 2 EMT,1/2 -1.5 PVC
  • Item # 15V879
  • Mfr. Model # BW221
  • Mechanical Conduit Bender, Capacity 1/2 to 2 In. EMT, 1/2 to 1-1/2 In. PVC-Coated Rigid Conduit, Steel and...More

Conduit Bender,1.25 -1.5 Rigid Steel/IMC
  • GARDNER BENDER
  • Conduit Bender, 1.25 -1.5 Rigid Steel/IMC Conduit Bender,1.25 -1.5 Rigid Steel/IMC
  • Item # 15V875
  • Mfr. Model # BW12
  • Mechanical Conduit Bender, Capacity 1-1/4 to 1-1/2 In. Rigid Steel And IMC Conduit, Steel and Aluminum...More

Hydraulic Pipe Bender,2-1/2 to 4 In
  • GARDNER BENDER
  • Hydraulic Pipe Bender, 2-1/2 to 4 In Hydraulic Pipe Bender,2-1/2 to 4 In
  • Item # 15V912
  • Mfr. Model # B400DL
  • Hydraulic Pipe Bender, Number of Shoes 3, Size Range (In.) 2-1/2 to 4, Bend Radius (In.) 13-1/2 to 21, Max....More

Electrical Conduit Bender,1/2 to 2,20A
  • GARDNER BENDER
  • Electrical Conduit Bender, 1/2 to 2,20A Electrical Conduit Bender,1/2 to 2,20A
  • Item # 15V886
  • Mfr. Model # B2555RIG
  • Electrical Conduit Bender, Capacity 1/2 to 2 In. Rigid, 1/2 to 1-1/4 In. IMC Conduit, Voltage 110/115, 20...More

Electrical Conduit Bender,1/2 to 2,15A
  • GARDNER BENDER
  • Electrical Conduit Bender, 1/2 to 2,15A Electrical Conduit Bender,1/2 to 2,15A
  • Item # 15V883
  • Mfr. Model # B2000
  • Electrical Conduit Bender, Capacity 1/2 to 2 In. EMT, Rigid, IMC Conduit, Voltage 110/115, 15 Amps, 2400...More

Locknut Wrench,Steel,1/2 in.
Conduit Bender,1/2 to 1 Rigid Steel/IMC
  • GARDNER BENDER
  • Conduit Bender, 1/2 to 1 Rigid Steel/IMC Conduit Bender,1/2 to 1 Rigid Steel/IMC
  • Item # 15V874
  • Mfr. Model # BW11
  • Mechanical Conduit Bender, Capacity 1/2 to 1 In. Rigid Steel And IMC Conduit, Steel and Aluminum...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More