Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

91 Results Found that Include 99 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crimper,14-4/0 AWG,25-3/8 In L
  • BURNDY
  • Crimper, 14-4/0 AWG, 25-3/8 In L Crimper w/Die
  • Item # 22P123
  • Mfr. Model # MD68
  • Crimper, Capacity 14 to 4/0 AWG, Overall Length 25-3/8 In., For Use With Copper, Aluminum, ACSR, Copperweld,...More

Crimper, w/Diewheel, Cu
  • BURNDY
  • Crimper, w/Diewheel, Cu Crimper, w/Diewheel, Cu
  • Item # 22P158
  • Mfr. Model # Y1MRTC
  • Crimping Tool Die, Commercial, Ratchet, Rotating Die is Color Coded, Ratchet Mechanism, Emergency Release...More

U die Kit for HYGROUND,9 In
Type P Crimping Die,Yellow
Rack, 22 In X 7.5 Dia X 0.5 Spindle
  • BURNDY
  • Rack, 22 In X 7.5 Dia X 0.5 Spindle Rack, 22 In X 7.5 Dia X 0.5 Spindle
  • Item # 5UVG3
  • Mfr. Model # R22B
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

Type W Crimping Die,Green
  • BURNDY
  • Type W Crimping Die, Green Type W Crimping Die,Green
  • Item # 22P154
  • Mfr. Model # W1CVT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 1 AWG, Color Code...More

Type U Crimping Die,White
U Die Kit For Copper,6 AWGto750 Kcmil
Type W Crimping Die,2 AWG
Type W Crimping Die,Brown
  • BURNDY
  • Type W Crimping Die, Brown Type W Crimping Die,Brown
  • Item # 22P156
  • Mfr. Model # W34RT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 500 kcmil, Color Code...More

Type W Crimping Die,4/0 AWG
Type W Crimping Die,
Crimper, Dieless
  • BURNDY
  • Crimper, Dieless Crimper, Dieless
  • Item # 22P243
  • Mfr. Model # MY293
  • Crimper, Dieless, Capacity 8 to 250 KCMIL, Overall Length 22-5/8 In., For Use With Tool Connectors: MY29-3,...More

Type W Crimping Die,2/0 AWG
Type U Crimping Die,Red
U Die Kit For Aluminum,6 AWGto750 Kcmil
40 Inch Wall Storage For Modular Racks
  • BURNDY
  • 40 Inch Wall Storage For Modular Racks 40 Inch Wall Storage For Modular Racks
  • Item # 5UVG9
  • Mfr. Model # BSCWS40
  • Wall Storage, Mountable Storage, Number of Spindles 0, Material Steel, Powder Coat Finish, Storage for Shop,...More

Rack, 24 In X 16 Dia X 1 Spindle
  • BURNDY
  • Rack, 24 In X 16 Dia X 1 Spindle Rack, 24 In X 16 Dia X 1 Spindle
  • Item # 5UVG6
  • Mfr. Model # R24F
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

80 Inch Wall Storage For Modular Racks
  • BURNDY
  • 80 Inch Wall Storage For Modular Racks 80 Inch Wall Storage For Modular Racks
  • Item # 5UVH0
  • Mfr. Model # BSCWS80
  • Wall Storage, Mountable Storage, Number of Spindles 0, Material Steel, Powder Coat Finish, Storage for Shop,...More

Hydraulic Crimper,1000 KCMIL,25.56 In L
  • BURNDY
  • Hydraulic Crimper, 1000 KCMIL, 25.56 In L Hydraulic Crimper,1000 KCMIL,25.56 In L
  • Item # 22P221
  • Mfr. Model # Y81KFT
  • Die-less Hydraulic Crimper, Capacity 1000 KCMIL Copper, 750 KCMIL Alumium, Overall Length 25-1/2 In., For Use...More

Type U Crimping Die,Pink
Type U Crimping Die,Yellow
Type U Crimping Die,700 kcmil
Type U Crimping Die,700 kcmil
Type W Crimping Die,1 AWG
Rack, 17 In X 7.5 Dia X 0.5 Spindle
  • BURNDY
  • Rack, 17 In X 7.5 Dia X 0.5 Spindle Rack, 17 In X 7.5 Dia X 0.5 Spindle
  • Item # 5UVG2
  • Mfr. Model # R17A
  • Rack, Modular, Number of Spindles 1, Material Steel, Powder Coat Finish, Dispenses Wire Reels, Allows For...More

Type W Crimping Die,Gray
  • BURNDY
  • Type W Crimping Die, Gray Type W Crimping Die,Gray
  • Item # 22P153
  • Mfr. Model # W4CVT
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 SERIES,, Type W Crimping Die, 4 AWG, Color Code Gray,...More

Type U Crimping Die,White
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More