Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hand Tools

68 Results Found that Include 91 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flat Head Axe,5 In Edge,36 In L,Hickory
  • COUNCIL TOOL
  • Flat Head Axe, 5 In Edge, 36 In L, Hickory Flat Head Axe,5 In Edge,36 In L,Hickory
  • Item # 8YZP5
  • Mfr. Model # 60F36C
  • Flat Head Axe, Single Bit, Cutting Edge 5 In., Head Material Steel, Head Weight 6 lbs., Overall Length 36...More

Boys Axe,3-3/4 In Edge,28 In L,Hickory
  • COUNCIL TOOL
  • Boys Axe, 3-3/4 In Edge, 28 In L, Hickory Boys Axe,3-3/4 In Edge,28 In L,Hickory
  • Item # 8CD77
  • Mfr. Model # 22BR
  • Boys Axe, Single Edge, Cutting Edge 3-3/4 In., Head Material Steel, Head Weight 2-1/4 lbs., Overall Length 28...More

Handle,Sledge Hammer,36 In
  • COUNCIL TOOL
  • Handle, Sledge Hammer, 36 In Handle,Sledge Hammer,36 In
  • Item # 12N151
  • Mfr. Model # 70-025
  • Replacement Handle, Sledge Hammer, Wood, Handle Type Straight, Overall Length 36 In., For Use With Mfr. Model...More

Splitting Wedge,2 x 9-3/8 In,Forged Stl
Dayton Axe,4-3/4 In Edge,36 In L,Hickory
  • COUNCIL TOOL
  • Dayton Axe, 4-3/4 In Edge, 36 In L, Hickory Dayton Axe,4-3/4 In Edge,36 In L,Hickory
  • Item # 11Z395
  • Mfr. Model # 35DR36C
  • Dayton Axe, Single Bit, Cutting Edge 4-3/4 In., Head Material Steel, Head Weight 3-1/2 lbs., Overall Length...More

Axe Handle,Wood,28 In,For 275P28C
Pick Mattock,w/Handle,5 lbs,Steel,36 In
Pick Head Axe,5 In Edge,36 In L,Hickory
  • COUNCIL TOOL
  • Pick Head Axe, 5 In Edge, 36 In L, Hickory Pick Head Axe,5 In Edge,36 In L,Hickory
  • Item # 9M087
  • Mfr. Model # 60P36C
  • Pick Head Axe, Single Bit, Cutting Edge 5 In., Head Material Steel, Head Weight 6 lbs., Overall Length 36...More

Ditch Bank Blade,16 In Edge,40 L,Hickory
Bush Hook,12 In Edge,48 In L,Hickory
Bush Hook,12 In Edge,36 In L,Hickory
  • COUNCIL TOOL
  • Bush Hook, 12 In Edge, 36 In L, Hickory Bush Hook,12 In Edge,36 In L,Hickory
  • Item # 9G072
  • Mfr. Model # 122-C
  • Bush Hook, Single Edge, Cutting Edge 12 In., Head Material Steel, Overall Length 36 In., Curved Handle,...More

Engineers Hammer,4 lb,14 In L,Fiberglass
  • COUNCIL TOOL
  • Engineers Hammer, 4 lb, 14 In L, Fiberglass Engineers Hammer,4 lb,14 In L,Fiberglass
  • Item # 11Z416
  • Mfr. Model # PR40FG
  • Engineers Hammer, Head Weight 4 lbs., Overall Length 14 In., Head Length 4-3/4 In., Head Width 2 In.,...More

Splitting Maul, Steel, 8 lb.
  • COUNCIL TOOL
  • Splitting Maul, Steel, 8 lb. Splitting Maul, Steel, 8 lb.
  • Item # 29RV83
  • Mfr. Model # PR80MFG
  • Splitting Maul, Sledge Eye, Cutting Edge 8-7/8 In., Head Material Steel, Head Weight 8 lb., Overall Length...More

Back-Out Punch,w/ Handle,7/8 x 15 In L
  • COUNCIL TOOL
  • Back-Out Punch, w/ Handle, 7/8 x 15 In L Back-Out Punch,w/ Handle,7/8 x 15 In L
  • Item # 12N161
  • Mfr. Model # BO875
  • Back-Out Punch, w/ Handle, Hole Size (In.) 7/8, Features 15 In. Hickory Wood Handle, Forged Tool Steel Head,...More

Axe,Sharpened,19 in.L,4 in. Cutting Edge
  • COUNCIL TOOL
  • Axe, Sharpened, 19 in.L, 4 in. Cutting Edge Axe,Sharpened,19 in.L,4 in. Cutting Edge
  • Item # 38YZ76
  • Mfr. Model # JP20HB19C
  • Axe, Hudson Bay, Cutting Edge 4 In., Head Material 5160 Alloy Steel, Head Weight 2 lb., Overall Length 19...More

Handle,Hammer,15 In,For PR25,PR30
Axe Handle,Wood,36 In,For 150
  • COUNCIL TOOL
  • Axe Handle, Wood, 36 In, For 150 Axe Handle,Wood,36 In,For 150
  • Item # 8PCE5
  • Mfr. Model # 70-011
  • Replacement Axe Handle, Includes Aluminum Wedge, Type Single Bit, Material Wood, Handle Type Curved, Overall...More

Splitting Wedge, Steel, 4 lb.
  • COUNCIL TOOL
  • Splitting Wedge, Steel, 4 lb. Splitting Wedge, Steel, 4 lb.
  • Item # 29RV79
  • Mfr. Model # 4W
  • Splitting Wedge, Multi-Purpose, Cutting Edge 2-1/16 In., Head Material Steel, Head Weight 4 lb., Overall...More

Back-Out Punch,w/ Handle,5/8 x 15 In L
  • COUNCIL TOOL
  • Back-Out Punch, w/ Handle, 5/8 x 15 In L Back-Out Punch,w/ Handle,5/8 x 15 In L
  • Item # 12N159
  • Mfr. Model # BO625
  • Back-Out Punch, w/ Handle, Hole Size (In.) 5/8, Features 15 In. Hickory Wood Handle, Forged Tool Steel Head,...More

Back-Out Punch,w/ Handle,1/2 x 15 In L
  • COUNCIL TOOL
  • Back-Out Punch, w/ Handle, 1/2 x 15 In L Back-Out Punch,w/ Handle,1/2 x 15 In L
  • Item # 12N158
  • Mfr. Model # BO500
  • Back-Out Punch, w/ Handle, Hole Size (In.) 1/2, Features 15 In. Hickory Wood Handle, Forged Tool Steel Head,...More

Hookaroon,4-1/2 In Edge,36 In L,Hickory
Dayton Axe,4-3/4 In Edge,36 L,Fiberglass
  • COUNCIL TOOL
  • Dayton Axe, 4-3/4 In Edge, 36 L, Fiberglass Dayton Axe,4-3/4 In Edge,36 L,Fiberglass
  • Item # 12N148
  • Mfr. Model # 35DRFG
  • Dayton Axe, Single Bit, Cutting Edge 4-3/4 In., Head Material Steel, Head Weight 3-1/2 lbs., Overall Length...More

Pulaski Axe,Single Bit,Hickory,36 In.
  • COUNCIL TOOL
  • Pulaski Axe, Single Bit, Hickory, 36 In. Pulaski Axe,Single Bit,Hickory,36 In.
  • Item # 9HZV5
  • Mfr. Model # 38PE136
  • Pulaski Axe, Single Bit, Cutting Edge 4-3/4 In., Head Material Steel, Head Weight 3-3/4 lbs., Overall Length...More

Axe Handle,Wood,36 In,For 38PE136
Back-Out Punch,w/ Handle,1 x 15 In L
  • COUNCIL TOOL
  • Back-Out Punch, w/ Handle, 1 x 15 In L Back-Out Punch,w/ Handle,1 x 15 In L
  • Item # 12N157
  • Mfr. Model # BO100
  • Back-Out Punch, w/ Handle, Hole Size (In.) 1, Features 15 In. Hickory Wood Handle, Forged Tool Steel Head,...More

Back-Out Punch,w/ Handle,3/4 x 15 In L
  • COUNCIL TOOL
  • Back-Out Punch, w/ Handle, 3/4 x 15 In L Back-Out Punch,w/ Handle,3/4 x 15 In L
  • Item # 12N160
  • Mfr. Model # BO750
  • Back-Out Punch, w/ Handle, Hole Size (In.) 3/4, Features 15 In. Hickory Wood Handle, Forged Tool Steel Head,...More

Engineers Hammer,2-1/2 lb,15 In,Hickory
  • COUNCIL TOOL
  • Engineers Hammer, 2-1/2 lb, 15 In, Hickory Engineers Hammer,2-1/2 lb,15 In,Hickory
  • Item # 11Z405
  • Mfr. Model # PR25
  • Engineers Hammer, Head Weight 2-1/2 lbs., Overall Length 15 In., Head Length 4-1/2 In., Head Width 1-1/2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More