Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

218 Results Found that Include 291 Products 

Results per page: 16 | 32 | 48
Locking Pliers Set,Plain Grip
  • IRWIN VISE-GRIP
  • Locking Pliers Set, Plain GripLocking Pliers Set,Plain Grip
  • Item # 6C667
  • Mfr. Model # 428GS
  • Locking Pliers Set, Number of Pieces 4, Length 5 In., 6 In., 7 In., 10 In., Handle Type Plain Grip, Standard...More

Needle Nose Pliers,8-7/16", 2-5/16" Jaw
  • KLEIN TOOLS
  • Needle Nose Pliers, 8-7/16", 2-5/16" JawNeedle Nose Pliers,8-7/16", 2-5/16" Jaw
  • Item # 5C564
  • Mfr. Model # D203-8
  • Long Nose Pliers, 8 5/16" Heavy Duty Long Nose Pliers with Side Cutters, Overall Length (In.) 8-7/16, Jaw...More

Long Nose Pliers,8", 2-23/64" Jaw
  • CHANNELLOCK
  • Long Nose Pliers, 8", 2-23/64" JawLong Nose Pliers,8", 2-23/64" Jaw
  • Item # 5LJ42
  • Mfr. Model # 317
  • Long Nose Pliers, Long Nose with Cutter, Overall Length (In.) 8, Jaw Length (In.) 2-23/64, Jaw Width (In.)...More

Needle Nose Pliers,6-3/8", 2" Jaw
  • WESTWARD
  • Needle Nose Pliers, 6-3/8", 2" JawNeedle Nose Pliers,6-3/8", 2" Jaw
  • Item # 1UKK1
  • Mfr. Model # 1UKK1
  • Long Needle Nose Pliers, American Nose Type, Overall Length (In.) 6-3/8, Jaw Length (In.) 2, Jaw Width (In.)...More

Long Nose Pliers,6", 2-5/69" Jaw
  • CHANNELLOCK
  • Long Nose Pliers, 6", 2-5/69" JawLong Nose Pliers,6", 2-5/69" Jaw
  • Item # 3LY70
  • Mfr. Model # 326
  • Long Nose Pliers, Long Nose with Cutter, Overall Length (In.) 6, Jaw Length (In.) 2-5/69, Jaw Width (In.)...More

Needle Nose Pliers,6-1/2 In. L
  • STANLEY
  • Needle Nose Pliers, 6-1/2 In. LNeedle Nose Pliers,6-1/2 In. L
  • Item # 5ME41
  • Mfr. Model # 89-869
  • Needle Nose Pliers, Overall Length 6-1/2 In., Jaw Type Serrated, Nose Shape Straight, Jaw Length 2 In., Jaw...More

Needle Nose Pliers,6", 2" Jaw
  • CHANNELLOCK
  • Needle Nose Pliers, 6", 2" JawNeedle Nose Pliers,6", 2" Jaw
  • Item # 10N545
  • Mfr. Model # 3026
  • Long Needle Nose Pliers, Number of Pieces 1, Nose Type Needle Nose, Overall Length (In.) 6, Jaw Length (In.)...More

Needle Nose Pliers,6-5/8", 1-7/8" Jaw
  • KLEIN TOOLS
  • Needle Nose Pliers, 6-5/8", 1-7/8" JawNeedle Nose Pliers,6-5/8", 1-7/8" Jaw
  • Item # 4A842
  • Mfr. Model # D203-6
  • Long Nose Pliers, 6 5/8" Long Nose with Side Cutters, Overall Length (In.) 6-5/8, Jaw Length (In.) 1-7/8, Jaw...More

5-pc. Pliers Set
  • WESTWARD
  • 5-pc. Pliers Set5-pc. Pliers Set
  • Item # 1UKP5
  • Mfr. Model # 1UKP5
  • Pliers Set, Number of Pieces 5, Includes 10 In. Tongue and Groove, 8 In. Slip Joint, 8 In. Linesman, 8 In....More

Needle Nose Pliers,6-7/8 In. L
  • STANLEY
  • Needle Nose Pliers, 6-7/8 In. LNeedle Nose Pliers,6-7/8 In. L
  • Item # 10D209
  • Mfr. Model # 84-031W
  • Needle Nose Pliers, Overall Length 6-7/8 In., Jaw Type Serrated, Nose Shape Straight, Jaw Length 2-15/64 In.,...More

Long Nose Pliers,8-9/16", 2-5/16" Jaw
  • KLEIN TOOLS
  • Long Nose Pliers, 8-9/16", 2-5/16" JawLong Nose Pliers,8-9/16", 2-5/16" Jaw
  • Item # 3LY17
  • Mfr. Model # J203-8N
  • Long Nose Pliers, 8" Long Nose Pliers with Side Cutters/Skinning Hole, Overall Length (In.) 8-9/16, Jaw...More

Long Nose Pliers,6-3/8", 2" Jaw
  • WESTWARD
  • Long Nose Pliers, 6-3/8", 2" JawLong Nose Pliers,6-3/8", 2" Jaw
  • Item # 1UKJ9
  • Mfr. Model # 1UKJ9
  • Long Nose Pliers, American Nose Type, Overall Length (In.) 6-3/8, Jaw Length (In.) 2, Jaw Width (In.) 5/16,...More

Long Nose Pliers,8-1/5", 2-7/16" Jaw
  • WESTWARD
  • Long Nose Pliers, 8-1/5", 2-7/16" JawLong Nose Pliers,8-1/5", 2-7/16" Jaw
  • Item # 1UKK2
  • Mfr. Model # 1UKK2
  • Long Nose Pliers, American Nose Type, Overall Length (In.) 8-1/5, Jaw Length (In.) 2-7/16, Jaw Width (In.)...More

Long Nose Pliers,8", 2-5/16" Jaw
  • IRWIN VISE-GRIP
  • Long Nose Pliers, 8", 2-5/16" JawLong Nose Pliers,8", 2-5/16" Jaw
  • Item # 4YU72
  • Mfr. Model # 2078218
  • Long Nose Pliers, Overall Length (In.) 8, Jaw Length (In.) 2-5/16, Jaw Width (In.) 15/16, Tip Width (In.)...More

Locking Pliers Set,Plain Grip
  • IRWIN VISE-GRIP
  • Locking Pliers Set, Plain GripLocking Pliers Set,Plain Grip
  • Item # 6C666
  • Mfr. Model # 73
  • Locking Pliers Set, Number of Pieces 3, Length 5 In., 6 In., 10 In., Handle Type Plain Grip, Standard...More

Needle Nose Pliers,7-3/16", 2-7/16" Jaw
  • KLEIN TOOLS
  • Needle Nose Pliers, 7-3/16", 2-7/16" JawNeedle Nose Pliers,7-3/16", 2-7/16" Jaw
  • Item # 4A864
  • Mfr. Model # D203-7
  • Long Nose Pliers, 7 1/16" Long Nose with Side Cutters, Overall Length (In.) 7-3/16, Jaw Length (In.) 2-7/16,...More

Plier and Wrench Set,Steel,Blue,8 Pcs
  • CHANNELLOCK
  • Plier and Wrench Set, Steel, Blue, 8 PcsPlier and Wrench Set,Steel,Blue,8 Pcs
  • Item # 10N540
  • Mfr. Model # GS-28
  • Pliers and Wrench Set, Number of Pieces 8, Includes (1) Each: 10 In. Adjustable Wrench, 6 In. Slip Joint...More

4-pc. Pliers Set
  • WESTWARD
  • 4-pc. Pliers Set4-pc. Pliers Set
  • Item # 1UKP4
  • Mfr. Model # 1UKP4
  • Pliers Set, Number of Pieces 4, Includes 10 In. Tongue and Groove, 8 In. Adjustable Wrench, 8 In. Linesman, 8...More

Needle Nose Pliers,8-7/16", 2-5/16" Jaw
Fast Release Locking Pliers Set
  • IRWIN VISE-GRIP
  • Fast Release Locking Pliers SetFast Release Locking Pliers Set
  • Item # 4CHV2
  • Mfr. Model # 538KBT-10R 10CR 7WR 5WR 6LN
  • Fast Release Locking Pliers Set, Number of Pieces 5, Length 5 In., 6 In., 7 In., (2)10 In., Handle Type Soft...More

4-pc. Plier Set
  • STANLEY
  • 4-pc. Plier Set4-pc. Plier Set
  • Item # 10D212
  • Mfr. Model # 84-058
  • Pliers Set, Number of Pieces 4, Includes 8 In. Slip Joint, 7 In. Diagonal, 8 In. Lineman, 8 In. Long Nose,...More

Insulated Tool Set,11-Pieces
3-pc. Pliers Set
  • CRESCENT
  • 3-pc. Pliers Set3-pc. Pliers Set
  • Item # 1PHN7
  • Mfr. Model # 1PHN7
  • Pliers Set, Number of Pieces 3, Includes 6-5/8 In. Long Nose, 7 In. Diagonal Cutter, and 9-1/4 In. Linesman...More

Locking Pliers Set,Plain Grip
  • IRWIN VISE-GRIP
  • Locking Pliers Set, Plain GripLocking Pliers Set,Plain Grip
  • Item # 4JA66
  • Mfr. Model # 538KB
  • Locking Pliers Set, Number of Pieces 5, Length 5 In., 6 In., 7 In., (2)10 In., Handle Type Plain Grip,...More

3-pc. Pliers Set
  • WESTWARD
  • 3-pc. Pliers Set3-pc. Pliers Set
  • Item # 1UKN9
  • Mfr. Model # 1UKN9
  • Pliers Set, Number of Pieces 3, Includes 8 In. Long Nose, 8 In. Linesman, 7 In. Diagonal Cutter, Jaw Bend 0...More

3-pc. Plier Set
  • STANLEY
  • 3-pc. Plier Set3-pc. Plier Set
  • Item # 10D211
  • Mfr. Model # 84-056
  • Pliers Set, Number of Pieces 3, Includes 6 In. Diagonal, 6 In. Long Nose, 6 In. Slip Joint, Jaw Length...More

Needle Nose Pliers,5-5/8", 1-11/16" Jaw
  • KLEIN TOOLS
  • Needle Nose Pliers, 5-5/8", 1-11/16" JawNeedle Nose Pliers,5-5/8", 1-11/16" Jaw
  • Item # 2DHA7
  • Mfr. Model # D335-51/2C
  • Long Needle Nose Pliers, Extra Slim, Needle Nose Type, Overall Length (In.) 5-5/8, Jaw Length (In.) 1-11/16,...More

ESD Long Nose Pliers,5", Smooth Jaw
Needle Nose Multi-Tool,Natural,12 Tools
  • STANLEY
  • Needle Nose Multi-Tool, Natural, 12 ToolsNeedle Nose Multi-Tool,Natural,12 Tools
  • Item # 3FRA8
  • Mfr. Model # 84-519K
  • Multi-Tool, Handle Color Natural, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of Tools...More

Results per page: 16 | 32 | 48