Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

565 Results Found that Include 1,036 Products

Results per page: 16 | 32 | 48
  • KLEIN TOOLS
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

  • PLATO
  • CutterCutter
  • Multiple product options available

    Multiple product options available

Wire Stripper,26 to 10 AWG,8 In
  • STANLEY
  • Wire Stripper, 26 to 10 AWG, 8 InWire Stripper,26 to 10 AWG,8 In
  • Item # 23TZ66
  • Mfr. Model # 84-199
  • Wire Stripper, Insulated Yes, Overall Length 8 In., Capacity 8 to 26 AWG, Cable Type Solid and Stranded,...More

Cable Cutter,Shear Cut,9-1/4 In
  • GREENLEE
  • Cable Cutter, Shear Cut, 9-1/4 InCable Cutter,Shear Cut,9-1/4 In
  • Item # 5LE28
  • Mfr. Model # 727
  • High Leverage Cable Cutter, Shear Cut, Overall Length 9-1/4 In., Cutting Capacity Copper 8 to 2/0 AWG, Handle...More

Wire Stripper,24 to 10 AWG,8 In
  • IRWIN VISE-GRIP
  • Wire Stripper, 24 to 10 AWG, 8 InWire Stripper,24 to 10 AWG,8 In
  • Item # 1XFZ6
  • Mfr. Model # 2078300
  • Wire Stripper, Insulated No, Overall Length 8 In., Capacity 24 to 10 AWG, Cable Type Solid and Stranded,...More

Insert/Extract Tool,20DM/20DF,Red/White
  • JONARD TOOLS
  • Insert/Extract Tool, 20DM/20DF, Red/WhiteInsert/Extract Tool,20DM/20DF,Red/White
  • Item # 23Z374
  • Mfr. Model # AR-910672
  • Insertion/Extraction Tool, Contact, Number of Pieces 1, Material Brass and ABS Plastic, Features Red Side For...More

Cable Tie Gun,LD,18 to 50 lb.,Nylon
  • TY-RAP(R)
  • Cable Tie Gun, LD, 18 to 50 lb., NylonCable Tie Gun,LD,18 to 50 lb.,Nylon
  • Item # 1TBD8
  • Mfr. Model # ERG50
  • Cable Tie Gun, Light Duty, Cable Tie Tensile Strength 18 to 50 lb., Cable Tie Material Nylon, Cable Tie Width...More

Cable Slitter,Pocket,1-1/8 In Capacity
  • WESTWARD
  • Cable Slitter, Pocket, 1-1/8 In CapacityCable Slitter,Pocket,1-1/8 In Capacity
  • Item # 1YMZ9
  • Mfr. Model # 1YMZ9
  • Cable Slitter, Insulated No, Overall Length 6-1/2 In., Standard Tool(Accessory Needed for Tethering),...More

Folding Utility Knife,6 3/4 In
  • GREENLEE
  • Folding Utility Knife, 6 3/4 InFolding Utility Knife,6 3/4 In
  • Item # 15X780
  • Mfr. Model # 0652-22
  • Folding Utility Knife, Application Electrical, Utility, Communications, Construction, Overall Length 6-3/4...More

Can Wrench,Hex Head 7/16 In and 3/8 In
Cable Tie Gun,HD,0 to 60 lb.,Nylon
  • TY-RAP(R)
  • Cable Tie Gun, HD, 0 to 60 lb., NylonCable Tie Gun,HD,0 to 60 lb.,Nylon
  • Item # 1A887
  • Mfr. Model # L-400-C
  • Cable Tie Gun, Heavy Duty, Cable Tie Tensile Strength 0 to 60 lb., Cable Tie Material Nylon, Cable Tie Width...More

Cable Tie Gun,LD,18 to 50 lb.,Nylon
  • TY-RAP(R)
  • Cable Tie Gun, LD, 18 to 50 lb., NylonCable Tie Gun,LD,18 to 50 lb.,Nylon
  • Item # 5A308
  • Mfr. Model # QC-100
  • Cable Tie Gun, Light Duty, Cable Tie Tensile Strength 18 to 50 lb., Cable Tie Material Nylon, Cable Tie Width...More

Cable Cutter,Shear Cut,8 In
  • IRWIN VISE-GRIP
  • Cable Cutter, Shear Cut, 8 InCable Cutter,Shear Cut,8 In
  • Item # 4YU79
  • Mfr. Model # 2078328
  • Cable Cutter, Shear Cut, Overall Length 8 In., Handle Design Cushion Grip, Features Pro Touch Handles for...More

Cable Tie Gun,LD,50 to 120 lb.,Nylon
  • TY-RAP(R)
  • Cable Tie Gun, LD, 50 to 120 lb., NylonCable Tie Gun,LD,50 to 120 lb.,Nylon
  • Item # 3KH53
  • Mfr. Model # WT2-TB
  • Cable Tie Gun, Light Duty, Cable Tie Tensile Strength 50 to 120 lb., Cable Tie Material Nylon, Cable Tie...More

Results per page: 16 | 32 | 48