Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Hand Tools

373 Results Found that Include 862 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
ESD Shear Cutter
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Cutter Cable Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Cutters
  • TM

    Grainger Choice

  • WESTWARD
  • Wire Stripper Wire Stripper
  • Multiple product options available

    Multiple product options available

  • Category : Wire Strippers and Cable Slitters
Wire Rope Cutter,Primary Application:  Kwik Wire (TM&#
Wire Stripper,8" Overall Length,24 to 10 AWG Capacity,Solid
Communications Tool Kit, Number of Pieces:  2, Applica
BX Cutter,7-5/8" Overall Length,Shear Cut Cutting Action,Pr
Pin Extractor,3 In,Contact Size 16-20
Electricians Scissors, Electrical and Communications, Straight, Right
Security Shield Tool,7/16 In
Crimper w/Die,22-10 AWG,9-1/2 In L
Cable Slitter,6-1/2" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Slitter, 6-1/2" Overall Length Cable Slitter,6-1/2" Overall Length
  • Item # 1YMZ9
  • Mfr. Model # 1YMZ9
  • Cable Slitter, Insulated No, Overall Length 6-1/2 In., Standard Tool (Accessory Needed for Tethering),...More

  • Category : Wire Strippers and Cable Slitters
Brute Hammer Tool,8 to 4/0 AWG
  • QUICK CABLE
  • Brute Hammer Tool, 8 to 4/0 AWG Brute Hammer Tool,8 to 4/0 AWG
  • Item # 2FEG7
  • Mfr. Model # 4255-360-001U
  • Brute Hammer Tool, Capacity 8 to 4/0 AWG, For Use With Simple crimper--hit with a hammer. Crimp 8 gauge to...More

  • Category : Cable and Wire Crimping Tools
Wire Stripper,6" Overall Length,20 to 8 AWG Capacity,Solid&
Insulated Crimper,8 In L
  • BUCHANAN
  • Insulated Crimper, 8 In L Insulated Crimper,8 In L
  • Item # 10F623
  • Mfr. Model # C24
  • Insulated Crimper, Overall Length 8 In., For Use With For 2006S,2008S,2011S, and Termend Lugs, Cuts No,...More

  • Category : Cable and Wire Crimping Tools
Wire Stripper,8" Overall Length,8 to 26 AWG Capacity,Solid&
Wire Nut/Multi-Bit Screwdriver,7-in-1
  • IDEAL
  • Wire Nut/Multi-Bit Screwdriver, 7-in-1 Wire Nut/Multi-Bit Screwdriver
  • Item # 4PCZ2
  • Mfr. Model # 35-908
  • Wire Nut/Multi-Bit Screwdriver, 7-in-1, Electrician, Ratcheting No, Bit Style Phillips, Slotted, Single...More

  • Category : Multi-Bit Screwdrivers
Barrel Crimper,Manual,10 to 26 AWG
  • TM

    Grainger Choice

  • WESTWARD
  • Barrel Crimper, Manual, 10 to 26 AWG Barrel Crimper,Manual,10 to 26 AWG
  • Item # 13H883
  • Mfr. Model # 13H883
  • Barrel Crimper, Capacity 10 to 26 AWG, Overall Length 8-1/2 In., For Use With 10 to 26 AWG, Cuts No, Strips...More

  • Category : Cable and Wire Crimping Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More