Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

112 Results Found that Include 316 Products

Results per page: 16 | 32 | 48
  • LEATHERMAN
  • Multi-ToolMulti-Tool
  • Multiple product options available

    Multiple product options available

Wire Stripper,24 to 10 AWG,8 In
  • IRWIN VISE-GRIP
  • Wire Stripper, 24 to 10 AWG, 8 InWire Stripper,24 to 10 AWG,8 In
  • Item # 1XFZ6
  • Mfr. Model # 2078300
  • Wire Stripper, Insulated No, Overall Length 8 In., Capacity 24 to 10 AWG, Cable Type Solid and Stranded,...More

Wire Stripper,26 to 10 AWG,8 In
  • STANLEY
  • Wire Stripper, 26 to 10 AWG, 8 InWire Stripper,26 to 10 AWG,8 In
  • Item # 23TZ66
  • Mfr. Model # 84-199
  • Wire Stripper, Insulated Yes, Overall Length 8 In., Capacity 8 to 26 AWG, Cable Type Solid and Stranded,...More

Ratcheting Crimper,28-22 AWG,7-1/2 In L
  • KLEIN TOOLS
  • Ratcheting Crimper, 28-22 AWG, 7-1/2 In LRatcheting Crimper
  • Item # 6LFT9
  • Mfr. Model # VDV226-011-SEN
  • Ratcheting Crimper, Capacity 28 to 22 AWG, Overall Length 7-1/2 In., For Use With Crimps 4, 6, and 8 Position...More

Multi-Tool, Yellow/Black,16 Tools
  • DEWALT
  • Multi-Tool, Yellow/Black, 16 ToolsMulti-Tool, Yellow/Black,16 Tools
  • Item # 45J358
  • Mfr. Model # DWHT71843
  • Multi-Tool, Handle Color Yellow/Black, Opening Action Butterfly Opening, One-Hand Operation No, Number of...More

Cable Splicers Kit
  • KLEIN TOOLS
  • Cable Splicers KitCable Splicers Kit
  • Item # 2DFL3
  • Mfr. Model # 46037
  • Cable Splicer's Kit, Application Scissor, Splicing Knife, and Leather Pouch, for Cutting Stripping, Includes...More

Folding Utility Knife,6-1/8 in,Blue/Gray
  • IRWIN
  • Folding Utility Knife, 6-1/8 in, Blue/GrayFolding Utility Knife,6-1/8 in,Blue/Gray
  • Item # 21XZ33
  • Mfr. Model # 1858318
  • Folding Utility Knife, Application Cutting, Overall Length 6-1/8 In., Overall Width 1-1/8 In., 1 Position,...More

Insulated Crimper,22-10 AWG,9-19/32In L
  • STA-KON
  • Insulated Crimper, 22-10 AWG, 9-19/32In LCrimping Plier
  • Item # 3KH52
  • Mfr. Model # WT2000
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-19/32 In., For Use With Installing A, B, C: AB,...More

Cable Stripper,4-1/2 In
  • CABLE PREP
  • Cable Stripper, 4-1/2 InCable Stripper
  • Item # 6JAX5
  • Mfr. Model # CPT-6590-1S
  • Cable Stripper, Insulated No, Overall Length 4-1/2 In., Capacity 1/4 In., Cable Type RG6/59, Standard...More

Pliers Set,7 pcs.,Ergonomic
  • IRWIN VISE-GRIP
  • Pliers Set, 7 pcs., ErgonomicPliers Set,7 pcs.,Ergonomic
  • Item # 10J860
  • Mfr. Model # 1802537
  • Pliers Set, Number of Pieces 7, Includes (1) Each: 6 In. Groove Lock Straight Jaw Pliers (GV6), 8 In. Long...More

Insulated Tool Set,11-Pieces
Coax Stripped, Multi Use,2 & 3 Levels
Folding Utility Knife,6-1/8 in,Blue/Gray
  • IRWIN
  • Folding Utility Knife, 6-1/8 in, Blue/GrayFolding Utility Knife,6-1/8 in,Blue/Gray
  • Item # 21XZ35
  • Mfr. Model # 1858320
  • Folding Utility Knife, Application Cutting, Screwdriving, Overall Length 6-1/8 In., Overall Width 1-1/4 In.,...More

Snapper Wire Cutter,Shear Cut,5-3/4 In
  • CLAUSS
  • Snapper Wire Cutter, Shear Cut, 5-3/4 InWire Cutter
  • Item # 10F703
  • Mfr. Model # 20033
  • Wire Cutter, Shear Cut, Overall Length 5-3/4 In., Cutting Capacity Copper 3/32 In., Cutting Capacity Aluminum...More

Ratcheting Crimper,Manual
  • IDEAL
  • Ratcheting Crimper, ManualRatcheting Crimper
  • Item # 5LH82
  • Mfr. Model # 30-696
  • Ratcheting Crimper, For Use With For RJ11, RJ45 Connector, Multi Function Tool, Cuts Yes, Strips Yes,...More

Coax Compression Kit,4,5-1/2,6-3/4 In L
  • IDEAL
  • Coax Compression Kit, 4,5-1/2,6-3/4 In LCoax Compression Kit,4,5-1/2,6-3/4 In L
  • Item # 21XN71
  • Mfr. Model # 33-793
  • Coax Compression Kit, Overall Length 6-3/4 In., 5-1/2 In., 4 In., For Use With Compression Tool for BNC,...More

Results per page: 16 | 32 | 48