Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

87 Results Found that Include 219 Products 

Results per page: 16 | 32 | 48
Insulated Tool Set,11-Pieces
Cable Splicers Kit
  • KLEIN TOOLS
  • Cable Splicers KitCable Splicers Kit
  • Item # 2DFL3
  • Mfr. Model # 46037
  • Cable Splicer's Kit, Application Scissor, Splicing Knife, and Leather Pouch, for Cutting Stripping, Includes...More

Insulated Screwdriver Set,7 Pc
  • JONARD
  • Insulated Screwdriver Set, 7 PcInsulated Screwdriver Set,7 Pc
  • Item # 2TDP6
  • Mfr. Model # TK-70INS
  • Insulated Screwdriver Set, Tip Style Assorted, Number of Pieces 7, Handle Material Multicomponent, Includes...More

8-pc. Precision Tool Set
  • WESTWARD
  • 8-pc. Precision Tool Set8-pc. Precision Tool Set
  • Item # 4PM16
  • Mfr. Model # 4PM16
  • Precision Tool Set, Number of Pieces 8, Includes Vinyl Pouch, Jaw Bend 0 deg., Handle Type Dipped, Spring...More

Insulated Linesman Pliers,9-1/4 In
  • KLEIN TOOLS
  • Insulated Linesman Pliers, 9-1/4 InInsulated Linesman Pliers,9-1/4 In
  • Item # 1N090
  • Mfr. Model # D213-9NE-INS
  • Insulated Linesman Pliers, Overall Length 9-1/4 In., Handle Type High Dielectric White Inner Layer, Flame...More

Electricians Tool Set,Journeyman,4-Piece
  • MILWAUKEE
  • Electricians Tool Set, Journeyman, 4-PieceElectricians Tool Set,Journeyman,4-Piece
  • Item # 26X063
  • Mfr. Model # 48-22-3094
  • Electricians Tool Set, Application Journeyman, Number of Pieces 4, Includes Mfr. No. 48-22-2113 (6CMY3)...More

8-pc. Mini Plier Set
  • IRWIN VISE-GRIP
  • 8-pc. Mini Plier Set8-pc. Mini Plier Set
  • Item # 5EWN5
  • Mfr. Model # 2078714
  • Miniature Pliers Set, Number of Pieces 8, Includes 5 In. Bent Nose, 5 1/4 In. Flat Nose, 5 1/4 In. Long Nose,...More

Hand Guarded Chisel Set,5 Pieces
  • DASCO PRO
  • Hand Guarded Chisel Set, 5 PiecesHand Guarded Chisel Set,5 Pieces
  • Item # 24A947
  • Mfr. Model # G10
  • Hand Guarded Chisel Set, Standard Tool(Accessory Needed for Tethering), Number of Pieces 5, Sizes Included...More

Insulated Diagonal Cutters,1-3/16 In. W
Insulated Diagonal Cutters, 5-1/4 In L
Insulated Diagonal Cutters,1-3/16 In. W
Diagonal Cutter,8 In. L,13/16 In. L
Insulated Water Pump Pliers,10 In
  • KLEIN TOOLS
  • Insulated Water Pump Pliers, 10 InInsulated Water Pump Pliers,10 In
  • Item # 1N095
  • Mfr. Model # D502-10-INS
  • Insulated Water Pump Pliers, Jaw Type Serrated, Adjustment Type Groove Joint, Handle Type Insulated, Overall...More

Telecom Kit,Electric Cont, IS w/TS30 TS
  • FLUKE NETWORKS
  • Telecom Kit, Electric Cont, IS w/TS30 TSTelecom Kit,Electric Cont, IS w/TS30 TS
  • Item # 5VYE7
  • Mfr. Model # 11290000
  • Telecom Kit, Application TS30 Test Set, Impact Tool, Modular Adapter, D-Snips, Probe Pic, 66/110 Eversharp...More

Insulated Screwdriver Set w/Tester,7 Pc
  • WERA
  • Insulated Screwdriver Set w/Tester, 7 PcInsulated Screwdriver Set
  • Item # 3EJX1
  • Mfr. Model # 05022728002
  • Insulated Screwdriver Set, Tip Style Assorted, Number of Pieces 7, Handle Material Multicomponent, Includes...More

Insulated Diagonal Cutters, 8 In L
  • WESTWARD
  • Insulated Diagonal Cutters, 8 In LInsulated Diagonal Cutters, 8 In L
  • Item # 5UFV8
  • Mfr. Model # 5UFV8
  • Insulated Diagonal Cutter, Cutting Capacity/Material 0.079 In Wire/1240MPA, Overall Length 8 In., Handle Type...More

Box Joint Water Pump Pliers,10 In
  • KNIPEX
  • Box Joint Water Pump Pliers, 10 InInsulated Water Pump Pliers
  • Item # 2DZD3
  • Mfr. Model # 88 08 250 SBA
  • Insulated Water Pump Pliers, Jaw Type V-Jaw, Adjustment Type Groove Joint, Handle Type Insulated, Overall...More

Insulated Pump Pliers,10 In
  • WESTWARD
  • Insulated Pump Pliers, 10 InInsulated Pump Pliers,10 In
  • Item # 1YXJ2
  • Mfr. Model # 1YXJ2
  • Insulated Water Pump Pliers, Handle Type Insulated, Overall Length 10 In., Max. Jaw Opening 1-1/16 In.,...More

Insulated Linesman Pliers, 8 In
  • WESTWARD
  • Insulated Linesman Pliers, 8 InInsulated Linesman Pliers, 8 In
  • Item # 3WY50
  • Mfr. Model # 3WY50
  • Insulated Linesman Pliers, Overall Length 8 In., Handle Type Molded, Standard Tool(Accessory Needed for...More

Insulated Linesman Pliers, 9 In
  • KNIPEX
  • Insulated Linesman Pliers, 9 InInsulated Linesman Pliers, 9 In
  • Item # 2DZD6
  • Mfr. Model # 02 08 225 SBA
  • Insulated Linesman Pliers, Overall Length 9 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Insulated Diagonal Cutters,1-1/16 In. W
  • KNIPEX
  • Insulated Diagonal Cutters, 1-1/16 In. WInsulated Diagonal Cutters,1-1/16 In. W
  • Item # 2DZD7
  • Mfr. Model # 74 08 200 SBA
  • Insulated Diagonal Pliers,Cutting Capacity/Material 3/32 In. Piano, 1/8 In. Hard, 11/64 In. Medium,Overall...More

Results per page: 16 | 32 | 48