Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

129 Results Found that Include 262 Products

Results per page: 16 | 32 | 48
  • KLEIN TOOLS
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

Wire Stripper,24 to 10 AWG,8 In
  • IRWIN VISE-GRIP
  • Wire Stripper, 24 to 10 AWG, 8 InWire Stripper,24 to 10 AWG,8 In
  • Item # 1XFZ6
  • Mfr. Model # 2078300
  • Wire Stripper, Insulated No, Overall Length 8 In., Capacity 24 to 10 AWG, Cable Type Solid and Stranded,...More

Wire Stripper,26 to 10 AWG,8 In
  • STANLEY
  • Wire Stripper, 26 to 10 AWG, 8 InWire Stripper,26 to 10 AWG,8 In
  • Item # 23TZ66
  • Mfr. Model # 84-199
  • Wire Stripper, Insulated Yes, Overall Length 8 In., Capacity 8 to 26 AWG, Cable Type Solid and Stranded,...More

Barrel Crimper,Manual,10 to 26 AWG
Brute Hammer Tool,8 to 4/0 AWG
  • QUICK CABLE
  • Brute Hammer Tool, 8 to 4/0 AWGBrute Hammer Tool,8 to 4/0 AWG
  • Item # 2FEG7
  • Mfr. Model # 4255-360-001U
  • Brute Hammer Tool, Capacity 8 to 4/0 AWG, For Use With Simple crimper--hit with a hammer. Crimp 8 gauge to...More

Linemans Pliers,9-1/2 In,Erg Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-1/2 In, Erg HandleLinemans Pliers,9-1/2 In,Erg Handle
  • Item # 3LY14
  • Mfr. Model # J213-9NECR
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Crimper w/Die,22-10 AWG,9-1/2 In L
  • ECLIPSE
  • Crimper w/Die, 22-10 AWG, 9-1/2 In LCrimper w/Die,22-10 AWG,9-1/2 In L
  • Item # 22C695
  • Mfr. Model # 100-039
  • Multi-Crimp Tool, Capacity 22 to 10 AWG, Overall Length 9-1/2 In., For Use With For Crimping Non-Insulated...More

  • LEATHERMAN
  • Multi-ToolMulti-Tool
  • Multiple product options available

    Multiple product options available

  • WESTWARD
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

Crimper w/Die,8-4/0 AWG,22-1/2 In L
  • ECLIPSE
  • Crimper w/Die, 8-4/0 AWG, 22-1/2 In LCrimper w/Die,8-4/0 AWG,22-1/2 In L
  • Item # 22C703
  • Mfr. Model # 300-107
  • Crimper - Indent Style, Capacity 8 to 4/0 AWG, 250 MCM, Overall Length 22-1/2 In., For Use With Solderless...More

Large Crimp Tool,6-4/0 AWG,19-1/2 in. L
  • KLEIN TOOLS
  • Large Crimp Tool, 6-4/0 AWG, 19-1/2 in. LLarge Crimp Tool,6-4/0 AWG,19-1/2 in. L
  • Item # 25D147
  • Mfr. Model # 2006
  • Large Crimp Tool, Capacity 6 to 4/0 AWG, Overall Length 19-1/2 In., For Use With For Crimping Lugs and...More

Linemans Pliers,9-3/8 In,Dipped Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-3/8 In, Dipped HandleLinemans Pliers,9-3/8 In,Dipped Handle
  • Item # 4A835
  • Mfr. Model # D213-9NE-CR
  • Linemans Pliers, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Plug Crimper Kit
  • IDEAL
  • Plug Crimper KitPlug Crimper Kit
  • Item # 5LH89
  • Mfr. Model # 33-750
  • Telephone Modular Plug Crimper Kit, Die Included One 5LJ07 Stripper, One 5LH73 Crimper, Fifty RJ45 Modular...More

Results per page: 16 | 32 | 48