Skip Content

Filter Results By

Hand Tools

105 Results Found that Include 258 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Wire Stripper Wire Stripper
  • Multiple product options available

    Multiple product options available

  • Category : Wire Strippers and Cable Slitters
Crimper w/Die,22-10 AWG,9-1/2 In L
Brute Hammer Tool,8 to 4/0 AWG
  • QUICK CABLE
  • Brute Hammer Tool, 8 to 4/0 AWG Brute Hammer Tool,8 to 4/0 AWG
  • Item # 2FEG7
  • Mfr. Model # 4255-360-001U
  • Brute Hammer Tool, Capacity 8 to 4/0 AWG, For Use With Simple crimper--hit with a hammer. Crimp 8 gauge to...More

  • Category : Cable and Wire Crimping Tools
Insulated Crimper,8 In L
  • BUCHANAN
  • Insulated Crimper, 8 In L Insulated Crimper,8 In L
  • Item # 10F623
  • Mfr. Model # C24
  • Insulated Crimper, Overall Length 8 In., For Use With For 2006S,2008S,2011S, and Termend Lugs, Cuts No,...More

  • Category : Cable and Wire Crimping Tools
Barrel Crimper,Manual,10 to 26 AWG
  • TM

    Grainger Choice

  • WESTWARD
  • Barrel Crimper, Manual, 10 to 26 AWG Barrel Crimper,Manual,10 to 26 AWG
  • Item # 13H883
  • Mfr. Model # 13H883
  • Barrel Crimper, Capacity 10 to 26 AWG, Overall Length 8-1/2 In., For Use With 10 to 26 AWG, Cuts No, Strips...More

  • Category : Cable and Wire Crimping Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Crimper Crimper
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
Data/Phone Crimper,Ratchet,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Data/Phone Crimper, Ratchet, Manual Data/Phone Crimper,Ratchet,Manual
  • Item # 13H881
  • Mfr. Model # 13H881
  • Data And Phone Crimper, Capacity 8P8C/RJ45, 6P6C/RJ-12, 6P4C/RJ-11, Overall Length 7-1/4 In., For Use With...More

  • Category : Cable and Wire Crimping Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Crimping Tool Crimping Tool
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Coax Crimper Coax Crimper
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
Insulated Crimper,22-10 AWG,7-3/4 In L
End Sleeve Crimp Assortment,1201 Pc
  • KNIPEX
  • End Sleeve Crimp Assortment, 1201 Pc End Sleeve Crimp Assortment,1201 Pc
  • Item # 21XK04
  • Mfr. Model # 97 90 23
  • End Sleeve Crimp Assortment, Action Crimps, Number of Pieces 1201, Includes Crimping Pliers: Mfg. No. 97 52...More

  • Category : Crimping Tool Kits
Wire Stripper,8" Overall Length,22 to 10 AWG Capacity,Solid
Cable Stripper,8-1/4" Overall Length,8 to 16 AWG Capac
Crimper w/Die,8-4/0 AWG,22-1/2 In L
  • ECLIPSE
  • Crimper w/Die, 8-4/0 AWG, 22-1/2 In L Crimper w/Die,8-4/0 AWG,22-1/2 In L
  • Item # 22C703
  • Mfr. Model # 300-107
  • Crimper - Indent Style, Capacity 8 to 4/0 AWG, 250 MCM, Overall Length 22-1/2 In., For Use With Solderless...More

  • Category : Cable and Wire Crimping Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Dieless Crimper Dieless Crimper
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More