Skip Content

Filter Results By

Hand Tools

24 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
High Leverage Cable Cutter,9-1/4" Overall Length,Shear Cut&
Slip Joint Pliers, 6" Overall Length, 3/4" Max.&#
  • IRWIN VISE-GRIP
  • Slip Joint Pliers, 6" Overall Length, 3/4" Max. Jaw Opening, Handle Type: Ergonomic Slip Joint Pliers
  • Item # 4YU80
  • Mfr. Model # 2078406
  • Slip Joint Pliers, Wire Cutter Yes, Overall Length 6 In., Max. Jaw Opening 3/4 In., Handle Type Ergonomic,...More

Wire Stripper,8" Overall Length,24 to 10 AWG Capacity,Solid
Cable Cutter,28" Overall Length,Shear Cut Cutting Action,Primary
Ratchet Cable Cutter,13-3/4" Overall Length,Center Cut Cutt
Cable Cutter Set,8-1/2" and 9-1/4" Overall Length
Wire Rope Cutter,Primary Application:  Kwik Wire (TM&#
Cable Cutter,12" Overall Length,Shear Cut Cutting Action,Primary
Ratchet Cable Cutter,12-1/8" Overall Length,Center Cut Cutt
Wire Cutter,7-1/2" Overall Length,Shear Cut Cutting Action,
Cable Cutter,8" Overall Length,Shear Cut Cutting Action,Primary&
Slip Joint Pliers, 6" Overall Length, 3/4" Max.&#
  • CHANNELLOCK
  • Slip Joint Pliers, 6" Overall Length, 3/4" Max. Jaw Opening, Handle Type: Dipped Slip Joint Pliers
  • Item # 3LY75
  • Mfr. Model # 526
  • Slip Joint Pliers, Wire Cutter Yes, Overall Length 6 In., Max. Jaw Opening 3/4 In., Handle Type Dipped,...More

Bar and Chain Cutter,18-1/2" Overall Length,Center Cut
Cable Cutter,23-5/8" Overall Length,Shear Cut Cutting Actio
Tubing Cutter, Manual Cutting Action, 2-1/2" Cutting C
  • WESTWARD
  • Tubing Cutter, Manual Cutting Action, 2-1/2" Cutting Capacity Tubing Cutter
  • Item # 10D468
  • Mfr. Model # 10D468
  • PVC Cutter, Overall Length (In.) 18, Cutting Capacity/Material SCH40 2 In. PVC Pipe, Jaw Capacity (In.)...More

Pliers Set, Handle Type: Plastisol Grips, Number of Pi
  • PROTO
  • Pliers Set, Handle Type: Plastisol Grips, Number of Pieces: 3 Pliers Set
  • Item # 20PG81
  • Mfr. Model # J227GS
  • Pliers Set, Number of Pieces 3, Includes Mfr. No. J226G, J278G, J260SG, Jaw Length 1-7/8 In., 1-3/4 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More