Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Hand Tools

36 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ratcheting Crimper,Manual
  • IDEAL
  • Ratcheting Crimper, ManualRatcheting Crimper
  • Item # 5LH82
  • Mfr. Model # 30-696
  • Ratcheting Crimper, For Use With For RJ11, RJ45 Connector, Multi Function Tool, Cuts Yes, Strips Yes,...More

  • KLEIN TOOLS
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

Ratcheting Crimper,28-22 AWG,7-1/2 In L
  • KLEIN TOOLS
  • Ratcheting Crimper, 28-22 AWG, 7-1/2 In LRatcheting Crimper
  • Item # 6LFT9
  • Mfr. Model # VDV226-011-SEN
  • Ratcheting Crimper, Capacity 28 to 22 AWG, Overall Length 7-1/2 In., For Use With Crimps 4, 6, and 8 Position...More

Insulated Crimper,22-10 AWG,9-1/2 In L
  • CHANNELLOCK
  • Insulated Crimper, 22-10 AWG, 9-1/2 In LInsulated Crimper
  • Item # 5LJ55
  • Mfr. Model # 909
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-1/2 In., For Use With Electrical wire, Cuts Yes,...More

Insulated Linemans Pliers,9-1/4 In
  • KLEIN TOOLS
  • Insulated Linemans Pliers, 9-1/4 InInsulated Linemans Pliers,9-1/4 In
  • Item # 1N089
  • Mfr. Model # D213-9NE-CR-INS
  • Insulated Linemans Pliers, Overall Length 9-1/4 In., Handle Type High Dielectric White Inner Layer, Flame...More

Wire Stripper,24 to 10 AWG,8 In
  • IRWIN VISE-GRIP
  • Wire Stripper, 24 to 10 AWG, 8 InWire Stripper,24 to 10 AWG,8 In
  • Item # 1XFZ6
  • Mfr. Model # 2078300
  • Wire Stripper, Insulated No, Overall Length 8 In., Capacity 24 to 10 AWG, Cable Type Solid and Stranded,...More

Insulated Crimper,13 In L
  • IDEAL
  • Insulated Crimper, 13 In LInsulated Crimper
  • Item # 5LH73
  • Mfr. Model # 30-496
  • Insulated Crimper, Overall Length 13 In., For Use With For RJ-11/12/14 (6 Position-1,2,3 Pair) and RJ-45 (8...More

Linemans Pliers,9-3/8 In,Dipped Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-3/8 In, Dipped HandleLinemans Pliers,9-3/8 In,Dipped Handle
  • Item # 4A835
  • Mfr. Model # D213-9NE-CR
  • Linemans Pliers, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Electronics Pliers,6-1/4 In,1-3/4 In Jaw
  • KNIPEX
  • Electronics Pliers, 6-1/4 In, 1-3/4 In JawElectronics Pliers
  • Item # 2DYW3
  • Mfr. Model # 13 01 614 SBA
  • Electronics Pliers, Overall Length 6-1/4 In., Jaw Length 1-3/4 In., Jaw Width 1/2 In., Handle Type Dipped,...More

Plug Crimper Kit
  • IDEAL
  • Plug Crimper KitPlug Crimper Kit
  • Item # 5LH89
  • Mfr. Model # 33-750
  • Telephone Modular Plug Crimper Kit, Die Included One 5LJ07 Stripper, One 5LH73 Crimper, Fifty RJ45 Modular...More

Dieless Crimper,26-16 AWG,10 In L
  • 3M
  • Dieless Crimper, 26-16 AWG, 10 In LDieless Crimper
  • Item # 4DYX1
  • Mfr. Model # E9BM
  • Dieless Crimper, Capacity 26 to 16 AWG, Overall Length 10 In., For Use With 3M 211, 557TG2, U1B, U1R, UAL,...More

Insulated Crimper,22-10 AWG,9-19/32In L
  • STA-KON
  • Insulated Crimper, 22-10 AWG, 9-19/32In LCrimping Plier
  • Item # 3KH52
  • Mfr. Model # WT2000
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-19/32 In., For Use With Installing A, B, C: AB,...More

Mut Multi-Tool,Berry Black,16 Tools
  • LEATHERMAN
  • Mut Multi-Tool, Berry Black, 16 ToolsMulti-Tool
  • Item # 6XDT0
  • Mfr. Model # 850312
  • Multi-Tool, Handle Color Berry Black, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of...More

Crimping tool 8-1 AWG
  • GREENLEE
  • Crimping tool 8-1 AWGCrimping tool 8-1 AWG
  • Item # 1ED63
  • Mfr. Model # K111
  • Insulated Crimper, Capacity 8 to 1/0 AWG Copper, Overall Length 10 In., For Use With Small Copper Connectors,...More

Modular Plug Kit
Insulated Crimper,22-10 AWG,7-3/4 In L
  • DOLPHIN COMPONENTS CORP
  • Insulated Crimper, 22-10 AWG, 7-3/4 In LInsulated Crimper,22-10 AWG,7-3/4 In L
  • Item # 4KEC4
  • Mfr. Model # DC-500F
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 7-3/4 In., For Use With Dolphin Displacement...More

Ratcheting Crimper,22-10 AWG,8-1/2 In L
  • DOLPHIN COMPONENTS CORP
  • Ratcheting Crimper, 22-10 AWG, 8-1/2 In LRatcheting Crimper
  • Item # 4KEC3
  • Mfr. Model # DC-4141
  • Ratcheting Crimper, Capacity 22 to 10 AWG, Overall Length 8-1/2 In., For Use With Dolphin Displacement...More

Insulated Linemans Pliers,8-1/2 In
  • KLEIN TOOLS
  • Insulated Linemans Pliers, 8-1/2 InInsulated Linemans Pliers,8-1/2 In
  • Item # 1N043
  • Mfr. Model # 12098-INS
  • Insulated Linemans Pliers, Overall Length 8-1/2 In., Handle Type High Dielectric White Inner Layer, Flame...More

Long Nose Plier,6-7/8 In L,3/4 In Jaw
  • JONARD TOOLS
  • Long Nose Plier, 6-7/8 In L, 3/4 In JawLong Nose Plier,6-7/8 In L,3/4 In Jaw
  • Item # 2RZT4
  • Mfr. Model # JIC-842
  • Telecom Long Nose Pliers, Overall Length 6-7/8 In., Jaw Type Smooth, Nose Shape Straight, Jaw Length 1-7/8...More

Crimping Tool,22 to 14 AWG,10-51/64 In.
  • PANDUIT
  • Crimping Tool, 22 to 14 AWG, 10-51/64 In.Crimping Tool,22 to 14 AWG,10-51/64 In.
  • Item # 38YU62
  • Mfr. Model # CT-1525
  • Crimping Tool, Capacity 22 to 14 AWG, Overall Length 10-51/64 In., For Use With Crimps Panduit #26 to 22 AWG...More

Crimping Tool,22 to 10 AWG,Automatic
  • PANDUIT
  • Crimping Tool, 22 to 10 AWG, AutomaticCrimping Tool,22 to 10 AWG,Automatic
  • Item # 38YU61
  • Mfr. Model # CT-1550
  • Crimping Tool, Capacity 22 to 10 AWG, Overall Length 10-51/64 In., For Use With Crimps Panduit #22 to 10 AWG...More

Crimping Tool,22 to 10 AWG,10-51/64 In.
  • PANDUIT
  • Crimping Tool, 22 to 10 AWG, 10-51/64 In.Crimping Tool,22 to 10 AWG,10-51/64 In.
  • Item # 38YU63
  • Mfr. Model # CT-1570
  • Crimping Tool, Capacity 22 to 10 AWG, Overall Length 10-51/64 In., For Use With Crimps Panduit #22 to 10 AWG...More

Crimping Tool,22 to 8 AWG,8-17/64 In.
  • PANDUIT
  • Crimping Tool, 22 to 8 AWG, 8-17/64 In.Crimping Tool,22 to 8 AWG,8-17/64 In.
  • Item # 38YU66
  • Mfr. Model # CT-1003
  • Crimping Tool, Capacity 22 to 8 AWG, Overall Length 8-17/64 In., For Use With Crimps Panduit #22 to 8 AWG...More

Crimping Tool,22 to 10 AWG,9-1/4 In.
  • PANDUIT
  • Crimping Tool, 22 to 10 AWG, 9-1/4 In.Crimping Tool,22 to 10 AWG,9-1/4 In.
  • Item # 38YU60
  • Mfr. Model # CT-100A
  • Crimping Tool, Capacity 22 to 10 AWG, Overall Length 9-1/4 In., For Use With Insulated and Non-Insulated...More

Semiauto Crimp Tool,20 to 14 AWG,8-1/4In
  • PANDUIT
  • Semiauto Crimp Tool, 20 to 14 AWG, 8-1/4InSemiauto Crimp Tool,20 to 14 AWG,8-1/4In
  • Item # 38YU68
  • Mfr. Model # CT-1000
  • Semiautomatic Crimping Tool, Capacity 20 to 14 AWG, Overall Length 8-1/4 In., For Use With Crimps Panduit #20...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More