Skip Content

Filter Results By

Hand Tools

33 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Insulated Crimper,22-10 AWG,7-3/4 In L
  • DOLPHIN COMPONENTS CORP
  • Insulated Crimper, 22-10 AWG, 7-3/4 In L Insulated Crimper,22-10 AWG,7-3/4 In L
  • Item # 4KEC4
  • Mfr. Model # DC-500F
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 7-3/4 In., For Use With Dolphin Displacement...More

Ratcheting Crimper,28-22 AWG,7-1/2 In L
  • KLEIN TOOLS
  • Ratcheting Crimper, 28-22 AWG, 7-1/2 In L Ratcheting Crimper
  • Item # 6LFT9
  • Mfr. Model # VDV226-011-SEN
  • Ratcheting Crimper, Capacity 28 to 22 AWG, Overall Length 7-1/2 In., For Use With Crimps 4, 6, and 8 Position...More

Wire Stripper,8" Overall Length,24 to 10 AWG Capacity,Solid
General Hand Tool Kit, Number of Pieces:  28, App
Data/Phone Crimper,Ratchet,Manual
  • WESTWARD
  • Data/Phone Crimper, Ratchet, Manual Data/Phone Crimper,Ratchet,Manual
  • Item # 13H881
  • Mfr. Model # 13H881
  • Data And Phone Crimper, Capacity 8P8C/RJ45, 6P6C/RJ-12, 6P4C/RJ-11, Overall Length 7-1/4 In., For Use With...More

Multi-Tool, Berry Black Handle Color, Butterfly Opening Opening&
Communications Tool Kit, Number of Pieces:  11, Applic
Ratcheting Crimper,22-10 AWG,8-1/2 In L
  • DOLPHIN COMPONENTS CORP
  • Ratcheting Crimper, 22-10 AWG, 8-1/2 In L Ratcheting Crimper
  • Item # 4KEC3
  • Mfr. Model # DC-4141
  • Ratcheting Crimper, Capacity 22 to 10 AWG, Overall Length 8-1/2 In., For Use With Dolphin Displacement...More

Insulated Crimper,22-10 AWG,9-19/32In L
  • STA-KON
  • Insulated Crimper, 22-10 AWG, 9-19/32In L Crimping Plier
  • Item # 3KH52
  • Mfr. Model # WT2000
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-19/32 In., For Use With Installing A, B, C: AB,...More

Insulated Crimper,22-10 AWG,9-1/2 In L
  • CHANNELLOCK
  • Insulated Crimper, 22-10 AWG, 9-1/2 In L Insulated Crimper
  • Item # 5LJ55
  • Mfr. Model # 909
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-1/2 In., For Use With Electrical wire, Cuts Yes,...More

Crimping tool 8-1 AWG
  • GREENLEE
  • Crimping tool 8-1 AWG Crimping tool 8-1 AWG
  • Item # 1ED63
  • Mfr. Model # K111
  • Insulated Crimper, Capacity 8 to 1/0 AWG Copper, Overall Length 10 In., For Use With Small Copper Connectors,...More

Insulated Crimper,13 In L
  • IDEAL
  • Insulated Crimper, 13 In L Insulated Crimper
  • Item # 5LH73
  • Mfr. Model # 30-496
  • Insulated Crimper, Overall Length 13 In., For Use With For RJ-11/12/14 (6 Position-1,2,3 Pair) and RJ-45 (8...More

Plug Crimper Kit
  • IDEAL
  • Plug Crimper Kit Plug Crimper Kit
  • Item # 5LH89
  • Mfr. Model # 33-750
  • Telephone Modular Plug Crimper Kit, Die Included One 5LJ07 Stripper, One 5LH73 Crimper, Fifty RJ45 Modular...More

Modular Plug Kit
Dieless Crimper,26-16 AWG,10 In L
  • 3M
  • Dieless Crimper, 26-16 AWG, 10 In L Dieless Crimper
  • Item # 4DYX1
  • Mfr. Model # E9BM
  • Dieless Crimper, Capacity 26 to 16 AWG, Overall Length 10 In., For Use With 3M 211, 557TG2, U1B, U1R, UAL,...More

Mastec Sat Install Tool Kit
  • SUUNTO
  • Mastec Sat Install Tool Kit Mastec Sat Install Tool Kit
  • Item # 7DJ25
  • Mfr. Model # 7DJ25
  • Mastec Sat Install Tool Kit, Zone 1, Magnification 26X, Working Range 200 ft., Accuracy 1/3 Degrees ,...More

Jack Terminator Crimper Frame
Semiauto Crimp Tool,20 to 14 AWG,8-1/4In
  • PANDUIT
  • Semiauto Crimp Tool, 20 to 14 AWG, 8-1/4In Semiauto Crimp Tool,20 to 14 AWG,8-1/4In
  • Item # 38YU68
  • Mfr. Model # CT-1000
  • Semiautomatic Crimping Tool, Capacity 20 to 14 AWG, Overall Length 8-1/4 In., For Use With Crimps Panduit #20...More

Electronics Pliers, 6-1/4" Overall Length, 1-3/4"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More