Skip Content

Filter Results By

Hand Tools

206 Results Found that Include 348 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oval Diagonal Cutters,6" Overall Length,13/16" Jaw Wid
Oval Diagonal Cutters,6" Overall Length,11/32" Jaw Wid
Angled Diagonal Cutters,10" Overall Length,1-3/16" Jaw
Ultra Slim Diagonal Cutters,5" Overall Length,9/64" Ja
Oval Diagonal Cutters,6" Overall Length,11/32" Jaw Wid
Diagonal Cutting Pliers,5" Overall Length,19/32" Jaw W
Oval Diagonal Cutters,6-1/4" Overall Length,1-13/64" J
Oval Diagonal Cutters,8" Overall Length,3/8" Jaw Width
Oval Diagonal Cutters,6" Overall Length,1" Jaw Width,13
Oval Diagonal Cutters,7-13/32" Overall Length,15/16" J
Needle Nose Pliers, 6-1/2" Overall Length, 1-1/4"
  • STANLEY
  • Needle Nose Pliers, 6-1/2" Overall Length, 1-1/4" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 5ME41
  • Mfr. Model # 89-869
  • Needle Nose Pliers, Overall Length 6-1/2 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2 In., Jaw...More

Tapered Precision Diagonal Cutters,5" Overall Length,13/16"
Oval Diagonal Cutters,7" Overall Length,15/16" Jaw Wid
Needle Nose Pliers, 5-1/2" Overall Length, 1" Max
  • IRWIN VISE-GRIP
  • Needle Nose Pliers, 5-1/2" Overall Length, 1" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 10J889
  • Mfr. Model # NN5R
  • Needle Nose Pliers, Uninsulated, Nonsparking No, ESD Safe No, Side Cutter No, Wire Stripper No, Wire Crimper...More

Long Nose Pliers, 8" Overall Length, 2-39/64" Max
Oval Diagonal Cutters,7" Overall Length,1" Jaw Width,3/
Pliers Set, Handle Type: Ergonomic, Number of Pieces:&
  • IRWIN VISE-GRIP
  • Pliers Set, Handle Type: Ergonomic, Number of Pieces: 7 Pliers Set
  • Item # 10J860
  • Mfr. Model # 1802537
  • Pliers Set, Number of Pieces 7, Includes (1) Each: 6 In. Groove Lock Straight Jaw Pliers (GV6), 8 In. Long...More

Oval Diagonal Cutters,8-1/8" Overall Length,3/8" Jaw&#
Oval Diagonal Cutters,6-1/4" Overall Length,15/16" Jaw
Pointed Diagonal Cutters,4-1/4" Overall Length,1/8" Ja
Diagonal Cutting Pliers,6" Overall Length,3/4" Jaw Wid
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More