Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hand Tools

127 Results Found that Include 130 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mixing Bucket,5 gal,Translucent,Plastic
  • KRAFT TOOL
  • Mixing Bucket, 5 gal, Translucent, Plastic Mixing Bucket,5 gal,Translucent,Plastic
  • Item # 43Y530
  • Mfr. Model # GG468
  • Mixing Bucket, Number of Pieces 1, Capacity 5 gal., Size 11-7/8 W x 15 in. L, Width (In.) 11-7/8, Length...More

Masons Line,500 ft,Braided Nylon,Pink
Floor Scraper,4-3/4 x 14 in,5 ft,SS/Wood
Masons Line,500 ft,Braided Nylon,White
Masons Line,500 ft,Braided Nylon,Yellow
Concrete Placer,4 x 19-1/2 in,60 L
Replacement Asphalt Lute Blade,For GG875
Tilting Bull Float Bracket,6-Hole,Alum
  • KRAFT TOOL
  • Tilting Bull Float Bracket, 6-Hole, Alum Tilting Bull Float Bracket,6-Hole,Alum
  • Item # 43Y468
  • Mfr. Model # CC294
  • Tilting Bull Float Bracket, 6-Hole, Construction Cast Aluminum, Characteristics One to One Turning Ratio of...More

Swaged Handle,Button,1-3/8 x 72 in,Blue
  • KRAFT TOOL
  • Swaged Handle, Button, 1-3/8 x 72 in, Blue Swaged Handle,Button,1-3/8 x 72 in,Blue
  • Item # 43Y471
  • Mfr. Model # CC336B
  • Swaged Handle, Button, Width (In.) 1-3/8, Length (In.) 72, Construction Blue Anodized Aluminum,...More

Swaged Handle,Button,1-3/4 x 72 in,Alum
  • KRAFT TOOL
  • Swaged Handle, Button, 1-3/4 x 72 in, Alum Swaged Handle,Button,1-3/4 x 72 in,Alum
  • Item # 43Y472
  • Mfr. Model # CC289S
  • Swaged Handle, Button, Width (In.) 1-3/4, Length (In.) 72, Construction Aluminum, Characteristics Swaged Ends...More

Fresno Trowel,w/o Handle,Round,5 x 48 in
Rebar Bender/Cutter,5/8 Cap,66 in L
  • KRAFT TOOL
  • Rebar Bender/Cutter, 5/8 Cap, 66 in L Rebar Bender/Cutter,5/8 Cap,66 in L
  • Item # 43Y507
  • Mfr. Model # GG725
  • Rebar Bender/Cutter, Max. Capacity (In.) (#5) 5/8, Overall Length (In.) 66, Bend Angle (Deg.) 180, Blade Type...More

Masons Line Stretcher,Adj,4 to 12 in,Pr
  • KRAFT TOOL
  • Masons Line Stretcher, Adj, 4 to 12 in, Pr Masons Line Stretcher,Adj,4 to 12 in,Pr
  • Item # 43Y575
  • Mfr. Model # BL147
  • Masons Line Stretcher, Adjustable, Number of Pieces 2, Length (In.) 4 to 12, Color Silver, Construction Cast...More

Caulking Trowel,3/8 x 6-5/8 in,Steel
  • KRAFT TOOL
  • Caulking Trowel, 3/8 x 6-5/8 in, Steel Caulking Trowel,3/8 x 6-5/8 in,Steel
  • Item # 43Y563
  • Mfr. Model # BL763PF
  • Caulking Trowel, Length (In.) 6-5/8, Width (In.) 3/8, Material Forged Steel, Handle ProForm(R) Soft Grip,...More

Sidewalk Edger,SS/ProForm,1/2 in Radius
  • KRAFT TOOL
  • Sidewalk Edger, SS/ProForm, 1/2 in Radius Sidewalk Edger,SS/ProForm,1/2 in Radius
  • Item # 43Y517
  • Mfr. Model # CF165PF
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Stainless Steel, Blade Width 6 in.,...More

Concrete Slider Knee Board,Stainless,Pr
  • KRAFT TOOL
  • Concrete Slider Knee Board, Stainless, Pr Concrete Slider Knee Board,Stainless,Pr
  • Item # 43Y535
  • Mfr. Model # CC162
  • Concrete Slider Knee Board, Number of Pieces 2, Size 8-1/2 W x 28 in. L, Width (In.) 8, Length (In.) 29,...More

Concrete Groover,Bronze,3/8 in Radius
  • KRAFT TOOL
  • Concrete Groover, Bronze, 3/8 in Radius Concrete Groover,Bronze,3/8 in Radius
  • Item # 43Y510
  • Mfr. Model # CC304-01
  • Concrete Groover, Walking, Length 6 in., Width 4-1/2 in., Material Bronze, Blade Width 4-1/2 in., Blade...More

Bull Float,Rnd,8 x 48 in,Mag,w/o Handle
  • KRAFT TOOL
  • Bull Float, Rnd, 8 x 48 in, Mag, w/o Handle Bull Float,Rnd,8 x 48 in,Mag,w/o Handle
  • Item # 43Y459
  • Mfr. Model # CC803-01
  • Bull Float, End Type Round, Length (In.) 48, Width (In.) 8, Thickness (In.) 1/4, Material Magnesium, Handle...More

Concrete Finishing Broom Head,48 in,Wood
  • KRAFT TOOL
  • Concrete Finishing Broom Head, 48 in, Wood Concrete Finishing Broom Head,48 in,Wood
  • Item # 43Y506
  • Mfr. Model # CC173
  • Concrete Finishing Broom, Block Size 48 in., Block Type Hardwood, Mounting Threaded or Snap Set Adapters,...More

Black/Yellow, High Impact Styrene Level Case, 48-3/4 L
Power Troweler Blade,Combo,8 x14 in
  • KRAFT TOOL
  • Power Troweler Blade, Combo, 8 x14 in Power Troweler Blade,Combo,8 x14 in
  • Item # 43Y489
  • Mfr. Model # SK101
  • Power Troweler Replacement Blade, Combination, Width (In.) 8, Length (In.) 14, Construction Carbon Steel,...More

Concrete Gauge Rake,24 in,Aluminum
Cotton Canvas w/Leather Tool Bag, General Purpose, Number&#
Pool Trowel,Round,4 x 16 in,Blue Steel
Mixing Barrel w/Lid,15 gal,Plastic
  • KRAFT TOOL
  • Mixing Barrel w/Lid, 15 gal, Plastic Mixing Barrel w/Lid,15 gal,Plastic
  • Item # 43Y523
  • Mfr. Model # GG601
  • Mixing Barrel, Number of Pieces 1, Capacity 15 gal., Size 16-1/2 W x 26 in. L, Width (In.) 16-1/2, Length...More

Brick Trowel,Narrow London,4-3/4 x 11 in
Brick Trowel,Narrow London,4-3/4 x 11 in
Channel Float,Rnd,6x48 in,Mag,w/o Handle
Masons Line,500 ft,Braided Nylon,Green
Repl Floor Scraper Blade,14 x4-3/4 in,SS
Brick Trowel,Pointing,2-3/4 x 6 in,Steel
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More