Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hand Tools

21 Results Found that Include 47 Products 

Results per page: 16 | 32 | 48
    Cable Cutter,Wire Rope,Hard Wire
    • MIDWEST SNIPS
    • Cable Cutter, Wire Rope, Hard WireCable Cutter,Wire Rope,Hard Wire
    • Item # 29RW36
    • Mfr. Model # MW-P6300
    • Cable Cutter, Wire Rope,Hard Wire, Number of Pieces 1, Circles/Odd Radii Cutting Action, Curve Type Straight,...More

    Aviation Snip Set,Offset,Left/Right Snip
    • MIDWEST SNIPS
    • Aviation Snip Set, Offset, Left/Right SnipAviation Snip Set,Offset,Left/Right Snip
    • Item # 29RW24
    • Mfr. Model # MW-P6510C
    • Offset Aviation Snip Set, Number of Pieces 2, Cutting Action Left/Right, Overall Length 9-3/4 In., Metal...More

    Crimper,5 Blade,1-9/16in L.
    • MIDWEST SNIPS
    • Crimper, 5 Blade, 1-9/16in L.Crimper,5 Blade,1-9/16in L.
    • Item # 34RF88
    • Mfr. Model # MWT-C5
    • Sheet Metal Crimper, Number of Blades 5, Overall Length 8-1/2 In., Metal Gauge 22, Safety Latch Yes, Material...More

    Insulated Crimper,22 AWG,9 In L
    • MIDWEST SNIPS
    • Insulated Crimper, 22 AWG, 9 In LInsulated Crimper,22 AWG,9 In L
    • Item # 29RW39
    • Mfr. Model # MW-C5
    • Insulated Pipe Crimper, Number of Blades 5, Overall Length 9 In., Metal Gauge 22, Safety Latch No, Material...More

    Folding Tool,12, 3/8 and 1 In.Dual Sided
    Aviation Snip Set,Offset,1-1/2in L.
    • MIDWEST SNIPS
    • Aviation Snip Set, Offset, 1-1/2in L.Aviation Snip Set,Offset,1-1/2in L.
    • Item # 34RF73
    • Mfr. Model # MWT-6510C
    • Offset Aviation Snip Set, Number of Pieces 2, Cutting Action Left/Right, Overall Length 9-3/4 In., Metal...More

    Tinners Snips,Straight,16 In
    • MIDWEST SNIPS
    • Tinners Snips, Straight, 16 InTinners Snips,Straight,16 In
    • Item # 29RW38
    • Mfr. Model # MW-P167B
    • Tinners Snip, Cutting Action Straight, Overall Length 16 In., Metal Gauge 16 Mild, Cutting Edge Nonserrated,...More

    Notcher,31 Degree, V-Notch
    • MIDWEST SNIPS
    • Notcher, 31 Degree, V-NotchNotcher,31 Degree, V-Notch
    • Item # 29RW44
    • Mfr. Model # MW-N1
    • Hand Notcher, Cutting Action 31 Degrees V-Notch, Metal Gauge 24, Cutting Length 1-3/16 In., Overall Length 10...More

    Hand Seamer Set,Straight,Straight
    • MIDWEST SNIPS
    • Hand Seamer Set, Straight, StraightHand Seamer Set,Straight,Straight
    • Item # 34RF91
    • Mfr. Model # MWT-S36
    • Hand Seamer Set, Jaw Width 1-1/2 In., Jaw Depth 2-1/2 In., Metal Gauge 20, Number of Pieces 2, Overall Length...More

    Cable Cutter,Anvil Cut,9in L,Ergonomic
    • MIDWEST SNIPS
    • Cable Cutter, Anvil Cut, 9in L, ErgonomicCable Cutter,Anvil Cut,9in L,Ergonomic
    • Item # 34RF87
    • Mfr. Model # MWT-6300
    • Cable Cutter, Anvil Cut, Overall Length 9 In., Cutting Capacity Copper 1/4 In., Cutting Capacity Aluminum 1/4...More

    Hand Seamer Set,Straight,3 and 6InBlades
    • MIDWEST SNIPS
    • Hand Seamer Set, Straight, 3 and 6InBladesHand Seamer Set,Straight,3 and 6InBlades
    • Item # 29RW40
    • Mfr. Model # MW-S36
    • Hand Seamer Set, Jaw Width 3 In., 6 In., Jaw Depth 1-1/4 In., Metal Gauge 20, Number of Pieces 4, Overall...More

    Duct Stretcher,Offset,16 In. L
    • MIDWEST SNIPS
    • Duct Stretcher, Offset, 16 In. LDuct Stretcher,Offset,16 In. L
    • Item # 29RW45
    • Mfr. Model # MW-D1
    • Duct Stretcher, Offset, Overall Length 16 In., Overall Width 1 In., Body Material Aluminum, Blade Material...More

    Hand Seamer Set,Offset, 3 and 6In.Blades
    • MIDWEST SNIPS
    • Hand Seamer Set, Offset, 3 and 6In.BladesHand Seamer Set,Offset, 3 and 6In.Blades
    • Item # 29RW41
    • Mfr. Model # MW-SO36
    • Offset Hand Seamer Set, Jaw Width 3 In., 6 In., Jaw Depth 1-1/4 In., Metal Gauge 20, Number of Pieces 4,...More

    Notcher,31 deg.,1in L.,Steel
    • MIDWEST SNIPS
    • Notcher, 31 deg., 1in L., SteelNotcher,31 deg.,1in L.,Steel
    • Item # 34RF93
    • Mfr. Model # MWT-N1
    • Hand Notcher, Cutting Action 31 Degrees V-Notch, Metal Gauge 24, Cutting Length 1 In., Overall Length 10 In.,...More

    Folding Tool,Dual Sided,Straight
    • MIDWEST SNIPS
    • Folding Tool, Dual Sided, StraightFolding Tool,Dual Sided,Straight
    • Item # 34RF89
    • Mfr. Model # MWT-F1
    • Folding Tool, Folding Depth 3/8 In. and 1 In., Overall Length 12 In., Metal Gauge 22, Safety Latch No,...More

    Snap Lock Punch,HVAC,3/8in L.
    • MIDWEST SNIPS
    • Snap Lock Punch, HVAC, 3/8in L.Snap Lock Punch,HVAC,3/8in L.
    • Item # 34RF94
    • Mfr. Model # MWT-L1
    • Snap Lock Punch, Cutting Length 1/4 In., Cutting Width 3/8 In., Metal Gauge 24, Overall Length 9 In., Jaw...More

    Tinners Snips,Straight,16 In
    • MIDWEST SNIPS
    • Tinners Snips, Straight, 16 InTinners Snips,Straight,16 In
    • Item # 34RF95
    • Mfr. Model # MWT-167B
    • Tinners Snip, Cutting Action Straight, Overall Length 16 In., Metal Gauge 16 Mild, Cutting Edge Nonserrated,...More

    Duct Tightener,5-1/2 In. L
    • MIDWEST SNIPS
    • Duct Tightener, 5-1/2 In. LDuct Tightener,5-1/2 In. L
    • Item # 29RW46
    • Mfr. Model # MW-D2
    • Duct Tightener, HVAC, Overall Length 5-1/2 In., Overall Width 1, Body Material High Carbon Steel, Blade...More

    Snap Lock Punch,3/8 In. Tab
    • MIDWEST SNIPS
    • Snap Lock Punch, 3/8 In. TabSnap Lock Punch,3/8 In. Tab
    • Item # 29RW43
    • Mfr. Model # MW-L1
    • Snap Lock Punch, Cutting Length 3/8 In., Cutting Width 3/8 In., Metal Gauge 24, Overall Length 9 In., Jaw...More

    Results per page: 16 | 32 | 48