Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

566 Results Found that Include 885 Products

Results per page: 16 | 32 | 48
Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A841
  • Mfr. Model # D248-8
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw...More

Zipper Bag,7 x 1x 12-1/2 in.,1 Pocket
  • KLEIN TOOLS
  • Zipper Bag, 7 x 1x 12-1/2 in., 1 PocketZipper Bag,7 x 1x 12-1/2 in.,1 Pocket
  • Item # 5LL48
  • Mfr. Model # 5139
  • Zipper Bag, General Purpose, Cotton Canvas, Number of Pockets 1, Width 12-1/2 In., Depth 1 In., Height 7 In.,...More

Jersey Gloves,Cotton,Size L,Brown,PR
  • Jersey Gloves, Cotton, Size L, Brown, PRCotton Jersey Gloves
  • Item # 2DFK1
  • Mfr. Model # 40002
  • Jersey Gloves,Cotton,Fabric Weight 8.5 oz.,Brown,Size L,Length 8 In.,Lining Fleece,Cut Clute,Cuff Knit,Thumb...More

  • KLEIN TOOLS
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

Nut Driver Set,7 PC
  • KLEIN TOOLS
  • Nut Driver Set, 7 PCNut Driver Set,7 PC
  • Item # 4A843
  • Mfr. Model # 631
  • Hollow Shaft Nut Driver Set, Number of Pieces 7, Hex (In.) 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, Shank...More

Needle Nose Pliers,8-7/16 In.,2-5/16 In.
  • KLEIN TOOLS
  • Needle Nose Pliers, 8-7/16 In., 2-5/16 In.Needle Nose Pliers,8-7/16 In.,2-5/16 In.
  • Item # 5C564
  • Mfr. Model # D203-8
  • Long Nose Pliers, 8 5/16" Heavy Duty Long Nose Pliers with Side Cutters, Overall Length (In.) 8-7/16, Jaw...More

Linemans Pliers,9-3/8 In,Dipped Handle
Iron Workers Linemans Pliers,9-1/4 In
  • KLEIN TOOLS
  • Iron Workers Linemans Pliers, 9-1/4 InIron Workers Linemans Pliers,9-1/4 In
  • Item # 2VCZ6
  • Mfr. Model # D201-7CST
  • Iron Workers Linemans Pliers, Overall Length 9-1/4 In., Handle Type Dipped, Standard Tool(Accessory Needed...More

Diagonal Cutters,5 In. OAL,Red
  • KLEIN TOOLS
  • Diagonal Cutters, 5 In. OAL, RedDiagonal Cutters,5 In. OAL,Red
  • Item # 2DEX7
  • Mfr. Model # D275-5
  • Diagonal Cutters, Overall Length 5 In., Cutting Capacity/Material Shears Wire Up to 18 AWG, Standard...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A839
  • Mfr. Model # D228-8
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Nut Driver,Hollow,5/16 In,3 In Shank
  • KLEIN TOOLS
  • Nut Driver, Hollow, 5/16 In, 3 In ShankNut Driver,Hollow,5/16 In,3 In Shank
  • Item # 5LL65
  • Mfr. Model # 630-5/16
  • Nut Driver, Shank Length (In.) 3, Overall Length (In.) 6-3/4, Handle Comfortable Cushion Grip, Enables Tool...More

Needle Nose Pliers,6-5/8 In.,1-7/8 In.
  • KLEIN TOOLS
  • Needle Nose Pliers, 6-5/8 In., 1-7/8 In.Needle Nose Pliers,6-5/8 In.,1-7/8 In.
  • Item # 4A842
  • Mfr. Model # D203-6
  • Long Nose Pliers, 6 5/8" Long Nose with Side Cutters, Overall Length (In.) 6-5/8, Jaw Length (In.) 1-7/8, Jaw...More

Diagonal Cutters,7-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 7-1/8 In.Diagonal Cutters,7-1/8 In.
  • Item # 10A990
  • Mfr. Model # D228-7
  • Diagonal Pliers, Nose Type Diagonal, Overall Length (In.) 7-1/8, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A840
  • Mfr. Model # D2000-48
  • Diagonal Cutters, Overall Length 8-1/16 In., Jaw Length 13/16 In., Jaw Width 1-3/16 In., Cutting...More

Aluminum Level,Torpedo,9 Overall
  • KLEIN TOOLS
  • Aluminum Level, Torpedo, 9 OverallAluminum Level,Torpedo,9 Overall
  • Item # 2DGX9
  • Mfr. Model # 930-9
  • Torpedo Level,Frame Material Aluminum,Length 9 In.,Magnetic,Top Read Yes,Total Number of Vials 3,Number of...More

Tool Pouch,4 Pkt,5 x 2 x 9-7/8,Nylon,Blk
  • KLEIN TOOLS
  • Tool Pouch, 4 Pkt, 5 x 2 x 9-7/8, Nylon, BlkTool Pouch,4 Pkt,5 x 2 x 9-7/8,Nylon,Blk
  • Item # 34E629
  • Mfr. Model # 5482
  • Tool Pouch, Back Pocket, Number of Pockets 4, Width (In.) 5, Depth (In.) 2, Height (In.) 9-7/8, Fits Belts Up...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A838
  • Mfr. Model # D2000-28
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Screwdriver Bit Set,33 pcs.
  • KLEIN TOOLS
  • Screwdriver Bit Set, 33 pcs.Screwdriver Bit Set,33 pcs.
  • Item # 3MJA8
  • Mfr. Model # 32510
  • Multi-Bit Screwdriver, 32-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes...More

Zipper Bag Asst,12-1/2 x7 In,Canvas,4 Pc
Diagonal Cutters,8-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
  • Item # 3LY21
  • Mfr. Model # J2000-48
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/8, Jaw Length (In.) 13/16, Jaw...More

Tool Bag,12-1/2x1x7 In,1 Pocket
  • KLEIN TOOLS
  • Tool Bag, 12-1/2x1x7 In, 1 PocketTool Bag,12-1/2x1x7 In,1 Pocket
  • Item # 2DFT1
  • Mfr. Model # 5139B
  • Tool Bag, General Purpose, Canvas, Number of Pockets 1, Width 12-1/2 In., Depth 1 In., Height 7 In., Color...More

Bit Set,Steel,32 pcs.
  • KLEIN TOOLS
  • Bit Set, Steel, 32 pcs.Bit Set,Steel,32 pcs.
  • Item # 3MJA9
  • Mfr. Model # 32525
  • Bit Set, Steel, Number of Pieces 32, Includes TORX(r): T7, T8, T10, T15, T20, T25, T27, T30 and T40; Fraction...More

Electricians Scissors,5-1/4 In. L
  • KLEIN TOOLS
  • Electricians Scissors, 5-1/4 In. LElectricians Scissors,5-1/4 In. L
  • Item # 2DGR9
  • Mfr. Model # 2100-7
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Linemans Pliers,9-1/2 In,Dipped Handle
Results per page: 16 | 32 | 48