Skip Content

Filter Results By

Price
Shop By

Hand Tools

26 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • CRAFTSMAN
    • HammerHammer
    • Multiple product options available

      Multiple product options available

    Pry Bar Set,Pieces 3
    • CRAFTSMAN
    • Pry Bar Set, Pieces 3Pry Bar Set,Pieces 3
    • Item # 8F175
    • Mfr. Model # 9-43288
    • Pry Bar Set, Number of Pieces 3, Features Ergonomic Dual Composite Handle Designed for a Comfortable, Secure...More

    Thickness Gauge Set,36 Blade
    • CRAFTSMAN
    • Thickness Gauge Set, 36 BladeThickness Gauge Set,36 Blade
    • Item # 8E334
    • Mfr. Model # 9-40811
    • Feeler Thickness Gage Set, Range (In.) 0.002 to 0.035, Size of Leaves 1/2 X 3 In., Number of Leaves 36,...More

    Pry Bar Set,Chrome Plated Tempered Steel
    Utility Knife,6-3/4 In.,Orange
    • CRAFTSMAN
    • Utility Knife, 6-3/4 In., OrangeUtility Knife,6-3/4 In.,Orange
    • Item # 3KJC4
    • Mfr. Model # 9-94856
    • Utility Knife, Retractable, Overall Length 6-3/4 In., Overall Width 1-1/2 In., Overall Thickness 3/8 In., 3...More

    Slip Joint Pliers,10 In
    • CRAFTSMAN
    • Slip Joint Pliers, 10 InSlip Joint Pliers,10 In
    • Item # 3WEN8
    • Mfr. Model # 9-45380
    • Slip Joint Pliers, Wire Cutter No, Overall Length 10 In., Max. Jaw Opening 1-5/16 In., Handle Type Cushion...More

    Ball Pein Hammer,Hickory,4 Oz
    • CRAFTSMAN
    • Ball Pein Hammer, Hickory, 4 OzBall Pein Hammer,Hickory,4 Oz
    • Item # 3KGT8
    • Mfr. Model # 9-38461
    • Ball Pein Hammer, Head Weight 4 Oz, Overall Length 10 1/4 In, Hickory Handle, Head Dia 1 In, Head Material...More

    Pry Bar Set,Pieces 5
    Combination Wrench,1/2In.,1/2In. OAL
    • CRAFTSMAN
    • Combination Wrench, 1/2In., 1/2In. OALCombination Wrench,1/2In.,1/2In. OAL
    • Item # 3YUF5
    • Mfr. Model # 9-45977
    • Combination Wrench Item, SAE, Size 1/2 In., 12, Finish Full Polish, Standard Tool(Accessory Needed for...More

    All-Purpose Electrician's Tool
    Locking Pliers,Ergonomic,6 In. L
    • CRAFTSMAN
    • Locking Pliers, Ergonomic, 6 In. LLocking Pliers,Ergonomic,6 In. L
    • Item # 8CG80
    • Mfr. Model # 9-45716
    • Locking Pliers, Long Nose, Handle Type Ergonomic, Wire Cutter Yes, Length 6 In., Jaw Capacity 1-5/8 In., Jaw...More

    Ball Pein Hammer,Hickory,32 Oz
    • CRAFTSMAN
    • Ball Pein Hammer, Hickory, 32 OzBall Pein Hammer,Hickory,32 Oz
    • Item # 3KGU2
    • Mfr. Model # 9-38467
    • Ball Pein Hammer, Head Weight 32 Oz, Overall Length 15 1/2 In, Hickory Handle, Head Dia 1 1/4 In, Head...More

    Pliers Set,3 pcs.,Dipped
    Quick Release Ratchet,3/8 In Dr,11 In L
    • CRAFTSMAN
    • Quick Release Ratchet, 3/8 In Dr, 11 In LQuick Release Ratchet,3/8 In Dr,11 In L
    • Item # 3LZF3
    • Mfr. Model # 9-44833
    • Quick Release Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Standard Tool(Accessory Needed for...More

    Combination Wrench,5/8In.,5/8In. OAL
    • CRAFTSMAN
    • Combination Wrench, 5/8In., 5/8In. OALCombination Wrench,5/8In.,5/8In. OAL
    • Item # 3YUG2
    • Mfr. Model # 9-45979
    • Combination Wrench Item, SAE, Size 5/8 In., 12, Finish Full Polish, Standard Tool(Accessory Needed for...More

    Diagonal Cutters,5 In.
    • CRAFTSMAN
    • Diagonal Cutters, 5 In.Diagonal Cutters,5 In.
    • Item # 9DXZ7
    • Mfr. Model # 9-45077
    • Diagonal Cutting Plier, Overall Length (In.) 5, Handle Color Black, Type High Leverage, Construction Forged...More

    1/4", 3/8" SAE Socket Set
    • CRAFTSMAN
    • 1/4", 3/8" SAE Socket SetSocket Set
    • Item # 9TC07
    • Mfr. Model # 9-34740
    • Socket Set, SAE, Drive Size 1/4 In., 3/8 In., Std. Socket Point Styles Included 6, 12, Deep Socket Point...More

    Blacksmith Hammer,2 1/2 Lb,Hickory
    • CRAFTSMAN
    • Blacksmith Hammer, 2 1/2 Lb, HickoryBlacksmith Hammer,2 1/2 Lb,Hickory
    • Item # 3KTK1
    • Mfr. Model # 9-38262
    • Blacksmith Hammer, Head Weight 2-1/2 lb., Overall Length 15 In., Head Length 4-7/8 In., Head Width 1-5/8 In.,...More

    Portable Tool Box,Plastic,26 In. W
    • CRAFTSMAN
    • Portable Tool Box, Plastic, 26 In. WPortable Tool Box,Plastic,26 In. W
    • Item # 8V721
    • Mfr. Model # 9-59326
    • Portable Tool Box, Plastic, Overall Width 26 In., Overall Depth 10-1/2 In., Overall Height 10 In., Red, Matte...More

    Diagonal Cutters,6 In.
    • CRAFTSMAN
    • Diagonal Cutters, 6 In.Diagonal Cutters,6 In.
    • Item # 9A873
    • Mfr. Model # 9-45075
    • Diagonal Cutting Plier, Overall Length (In.) 6, Handle Color Black, Type High Leverage, Construction Forged...More

    Ratcheting Wrench Set,SAE,5 pt.,5 PC
    Combination Wrench,8mm,6-1/4In. OAL
    • CRAFTSMAN
    • Combination Wrench, 8mm, 6-1/4In. OALCombination Wrench,8mm,6-1/4In. OAL
    • Item # 3YUM5
    • Mfr. Model # 9-45987
    • Combination Wrench Item, Metric, Size 8mm, 12, Finish Full Polish, Standard Tool(Accessory Needed for...More

    Carrying Case for Mfr. No. 9-44593
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More