Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

15 Results Found that Include 79 Products

Craftsman Industrial

Get It Done with Craftsman Industrial™

Introducing Craftsman Industrial, a new line of heavy-duty, high-quality tools designed for the demands of professional use.
Craftsman Industrial tools are made in the U.S. and carry a lifetime warranty.
Sockets
Sockets
Socket Sets
Impact Sockets
and Bits
Wrenches
Wrenches
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • CRAFTSMAN INDUSTRIAL
  • 3/4" Drive SAE Socket 3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type...More

  • CRAFTSMAN INDUSTRIAL
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards ANSI and ASME; Varies by...More

3/8" Ratcheting Combination Wrench, Standard, SAE, Number&#
Socket Extension,3/4 in. Dr,5 in. L
Socket Bit,3/8 in. Dr,T55 Torx(R)
  • CRAFTSMAN INDUSTRIAL
  • 3/8" Drive Metric Socket 3/8" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 3/8", Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards ANSI and ASME; Varies...More

  • CRAFTSMAN INDUSTRIAL
  • 1/4" Drive SAE Socket 1/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/4", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards ANSI and ASME; Varies by...More

  • CRAFTSMAN INDUSTRIAL
  • 3/8" Drive SAE Socket 3/8" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/8", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel and Standards ANSI and ASME; Varies by Number of Points,...More

  • CRAFTSMAN INDUSTRIAL
  • 1/4" Drive Metric Socket 1/4" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/4", Number of Points 6, Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards...More

  • CRAFTSMAN INDUSTRIAL
  • 1/2" Drive Metric Socket 1/2" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Number of Points 12, Socket Depth Standard, Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output...More

Flex Spark Plug Socket,3/8"Dr,13/16",6pt
Spark Plug Socket,3/8 in. Dr,5/8 in.,6pt
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More