Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Hand Tools

10 Results Found that Include 11 Products 

Craftsman Industrial

Get It Done with Craftsman Industrial™

Introducing Craftsman Industrial, a new line of heavy-duty, high-quality tools designed for the demands of professional use.
Craftsman Industrial tools are made in the U.S. and carry a lifetime warranty.
Sockets
Sockets
Socket Sets
Socket Sets
Hand Ratchets
Hand Ratchets
Wrenches
Wrenches
Wrench Sets
Wrench Sets
 |  Results per page: 16 | 32 | 48

    Impact Socket, 3/4 In Dr, 17mm, 6 pt

    CRAFTSMAN INDUSTRIAL

    Grainger Item # 19L796 | Mfr. Model # 9-22566

    Catalog Page # NA

    Impact Bit, Metric, Size 17mm, Drive Size 3/4 In., Drive Type Square, Overall Length 3-1/2 In., Socket Depth...More

    Impact Socket, 3/4 In Dr, 14mm, 6 pt

    CRAFTSMAN INDUSTRIAL

    Grainger Item # 19L795 | Mfr. Model # 9-22565

    Catalog Page # NA

    Impact Bit, Metric, Size 14mm, Drive Size 3/4 In., Drive Type Square, Overall Length 3-1/2 In., Socket Depth...More

    Socket Set

    CRAFTSMAN INDUSTRIAL

    Multiple product options available

    Impact Socket, 3/4 In Dr, 19mm, 6 pt

    CRAFTSMAN INDUSTRIAL

    Grainger Item # 19L797 | Mfr. Model # 9-22567

    Catalog Page # NA

    Impact Bit, Metric, Size 19mm, Drive Size 3/4 In., Drive Type Square, Overall Length 3-1/2 In., Socket Depth...More

    Socket, 3/4 In Dr, 2-1/8 In, 12 Pt, Std

    CRAFTSMAN INDUSTRIAL

    Grainger Item # 6EDC9 | Mfr. Model # 9-23980

    Catalog Page # NA

    Socket, SAE, Size 2-1/8 In., Drive Size 3/4 In., Socket Depth Standard, Output Type Hex, Overall Length 3-1/8...More

    Combination Wrench, 1-1/4In, 4-5/16In OAL

    CRAFTSMAN INDUSTRIAL

    Grainger Item # 6GCH7 | Mfr. Model # 9-23657

    Catalog Page # NA

    Combination Wrench Item, SAE, Size 1-1/4 In., 12, Finish Black Oxide, Overall Length 4-5/16 In., Offset 15...More

    Socket Extension, 3/4 x 8 In, 247-Chrome

    CRAFTSMAN INDUSTRIAL

    Grainger Item # 6GAX7 | Mfr. Model # 9-23885

    Catalog Page # NA

    Socket Extension, Drive Size 3/4 In., Overall Length 8 In., Finish 247-Chrome, For Use With 3/4 In. Drive...More

    Socket, 1/2 In Dr, 1-1/2 In, 6 Pt, Std

    CRAFTSMAN INDUSTRIAL

    Grainger Item # 5ZFT5 | Mfr. Model # 9-24172

    Catalog Page # NA

    Socket, SAE, Size 1-1/2 In., Drive Size 1/2 In., Socket Depth Standard, Output Type Hex, Overall Length 2-1/4...More

    Impact Socket, 3/4 In Dr, 2-3/16 In, 12 pt

    CRAFTSMAN INDUSTRIAL

    Grainger Item # 6UNV0 | Mfr. Model # 9-2399

    Catalog Page # NA

    Impact Socket, Drive Size 3/4 In., Number of Points 12, Socket Depth Standard, SAE, Size 2-3/16 In., Overall...More

    Ratcheting Combo Wrench, 5/8 in., Flexible

    CRAFTSMAN INDUSTRIAL

    Grainger Item # 6GCL6 | Mfr. Model # 9-24660

    Catalog Page # NA

    Ratcheting Combination Wrench, Wrench Style Flexible, Reversing No, SAE, Size 5/8 In., Number of Points 12,...More

     |  Results per page: 16 | 32 | 48
      loader image