Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

56 Results Found that Include 357 Products 

Craftsman Industrial

Get It Done with Craftsman Industrial™

Introducing Craftsman Industrial, a new line of heavy-duty, high-quality tools designed for the demands of professional use.
Craftsman Industrial tools are made in the U.S. and carry a lifetime warranty.
Sockets
Sockets
Socket Sets
Socket Sets
Hand Ratchets
Hand Ratchets
Wrenches
Wrenches
Wrench Sets
Wrench Sets
 |  Results per page: 16 | 32 | 48

Socket Set

CRAFTSMAN INDUSTRIAL

Multiple product options available

Socket Extension

CRAFTSMAN INDUSTRIAL

Multiple product options available

Combination Wrench

CRAFTSMAN INDUSTRIAL

Multiple product options available

3/8" Drive Metric Socket

CRAFTSMAN INDUSTRIAL

Multiple product options available

Impact Socket, 1/2" Drive Size

CRAFTSMAN INDUSTRIAL

Multiple product options available

Master Tool Set, Mechanic, SAE and Metric

CRAFTSMAN INDUSTRIAL

Grainger Item # 6WPE8 | Mfr. Model # 9-29793

Catalog Page # NA

Master Tool Set, Primary Application Mechanic, SAE and Metric, Number of Pieces 273, Drive Size 1/4 In., 3/8...More

Quick Release Ratchet, 3/4In, 19-13/16In L

CRAFTSMAN INDUSTRIAL

Grainger Item # 5ZFR1 | Mfr. Model # 9-23810

Catalog Page # NA

Quick Release Ratchet, Drive Size 3/4 In., Non-Reversing, Fixed Head Movement, Head Style Teardrop, Overall...More

3/8" Drive SAE Socket

CRAFTSMAN INDUSTRIAL

Multiple product options available

Socket Bit Set, 3/8 In Dr, 13 pc

CRAFTSMAN INDUSTRIAL

Grainger Item # 5WHZ8 | Mfr. Model # 9-24855

Catalog Page # NA

Socket Bit Set, SAE and Metric, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 13, Finish Chrome, Sockets...More

Impact Socket, 3/4 In Dr, 17mm, 6 pt

CRAFTSMAN INDUSTRIAL

Grainger Item # 19L796 | Mfr. Model # 9-22566

Catalog Page # NA

Impact Bit, Metric, Size 17mm, Drive Size 3/4 In., Drive Type Square, Overall Length 3-1/2 In., Socket Depth...More

Socket Bit, 3/8 Dr, 5mm, Hex

CRAFTSMAN INDUSTRIAL

Grainger Item # 5ZFW2 | Mfr. Model # 9-23259

Catalog Page # NA

Hex Bit Socket, Metric, Drive Size 3/8 In., Size 5mm, Overall Length (In.) 2-23/32, Alloy Steel Construction,...More

Impact Universal Joint, 3/8In Dr, 4-1/4 In

CRAFTSMAN INDUSTRIAL

Grainger Item # 6ECR5 | Mfr. Model # 9-23844

Catalog Page # NA

Impact Universal Joint, SAE, Drive Size 3/8 In., Socket Depth Standard, Finish Chrome, Overall Length 4-1/4...More

Impact Socket, 3/4 In Dr, 14mm, 6 pt

CRAFTSMAN INDUSTRIAL

Grainger Item # 19L795 | Mfr. Model # 9-22565

Catalog Page # NA

Impact Bit, Metric, Size 14mm, Drive Size 3/4 In., Drive Type Square, Overall Length 3-1/2 In., Socket Depth...More

Impact Socket, 3/4 In Dr, 19mm, 6 pt

CRAFTSMAN INDUSTRIAL

Grainger Item # 19L797 | Mfr. Model # 9-22567

Catalog Page # NA

Impact Bit, Metric, Size 19mm, Drive Size 3/4 In., Drive Type Square, Overall Length 3-1/2 In., Socket Depth...More

Crowfoot Wrench Set, SAE/Metric, 21 Pc

CRAFTSMAN INDUSTRIAL

Grainger Item # 16W243 | Mfr. Model # 9-3280

Catalog Page # NA

Crowfoot Wrench Set, SAE and Metric, Drive Size (In.) 3/8, Size 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16,...More

Impact Socket, 3/4 In Dr, 22mm, 6 pt

CRAFTSMAN INDUSTRIAL

Grainger Item # 19L798 | Mfr. Model # 9-22568

Catalog Page # NA

Impact Bit, Metric, Size 22mm, Drive Size 3/4 In., Drive Type Square, Overall Length 4-1/2 In., Socket Depth...More

Magnetic Bit Handle, 1/4 In Dr

CRAFTSMAN INDUSTRIAL

Grainger Item # 6GAX4 | Mfr. Model # 9-43373

Catalog Page # NA

Magnetic Bit Handle, Drive Size (In.) 1/4, Overall Length (In.) 7-1/4, 247-Chrome Finish

Socket Bit, 3/8 Dr, 5/16 In, Hex

CRAFTSMAN INDUSTRIAL

Grainger Item # 5ZFW4 | Mfr. Model # 9-23256

Catalog Page # NA

Hex Bit Socket, SAE, Drive Size 3/8 In., Size 5/16 In., Overall Length (In.) 2-11/16, Alloy Steel...More

Crowfoot Wrench Set, 3/8 Dr, SAE, 10 Pc

CRAFTSMAN INDUSTRIAL

Grainger Item # 5WHY3 | Mfr. Model # 9-24858

Catalog Page # NA

Crowfoot Wrench Set, Number of Pieces 10, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, and 1", Drive...More

Impact Socket, 3/4 In Dr, 24mm, 6 pt

CRAFTSMAN INDUSTRIAL

Grainger Item # 19L799 | Mfr. Model # 9-22569

Catalog Page # NA

Impact Bit, Metric, Size 24mm, Drive Size 3/4 In., Drive Type Square, Overall Length 4-5/8 In., Socket Depth...More

Hand Ratchet, 1/4 In Dr, 5-1/4 In L, Round

CRAFTSMAN INDUSTRIAL

Grainger Item # 5ZFR3 | Mfr. Model # 9-23793

Catalog Page # NA

Hand Ratchet, Drive Size 1/4 In., Non-Reversing, Fixed Head Movement, Head Style Round, Overall Length 5-1/4...More

Universal Joint, 1/4 In Dr

CRAFTSMAN INDUSTRIAL

Grainger Item # 6ECR6 | Mfr. Model # 9-23824

Catalog Page # NA

Universal Joint, Drive Size (In.) 1/4, Overall Length (In.) 3-7/8, 247-Chrome Finish

1/2" Drive SAE Socket

CRAFTSMAN INDUSTRIAL

Multiple product options available

3/4" Drive SAE Socket

CRAFTSMAN INDUSTRIAL

Multiple product options available

1/4" Drive SAE Socket

CRAFTSMAN INDUSTRIAL

Multiple product options available

1/4" Drive Metric Socket

CRAFTSMAN INDUSTRIAL

Multiple product options available

Flare Nut Wrench Set, 6 Pt, 3/8-7/8 in, 4Pc

CRAFTSMAN INDUSTRIAL

Grainger Item # 5ZWL4 | Mfr. Model # 9-24347

Catalog Page # NA

Flare Nut Wrench Set, SAE, Number of Pieces 4, Number of Points 6, Wrenches Included 3/8 x 7/16, 1/2 x 9/16,...More

Impact Socket Set

CRAFTSMAN INDUSTRIAL

Multiple product options available

Crowfoot Wrench, 3/8 Dr, 3/4 In, Chrome

CRAFTSMAN INDUSTRIAL

Grainger Item # 6GCK3 | Mfr. Model # 9-24925

Catalog Page # NA

Crowfoot Wrench, SAE, Drive Size (In.) 3/8, Size 3/4 In., Overall Length (In.) 1-5/8, 249 -Alloy, 247-Chrome...More

Tool Set

CRAFTSMAN INDUSTRIAL

Multiple product options available

SAE Ratcheting Combination Wrench

CRAFTSMAN INDUSTRIAL

Multiple product options available

1/2" Drive Metric Socket

CRAFTSMAN INDUSTRIAL

Multiple product options available

 |  Results per page: 16 | 32 | 48
loader image