Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

53 Results Found that Include 123 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Welding Pliers, 9" Overall Length, 2-23/32" Jaw L
Multi-Bit Screwdriver,6-in-1
  • CHANNELLOCK
  • Multi-Bit Screwdriver, 6-in-1 Multi-Bit Screwdriver,6-in-1
  • Item # 38RW64
  • Mfr. Model # 61A
  • Multi-Bit Screwdriver, 6-in-1, General Purpose, Ratcheting No, Bit Retainer Type Locking Quick Change Ball...More

Duckbill Pliers, 7-3/4" Overall Length, 1/2" Jaw&
Pick And Hook Set,4 pcs.
  • CHANNELLOCK
  • Pick And Hook Set, 4 pcs. Pick And Hook Set,4 pcs.
  • Item # 38RW67
  • Mfr. Model # HP-4A
  • Pick And Hook Set, Material Steel, Number of Pieces 4, Overall Length (In.) 5-1/4, Application For Use In A...More

End Cutting Nippers,8" Overall Length,11/32" Jaw Lengt
End Cutting Nippers,7-1/2" Overall Length,11/32" Jaw&#
Bent Long Nose Pliers, 5-3/4" Overall Length, 3/3
Oval High Leverage Diagonal Cutters,8" Overall Length,1-3/1
Awl Screw Starter, Number of Sizes: 1
Thin Nose Slip Joint Pliers, 8-1/4" Overall Length,&#x
Oval Diagonal Cutters,5" Overall Length,3/4" Jaw Width
Fence Tool Pliers, 10-1/2" Overall Length
Nut Driver Set,3/16 to 1/2 In,7 Pcs
  • CHANNELLOCK
  • Nut Driver Set, 3/16 to 1/2 In, 7 Pcs Nut Driver Set,3/16 to 1/2 In,7 Pcs
  • Item # 10N534
  • Mfr. Model # ND-7CB
  • Nut Driver Set, Number of Pieces 7, Hex (In.) 3/16 to 1/2, Hex (mm) 4.76 to 12.70, Shank Length (In.) 3,...More

End Cutting Nippers,9" Overall Length,3/4" Jaw Length,
General Hand Tool Kit, Number of Pieces:  8
  • CHANNELLOCK
  • General Hand Tool Kit, Number of Pieces: 8 General Hand Tool Kit, Number of Pieces: 8
  • Item # 3KHZ7
  • Mfr. Model # CBR-8A
  • General Hand Tool Kit, Sub-Category Contractor, Tool Storage Included Yes, Number of Pieces 8, Tool Storage...More

Oval Diagonal Cutters,7-1/2" Overall Length,19/32" Jaw
End Cutting Nippers,10" Overall Length,5/8" Jaw Length
End Cutting Nippers,6-1/4" Overall Length,23/64" Jaw&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More