Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Hand Tools

14 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Diagonal Cutters,7-3/4 In.
    • CHANNELLOCK
    • Diagonal Cutters, 7-3/4 In.Diagonal Cutters,7-3/4 In.
    • Item # 5LJ48
    • Mfr. Model # 447
    • Diagonal Cutting Pliers, Angled Head, Overall Length (In.) 7-3/4, Jaw Length (In.) 1-1/32, Jaw Width (In.)...More

    Tongue and Groove Pliers Set,2 pcs.
    • CHANNELLOCK
    • Tongue and Groove Pliers Set, 2 pcs.Tongue and Groove Pliers Set,2 pcs.
    • Item # 10N543
    • Mfr. Model # VJ-2
    • Tongue and Groove Pliers Set, Number of Pieces 2, Includes (1) Each: 6-1/2 In. V-Jaw Tongue and Groove Plier,...More

    Insulated Crimper,22-10 AWG,9-1/2 In L
    • CHANNELLOCK
    • Insulated Crimper, 22-10 AWG, 9-1/2 In LInsulated Crimper
    • Item # 5LJ55
    • Mfr. Model # 909
    • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-1/2 In., For Use With Electrical wire, Cuts Yes,...More

    Diagonal Cutters,8 In.
    • CHANNELLOCK
    • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
    • Item # 3ZZU1
    • Mfr. Model # 338CB
    • Diagonal Cutting Plier, Lap Joint, Overall Length (In.) 8, Jaw Length (In.) 25/32, Side Cutter Yes, Laser...More

    Diagonal Cutters,7-1/2 In.
    • CHANNELLOCK
    • Diagonal Cutters, 7-1/2 In.Diagonal Cutters,7-1/2 In.
    • Item # 19TT62
    • Mfr. Model # 758
    • Flush Cut Pliers, Cutting Capacity/Material Plastic and 10 to 20 AWG/Copper Wire, Overall Length 7-1/2 In.,...More

    Adjustable Wrench,8 in.,Chrome,Plain
    • CHANNELLOCK
    • Adjustable Wrench, 8 in., Chrome, PlainAdjustable Wrench
    • Item # 3KGX6
    • Mfr. Model # 808W
    • Adjustable Wrench, Jaw Capacity 1-5/32 In., Overall Length 8 In., Material Chrome Vanadium Steel, Chrome...More

    Long Reach Pliers,8 in.L,Carbon Steel
    • CHANNELLOCK
    • Long Reach Pliers, 8 in.L, Carbon SteelLong Reach Pliers,8 in.L,Carbon Steel
    • Item # 38UV72
    • Mfr. Model # 748
    • Long Reach Pliers, Overall Length 8 In., Tip Width 9/32 In., Jaw Length 1-9/16 In., Jaw Width 19/32 In.,...More

    Linemans Pliers,8 in.L,Ergonomic
    • CHANNELLOCK
    • Linemans Pliers, 8 in.L, ErgonomicLinemans Pliers,8 in.L,Ergonomic
    • Item # 38RW22
    • Mfr. Model # E348
    • Linemans Pliers, Overall Length 8 In., Handle Type Ergonomic, Not Tether Capable, Jaw Length 1-49/64 In., Jaw...More

    Linemans Pliers,6 in.L,Cushion Grip
    • CHANNELLOCK
    • Linemans Pliers, 6 in.L, Cushion GripLinemans Pliers,6 in.L,Cushion Grip
    • Item # 38RW27
    • Mfr. Model # E346CB
    • Linemans Pliers, Overall Length 6 In., Handle Type Cushion Grip, Not Tether Capable, Jaw Length 1-3/16 In.,...More

    Long Nose Pliers,7-51/64inL,Cushion Grip
    • CHANNELLOCK
    • Long Nose Pliers, 7-51/64inL, Cushion GripLong Nose Pliers,7-51/64inL,Cushion Grip
    • Item # 38RW30
    • Mfr. Model # E388CB
    • Long Nose Pliers, Overall Length 7-51/64 In., Jaw Type Crosshatch, Nose Shape Bent, Jaw Length 2-39/64 In.,...More

    Linemans Pliers,7 in.L,Cushion Grip
    • CHANNELLOCK
    • Linemans Pliers, 7 in.L, Cushion GripLinemans Pliers,7 in.L,Cushion Grip
    • Item # 38RW25
    • Mfr. Model # E347CB
    • Linemans Pliers, Overall Length 7 In., Handle Type Cushion Grip, Not Tether Capable, Jaw Length 1-35/64 In.,...More

    Linemans Pliers,7-1/4In,Carbon Steel
    Diagonal Cutters,8-5/16in.L,Cushion Grip
    • CHANNELLOCK
    • Diagonal Cutters, 8-5/16in.L, Cushion GripDiagonal Cutters,8-5/16in.L,Cushion Grip
    • Item # 38RW34
    • Mfr. Model # E338CB
    • Diagonal Cutters, Overall Length 8-5/16 In., Jaw Length 7/8 In., Jaw Width 1 In., Cutting Capacity/Material...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More