Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

11 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Elect Torque Wrench,1/4 In,5 to 50 in lb
  • CDI TORQUE PRODUCTS
  • Elect Torque Wrench, 1/4 In, 5 to 50 in lb Electronic Torque Wrenches
  • Item # 4YVP3
  • Mfr. Model # 501ED-CDI
  • Electronic Torque Wrench, Drive Size 1/4 In., Calibration Certificate Yes, Torque Range (in.-lbs.) 5 to 50,...More

  • Category : Electronic Torque Wrenches
Elect Torque/Angle Wrench,25-250 ft lb
  • CDI TORQUE PRODUCTS
  • Elect Torque/Angle Wrench, 25-250 ft lb Electronic Torque & Angle Wrenches
  • Item # 4YVR5
  • Mfr. Model # 2503TAA-CDI
  • Electronic Torque and Angle Wrench, Drive Size 1/2 In., Calibration Certificate Yes, Torque Range (in.-lbs.)...More

  • Category : Electronic Torque Wrenches
Fixed 3/4" Micrometer Torque Wrench, 100 to 600 f
  • CDI TORQUE PRODUCTS
  • Fixed 3/4" Micrometer Torque Wrench, 100 to 600 ft.-lb. Micrometer Torque Wrench
  • Item # 4YVY4
  • Mfr. Model # 6004MFRPH
  • Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Fixed, Calibration Certificate Yes, Primary Scale...More

  • Category : Micrometer Torque Wrenches
Fixed 3/4" Micrometer Torque Wrench, 75 to 450 ft
  • CDI TORQUE PRODUCTS
  • Fixed 3/4" Micrometer Torque Wrench, 75 to 450 ft.-lb. Torque Wrench
  • Item # 30HL93
  • Mfr. Model # 4504MFRMH
  • Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Fixed, Calibration Certificate Yes, Primary Scale...More

  • Category : Micrometer Torque Wrenches
Interchangeable Torque Wrench,9/16"
  • CDI TORQUE PRODUCTS
  • Interchangeable Torque Wrench, 9/16" Interchangeable Head Torque Wrench
  • Item # 38A296
  • Mfr. Model # 800NMIMH
  • Interchangeable Head Torque Wrench, Drive Size Z (63/64 In.), Calibration Certificate Yes, Primary Scale...More

  • Category : Interchangeable Head Torque Wrenches
Torque Head,Open End,Z Dual Pins,65mm
Torque Sensor,3/4 in Dr,60 to 600 ft lb
Fixed 3/4" Micrometer Torque Wrench, 150 to 800 &
  • CDI TORQUE PRODUCTS
  • Fixed 3/4" Micrometer Torque Wrench, 150 to 800 Nm Adjustable Micrometer Torque Wrench
  • Item # 38A834
  • Mfr. Model # 8004NMRMHSS
  • Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Fixed, Calibration Certificate Yes, Primary Scale...More

  • Category : Micrometer Torque Wrenches
Transducer Adapter Kit,4-in-1,250 ft lb
Transducer Mount Bracket,1000-2000ft lb
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More