Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Hand Tools

740 Results Found that Include 1,790 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Multi Purpose Tool Holder,4 Pockets
Tongue and Groove Pliers Set,2 pcs.
Long Nose Plier,8 In L,7/8 In Jaw
  • CHANNELLOCK
  • Long Nose Plier, 8 In L, 7/8 In JawLong Nose Plier,8 In L,7/8 In Jaw
  • Item # 5LJ42
  • Mfr. Model # 317
  • Long Nose Pliers, Overall Length 8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-23/64 In., Jaw...More

  • CLAUSS
  • ShearsShears
  • Multiple product options available

    Multiple product options available

Diagonal Cutters,8 In.
  • CHANNELLOCK
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 3LY73
  • Mfr. Model # 338
  • Diagonal Cutters,Cutting Capacity/Material Piano Wire (0.063 In. min diameter - 0.091 In. max diameter), hard...More

Sheath,Utility Knife
  • CLC
  • Sheath, Utility KnifeSheath,Utility Knife
  • Item # 4ZB58
  • Mfr. Model # 453
  • Utility Knife Sheath, Material Top Grain Leather, Number of Pockets 1, Fits Belts Up To 2-1/2 In., Color Tan,...More

C-Clamp,1-1/2 In,820 lb,Gray
  • COLUMBIAN
  • C-Clamp, 1-1/2 In, 820 lb, GrayC-Clamp,1-1/2 In,820 lb,Gray
  • Item # 41D485
  • Mfr. Model # 141-1/2C
  • C-Clamp, Body Material Cast Iron, Heavy Duty, Anvil Shape Flat, Throat Shape Standard, Body Color Gray, Max....More

Slip Joint Pliers,6 In,1 In Jaw
  • CHANNELLOCK
  • Slip Joint Pliers, 6 In, 1 In JawSlip Joint Pliers,6 In,1 In Jaw
  • Item # 3LY75
  • Mfr. Model # 526
  • Slip Joint Pliers, Wire Cutter Yes, Overall Length 6 In., Max. Jaw Opening 3/4 In., Handle Type Dipped,...More

  • CLAUSS
  • SnipSnip
  • Multiple product options available

    Multiple product options available

Long Nose Plier,8 In L,7/8 In Jaw
  • CHANNELLOCK
  • Long Nose Plier, 8 In L, 7/8 In JawLong Nose Plier,8 In L,7/8 In Jaw
  • Item # 3WDU8
  • Mfr. Model # 3017
  • Long Nose Pliers, Overall Length 8 In., Jaw Type Serrated, Nose Shape Snipe, Jaw Length 3/32 In., Jaw Width...More

Fabric/Thread,Kevlar Shears,Right Hand
  • CLAUSS
  • Fabric/Thread, Kevlar Shears, Right HandFabric/Thread,Kevlar Shears,Right Hand
  • Item # 5EHK2
  • Mfr. Model # 18425
  • Primary Application Fabric and Thread, Kevlar Shears, Right Hand, Handle Style Bent, Overall Length 8 In.,...More

Dayton Axe,4-3/4 In Edge,36 L,Fiberglass
  • COUNCIL TOOL
  • Dayton Axe, 4-3/4 In Edge, 36 L, FiberglassDayton Axe,4-3/4 In Edge,36 L,Fiberglass
  • Item # 12N148
  • Mfr. Model # 35DRFG
  • Dayton Axe, Single Bit, Cutting Edge 4-3/4 In., Head Material Steel, Head Weight 3-1/2 lbs., Overall Length...More

Retaining Ring Pliers,0 Deg,90 Deg
  • CHANNELLOCK
  • Retaining Ring Pliers, 0 Deg, 90 DegRetaining Ring Pliers,0 Deg,90 Deg
  • Item # 3WDW5
  • Mfr. Model # 927
  • Retaining Ring Pliers, Convertible, Number of Pieces 1, Tip Type Straight and 90 Degrees , Tip Dia. 0.036...More

C-Clamp,4 In,1535 lb,Gray
  • COLUMBIAN
  • C-Clamp, 4 In, 1535 lb, GrayC-Clamp,4 In,1535 lb,Gray
  • Item # 41D490
  • Mfr. Model # 144C
  • C-Clamp, Body Material Cast Iron, Heavy Duty, Anvil Shape Flat, Throat Shape Standard, Body Color Gray, Max....More

Telescoping Pen Magnet,Clip-on
  • CARICA
  • Telescoping Pen Magnet, Clip-onTelescoping Pen Magnet,Clip-on
  • Item # 3YWY8
  • Mfr. Model # 17800
  • Telescoping Pen Magnet, Clip-on, Length 6 1/2 to 25 1/2 In, Extended Length 25 1/2 In, Magnet Type Permanent,...More

Bucket Organizer,61 Pocket,Yellow
  • CLC
  • Bucket Organizer, 61 Pocket, YellowBucket Organizer,61 Pocket,Yellow
  • Item # 4ZB46
  • Mfr. Model # 4122
  • Bucket Organizer, 61 Pocket, Number of Compartments 61, Number of Pockets (Inside) 25, Number of Pockets...More

Canvas Tool Bag, Arc Flash, Number of Pockets: 1,
Pliers Set,3 pcs.,Dipped
Tool and Cell Phone Holder,6 Wx9 3/4 H
Holder,Phone/Tool
Belt,Black Web Work
Linemans Pliers,10-1/2 In. L
  • CHANNELLOCK
  • Linemans Pliers, 10-1/2 In. LLinemans Pliers,10-1/2 In. L
  • Item # 19TT65
  • Mfr. Model # 3610
  • Linemans Pliers, Overall Length 10-1/2 In., Handle Type Dipped, Standard Tool(Accessory Needed for...More

Tongue and Groove Pliers Set,3 pcs.
  • CHANNELLOCK
  • Tongue and Groove Pliers Set, 3 pcs.Tongue and Groove Pliers Set,3 pcs.
  • Item # 10N537
  • Mfr. Model # VJ-3
  • Tongue and Groove Pliers Set, Number of Pieces 3, Includes (1) Each: 6-1/2 In. V-Jaw Tongue and Groove Plier,...More

Chrome Adjustable Wrench, 6", Alloy Steel, Slide Adjustable
  • CRAFTSMAN INDUSTRIAL
  • 1/4" Drive SAE Socket1/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/4", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards ANSI and ASME; Varies by...More

Apron,Waist,Off White,Canvas,5 Pockets
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More