Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

238 Results Found that Include 284 Products

Results per page: 16 | 32 | 48
Dial Caliper,Stainless Steel,White
Rectractable Scriber,Carbide,5-1/2 In
  • BROWN & SHARPE
  • Rectractable Scriber, Carbide, 5-1/2 InRectractable Scriber,Carbide,5-1/2 In
  • Item # 5TZU5
  • Mfr. Model # 599-777
  • Rectractable Scriber, Point Type Retractable, Straight, Replaceable Tip Yes, Threaded Points No, Magnet End...More

Dial Caliper,Stainless Steel,Black
Telescoping Gage Set,6 Pc,0.3125-6 In
Dial Caliper,Stainless Steel,White
Caliper,0 to 12 in. Range,Plastic
  • BROWN & SHARPE
  • Caliper, 0 to 12 in. Range, PlasticCaliper,0 to 12 in. Range,Plastic
  • Item # 36CG95
  • Mfr. Model # 00599393
  • Caliper, Material Stainless Steel, Plastic, Resolution 0.0005 In./0.01mm, Range 0 to 12 In./0 to 300mm, Jaw...More

Combination Square Set,12 In,4 Pc
  • BROWN & SHARPE
  • Combination Square Set, 12 In, 4 PcCombination Square Set,12 In,4 Pc
  • Item # 5RCJ6
  • Mfr. Model # 599-438-1204-1
  • Combination Square Set, Number of Pieces 4, Head Type Square Head (Hardened), Center Head (Not Hardened),...More

1-2-3 Blocks,L 3,W  2,H 1 In,23 Holes
  • BROWN & SHARPE
  • 1-2-3 Blocks, L 3, W 2, H 1 In, 23 Holes1-2-3 Blocks,L 3,W 2,H 1 In,23 Holes
  • Item # 38N971
  • Mfr. Model # 599-750-10
  • 1-2-3 Blocks, Shape Rectangular, Material Steel, Nominal Size 1x2x3 In In., Capacity 1-3 In., Accuracy 0.0001...More

Parallel Set,10 Pr,1/2 to 1-5/8 In
V Blocks,L 3,W  2.5,H 2.5 In.
  • BROWN & SHARPE
  • V Blocks, L 3, W 2.5, H 2.5 In.V Blocks,L 3,W 2.5,H 2.5 In.
  • Item # 38N969
  • Mfr. Model # 599-749-1
  • V Blocks, Shape Rectangular, Material Steel, Capacity .5-2.5 In., Accuracy 0.003 In., Tolerance 0.003...More

Center Punch Set,Not Tether Capable
  • BROWN & SHARPE
  • Center Punch Set, Not Tether CapableCenter Punch Set,Not Tether Capable
  • Item # 38N908
  • Mfr. Model # 599-765-1
  • Center Punch Set, Standard Tool(Accessory Needed for Tethering), Number of Pieces 5, Sizes Included (5)...More

Try Square Set,4 Pc,2,3,4,6 In
  • BROWN & SHARPE
  • Try Square Set, 4 Pc, 2,3,4,6 InTry Square Set,4 Pc,2,3,4,6 In
  • Item # 5TZU6
  • Mfr. Model # 599-540-2346
  • Try Square Set, Hardened and Ground Steel, Machined Notch in Inner Corner, Number of Pieces 4, Includes 2, 3,...More

Dial Caliper,6 In,0.001 In Grad,White
Caliper,0 to 6 in. Range,Plastic
  • BROWN & SHARPE
  • Caliper, 0 to 6 in. Range, PlasticCaliper,0 to 6 in. Range,Plastic
  • Item # 36CG93
  • Mfr. Model # 00599390
  • Caliper, Material Stainless Steel, Plastic, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150 mm, Jaw...More

Dial Thickness Gage,Steel,Range 0.4 In.
  • BROWN & SHARPE
  • Dial Thickness Gage, Steel, Range 0.4 In.Dial Thickness Gage,Steel,Range 0.4 In.
  • Item # 38P067
  • Mfr. Model # 599-7251
  • Dial Thickness Gage, Contact Type Steel, Flat Contact Dia. .15 In, Range 0.4 In., Resolution 0.001 In., Dial...More

Dial Test Indicator,Vert,0 to 0.030 In
  • BROWN & SHARPE
  • Dial Test Indicator, Vert, 0 to 0.030 InDial Test Indicator,Vert,0 to 0.030 In
  • Item # 38N945
  • Mfr. Model # 599-7031-3
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.030 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Hori,0 to 0.030 In
  • BROWN & SHARPE
  • Dial Test Indicator, Hori, 0 to 0.030 InDial Test Indicator,Hori,0 to 0.030 In
  • Item # 5RCK9
  • Mfr. Model # 599-7030-5
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial Reading...More

Magnetic Base & Indicator Set
  • BROWN & SHARPE
  • Magnetic Base & Indicator SetMagnetic Base & Indicator Set
  • Item # 38N906
  • Mfr. Model # 599-849
  • Magnetic Base & Indicator, Precision, Length 11.25 In., Width 4.00 In., Depth 2.63 In., Height 2.63 In.,...More

Dial Caliper,Range 8 In,Jaw 1.9 In
  • BROWN & SHARPE
  • Dial Caliper, Range 8 In, Jaw 1.9 InDial Caliper,Range 8 In,Jaw 1.9 In
  • Item # 38N916
  • Mfr. Model # 599-579-8-5-1
  • Dial Caliper, Range 8 In., Graduations .001 In In., Range per Revolution .10 In In., Jaw Depth 1.9 In., Dial...More

Internal Mic,Range1.98-2.38 In,D 3.85 In
  • BROWN & SHARPE
  • Internal Mic, Range1.98-2.38 In, D 3.85 InInternal Mic,Range1.98-2.38 In,D 3.85 In
  • Item # 38N990
  • Mfr. Model # 599-290-240-1
  • Internal Micrometer, Measuring Range 1.98-2.38 In., Probe Depth 3.85 In., .00005 In/.001mm, Head Type Through...More

Precision Measuring Tool Kit,3 Pieces
  • BROWN & SHARPE
  • Precision Measuring Tool Kit, 3 PiecesPrecision Measuring Tool Kit,3 Pieces
  • Item # 38P057
  • Mfr. Model # 599-868-90
  • Precision Measuring Tool Kit, Number of Pieces 3, Micrometer Range 0 to 1 In./mm, Micrometer Resolution 0.001...More

Dial Test Indicator,Vert,0 to 1.6mm
  • BROWN & SHARPE
  • Dial Test Indicator, Vert, 0 to 1.6mmDial Test Indicator,Vert,0 to 1.6mm
  • Item # 38N929
  • Mfr. Model # 74.111376
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 1.6mm, Graduations 0.01mm, Dial Reading 0-40-0,...More

Inside Micrometer,0.5 to 0.6 In
  • BROWN & SHARPE
  • Inside Micrometer, 0.5 to 0.6 InInside Micrometer,0.5 to 0.6 In
  • Item # 5RCH3
  • Mfr. Model # 599-281-6
  • Inside Micrometer, Rod Type Solid, Resolution 0.0002 In., Range 0.5 to 0.6 In., Number of Measuring Rods 1,...More

Depth Micrometer,Range 0-6 In.
  • BROWN & SHARPE
  • Depth Micrometer, Range 0-6 In.Depth Micrometer,Range 0-6 In.
  • Item # 38P053
  • Mfr. Model # 599-603-146-3
  • Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 6 In., Resolution 0.001 In., Base Length 4 In.,...More

Dial Test Indicator,Hori,0 to 0.030 In
  • BROWN & SHARPE
  • Dial Test Indicator, Hori, 0 to 0.030 InDial Test Indicator,Hori,0 to 0.030 In
  • Item # 5RCL5
  • Mfr. Model # 599-7029-5
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.001 In., Dial Reading...More

Inside Micrometer,0.6 to 0.7 In
  • BROWN & SHARPE
  • Inside Micrometer, 0.6 to 0.7 InInside Micrometer,0.6 to 0.7 In
  • Item # 5RCN3
  • Mfr. Model # 599-281-7
  • Inside Micrometer, Rod Type Solid, Resolution 0.0002 In., Range 0.6 to 0.7 In., Number of Measuring Rods 1,...More

Flexible Rule,SS,Metric,6 in. L
  • BROWN & SHARPE
  • Flexible Rule, SS, Metric, 6 in. LFlexible Rule,SS,Metric,6 in. L
  • Item # 32UT53
  • Mfr. Model # 599-323-627
  • Flexible Rule, Construction Tempered Stainless Steel, Graduation Type Metric, Graduations 1mm, 0.5mm, 1/100...More

Replacement Point,For Carbide Scriber
Results per page: 16 | 32 | 48