Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

30 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    Magnifier,Packette,5x
    Loupe,Watchmakers,10x
    • BAUSCH & LOMB
    • Loupe, Watchmakers, 10xLoupe,Watchmakers,10x
    • Item # 3H230
    • Mfr. Model # 81-41-70
    • Watchmakers Loupe, Power Rating 10X, Diopters 40D, Focal Distance 1 Inch, Lens Diameter 25.4 Millimeters,...More

    Magnifier,5x-20x
    • BAUSCH & LOMB
    • Magnifier, 5x-20xMagnifier,5x-20x
    • Item # 3G983
    • Mfr. Model # 81-23-67
    • Folding Pocket Magnifier, Power Rating 5X-20X, Diopters 20D to 80D, Focal Distance 2.0 to 0.5 Inches, Lens...More

    Round LED Magnifier,4 In
    • BAUSCH & LOMB
    • Round LED Magnifier, 4 InRound LED Magnifier,4 In
    • Item # 21U870
    • Mfr. Model # 628003
    • Handheld Magnifier, Power 2X, Diopter 28D, Focal Distance 5 In., Lens Dia. 4 In., Acrylic Lens, Battery Type...More

    Magnifier,Aspheric,2x
    • BAUSCH & LOMB
    • Magnifier, Aspheric, 2xMagnifier,Aspheric,2x
    • Item # 3G991
    • Mfr. Model # 81-33-76
    • Aspheric Magnifier, Power Rating 2X, Type Rectangular, Diopters 8D, Focal Distance 5 Inches, Lens Diameter 2...More

    Magnifier,Visor,3 Lens
    • BAUSCH & LOMB
    • Magnifier, Visor, 3 LensMagnifier,Visor,3 Lens
    • Item # 5AY18
    • Mfr. Model # 814200
    • Magnifier Visor, Power 1.8X, 2.2X, 2.6X, Diopters 7.2 (12 In Focal Length), 8.8 (8 In Focul Length), 10.4 (6...More

    Loupe,Watchmakers,5x
    • BAUSCH & LOMB
    • Loupe, Watchmakers, 5xLoupe,Watchmakers,5x
    • Item # 3H421
    • Mfr. Model # 81-41-72
    • Watchmakers Loupe, Power Rating 5X, Diopters 20D, Focal Distance 2 Inches, Lens Diameter 25.4 Millimeters,...More

    Magnifier,Compact,2x
    • BAUSCH & LOMB
    • Magnifier, Compact, 2xMagnifier,Compact,2x
    • Item # 3H435
    • Mfr. Model # 81-90-08
    • Lighted Compact Magnifier, Power Rating 2X, Focal Distance 5 Inches, 2 x 2 Inches Square Lens, With 2 AA...More

    Magnifier,Aspheric,2X,5 In Dia
    Magnifier,10x,Lighted Coddington
    Magnifier,Aspheric,2X,3 In Dia
    Magnifier,Pocket,4x
    • BAUSCH & LOMB
    • Magnifier, Pocket, 4xMagnifier,Pocket,4x
    • Item # 3G977
    • Mfr. Model # 81-23-54
    • Folding Pocket Magnifier, Power Rating 4X, Diopters 16D, Focal Distance 2.5 Inches, Lens Diameter 36.0...More

    Magnifier,Measuring,7x
    • BAUSCH & LOMB
    • Magnifier, Measuring, 7xMagnifier,Measuring,7x
    • Item # 3G995
    • Mfr. Model # 81-34-35
    • Hastings Triplet Measuring Magnifier, Power Rating 7X, Diopters 28D, Focal Distance 1.5 Inches, Lens Diameter...More

    Handheld Magnifier,LED,2 x 4 in.
    Magnifier,10X,Coddington
    • BAUSCH & LOMB
    • Magnifier, 10X, CoddingtonMagnifier,10X,Coddington
    • Item # 3H427
    • Mfr. Model # 81-61-31
    • Coddington Magnifier, Power Rating 10X, Diopters 40D, Focal Distance 1 Inch, Lens Diameter 19.8 Millimeters,...More

    Loupe,Watchmakers,4x
    • BAUSCH & LOMB
    • Loupe, Watchmakers, 4xLoupe,Watchmakers,4x
    • Item # 3H423
    • Mfr. Model # 81-41-73
    • Watchmakers Loupe, Power Rating 4X, Diopters 16D, Focal Distance 2.5 Inches, Lens Diameter 25.4 Millimeters,...More

    Loupe,Watchmakers,7x
    • BAUSCH & LOMB
    • Loupe, Watchmakers, 7xLoupe,Watchmakers,7x
    • Item # 3H372
    • Mfr. Model # 81-41-71
    • Watchmakers Loupe, Power Rating 7X, Diopters 28D, Focal Distance 1.5 Inches, Lens Diameter 25.4 Millimeters,...More

    Double Lens Magnifier,3.5x,14D
    • BAUSCH & LOMB
    • Double Lens Magnifier, 3.5x, 14DDouble Lens Magnifier,3.5x,14D
    • Item # 2RNZ9
    • Mfr. Model # 813476
    • Double Lens Magnifier, Power 3.5x, Diopters 14D, Focal Distance 3 In, Lens Dia 41.3 mm, Glass Lens, Nickel...More

    Magnifier,Acrylic,2X
    • BAUSCH & LOMB
    • Magnifier, Acrylic, 2XMagnifier,Acrylic,2X
    • Item # 8AML7
    • Mfr. Model # 813304
    • Magnifier, Power 2X, Diopter 4, Focal Distance .25m, Lens Dia. 4 In., Acrylic Lens, Features ErgoTouch Grip,...More

    Magnifier,Pocket,4x
    • BAUSCH & LOMB
    • Magnifier, Pocket, 4xMagnifier,Pocket,4x
    • Item # 3G981
    • Mfr. Model # 81-23-64
    • Folding Pocket Magnifier, Power Rating 4X, Diopters 16D to 36D, Focal Distance 2.5 to 1.1 Inches, Lens...More

    Scale,Inch
    • BAUSCH & LOMB
    • Scale, InchScale,Inch
    • Item # 3G999
    • Mfr. Model # 81-34-37
    • Inch Scale, Type 3/4 Inch, 0.005 Inch Intervals, Used with 813435

    Scale,Metric
    Magnifier,10x,Hastings Triplet
    • BAUSCH & LOMB
    • Magnifier, 10x, Hastings TripletMagnifier,10x,Hastings Triplet
    • Item # 3H431
    • Mfr. Model # 81-61-71
    • Hastings Triplet Magnifier, Power Rating 10X, Diopters 40D, Focal Distance 1 Inch, Lens Diameter 15.8...More

    Side Shield Adaptr Kit
    Handheld LED Magnifier,3 1/2 In
    • BAUSCH & LOMB
    • Handheld LED Magnifier, 3 1/2 InHandheld LED Magnifier,3 1/2 In
    • Item # 21U872
    • Mfr. Model # 628005
    • Handheld Magnifier, Power 2X, Diopter 28D, Focal Distance 5 In., Lens Dia. 3 1/2 In., Acrylic Lens, Battery...More

    Magnifier,20X,Coddington
    • BAUSCH & LOMB
    • Magnifier, 20X, CoddingtonMagnifier,20X,Coddington
    • Item # 3H429
    • Mfr. Model # 81-61-41
    • Coddington Magnifier, Power Rating 20X, Diopters 80D, Focal Distance 0.5 Inch, Lens Diameter 12.5...More

    Hastings Triplet Loupe,10x,40D
    Scale,General Purpose
    • BAUSCH & LOMB
    • Scale, General PurposeScale,General Purpose
    • Item # 3G997
    • Mfr. Model # 81-34-36
    • Magnifier Measuring Scale, Protractor, Radius 1/16 to 3/8 In., Graduations 1 Deg, 0.005 In., 0.1 mm, Range...More

    Magnifier,20x,Hastings Triplet
    • BAUSCH & LOMB
    • Magnifier, 20x, Hastings TripletMagnifier,20x,Hastings Triplet
    • Item # 3H433
    • Mfr. Model # 81-61-81
    • Hastings Triplet Magnifier, Power Rating 20X, Diopters 80D, Focal Distance 0.5 Inch, Lens Diameter 8.3...More

    Hastings Triplet Magnifier,14x,56D
    Results per page: 16 | 32 | 48